Haltec Straight Air Valve Tire Maintenance (Pentil Ban)

Sebelum PPN:
Rp409.900 - Rp5.099.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Valve stems extend out of the wheel rim so that the tire can be inflated, deflated, and the pressure checked. Valve stems may need to be replaced over time to avoid pressure loss.
Feature
Tire Valve Product Type Replacement Tire Valve Stem Mounting Type Clamp-In Valve Stem Angle 180 Degrees Valve Shape L-Shape Valve Size Standard Bore Thread Size 0.406-28 Compatible Vehicle Type Commercial Vehicles Construction Farm Equipment Minimum Operating Air Pressure 0 psi Maximum Operating Air Pressure 200 psi Color Brass Overall Length 2 in Overall Diameter 11/16 in Material Brass

Ulasan Produk

Tidak ada ulasan

Halaman Terkait