General Gas & Water Line Pressure Test Gauge & Kit

Sebelum PPN:
Rp1.699.900
Spesifikasi
UNSPSC40151532
Accuracy±3.00%
Accuracy ScaleFull Scale
Adjustable PointerNo
ApplicationGas Measurement; HVAC/R; Non-Corrosive Gases
BrandGENERAL
Case MaterialBlack Steel
Compatible Process MediaL.P. Gas; Natural Gas
Dial ColorWhite
Freeze Resistant MovementNo
Includes1/8 in NPT Brass Fitting39 in of Rubber TubingGaugeHose Clamp
Lens MaterialPolycarbonate
Manufacturer Part NumberGPK035
Nominal Dial Size (inch)2-1/2
Pressure Gauge TypeGas Line Pressure Test Kit
Pressure Gauge or Kit TypeLow Pressure Gas Line Test Kit
Pressure Range (in wc)0 to 35
Pressure Range TypePressure
Primary Pressure Range0 to 35
Primary Scale Unitsin wc
Process Connection (inch)1/8 NPT Male
Process Connection GenderMale
Process Connection LocationBottom
Process Connection Size (inch)1/8
Process Connection TypeNPT
Reads Head PressureNo
Scale TypeDual
Secondary Pressure Range0 to 20
Secondary Scale Unitsoz/in2
Sensor TypeDiaphragm
SeriesGPK
Socket MaterialBrass

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These dial pressure gauges measure low-pressure gas lines, test new gas installations for leaks, and ensure gas lines meet inspection codes.
Feature
Gas Pressure Test Kit Operating Range (In WC) 0 to 35 Slack Tube Length (in) 39 Max Working Temp (Deg. F) 122 Accuracy +/-1.5 Percent of Full-Scale Range Hose Inside Dia (in) 6 Rated Total Pressure 20 oz./sq. in Markings 0 to 5 psi In 0.25 psi Increments Includes 2-1/2 in Dia Diaphragm Actuated Gauge 39 in of Rubber Tubing 3/8 in NPT Brass Fitting for Quick Connection to Appliance Manifold Hose Clamp Molded Hard Case

Ulasan Produk

Tidak ada ulasan