FLUKE Pressure Gauge (Absolute)

Sebelum PPN:
Rp41.999.900
Spesifikasi
Range (psi)0 to 100
Range (bar)0 to 6.9 (absolute)
Resolution (psi)0.01
Resolution (bar)0.0001
Accuracy (%)±0.05 of range
Burst Pressure (psi)400
Burst Pressure (bar)27

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Product overview: Fluke 700G Pressure Gauge Calibrator.
Designed for field pressure calibration, the Fluke 700G Series Pressure Gauge Calibrators give you the performance and durability that you have come to expect in Fluke pressure calibration products while being simple and easy-to-use. Whether you’re looking to connect to either a hydraulic or pneumatic test pump this series are designed to be a complete calibration solution with:
- 23 pressure gauges.
- Ranging ±10 inH2O/20 mbar to 10,000 psi/690 bar.
With a standard accuracy of 0.05% of full scale and reference class gauges with accuracies of 0.04% you're sure to find a gauge that's the perfect fit for your application.
Feature
Pressure gauge calibrators designed for fast, accurate test results.
Pressure gauge, traceable calibration certificate and ISO adapter.
Make precise pressure measurements from ±10 inH2O/20 mbar to 10,000 psi/690 bar.
Highly accurate; 0.05% measurement uncertainty for 1 year.
Easily view in most environments with bright backlit display.
Take your gauge anywhere with a rugged protective holster.

Ulasan Produk

Tidak ada ulasan