DURO Gas & Water Line Pressure Test Gauge & Kit

Sebelum PPN:
Rp239.900 - Rp3.099.900
Spesifikasi
BrandDURO
Case MaterialSteel
Dial ColorWhite
Freeze Resistant MovementNo
Lens MaterialAcrylic
Pressure Gauge TypeHome Water Line Test Kit
Pressure Range TypePressure
Primary Scale Unitspsi
Process Connection LocationTop
Process Connection Size (inch)3/4
Process Connection TypeFGHT

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Gauges intended for use on drinking water taps have lead-free wetted parts.
Feature
Pressure Gauge Gauge Type Max Reading Water Test Dial Size 2 in Range 0 to 160 psi Connection Size 3/4 in Female Hose Thread Connection Location Top Smallest Graduation 2 psi Accuracy +/-3-2-3 Percent Case Material Steel Case Color Black Socket Material Copper Alloy HPb59-1 Tube Material Copper Alloy QSn4-0.3 Lens Material Acrylic Ring Material Chrome Plated Operating Temp Range 32 Degrees to 140 Degrees F

Ulasan Produk

Tidak ada ulasan