Beli Pressure Gauge Manifold di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DAYTON Manifold Gauge Replacement Gauges and BootsDeskripsi:Replacement manifold gauges for high side manifold gauge sets.atribut:
- UNSPSC: 41112403
- Imperial Manifold Gauge Replacement Gauges and Boots (Manometer / Alat Ukur Tekanan)Deskripsi:Replacement manifold gauges for low side manifold gauge sets.atribut:
- Diameter (inch): 2-1/2
- TECHCROFT Pressure Gauge GSS63Deskripsi:Pressure Gauge Techcroft GSS-63Pressure Gauge adalah alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah atau payung / ke belakang, material stainless steel semua, range bisa berupar bar, kg, psi, dan sebagainya.atribut:
- Dial Size: 63mm(2.5inch)
- Material: All Stainless Steel
- NAGANO KEIKI Pressure Gauge (Manometer / Alat Ukur Tekanan)Deskripsi:- Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
- Tasco R134A Car Air Conditioner Gauge ManiFold (Pengukur Tekanan AC)Deskripsi:Alat ukur manifold dan tekanan AC untuk refregeran R134a dan R404A
- NAGANO Pressure Gauge Glycerin-filled (Manometer / Alat Ukur Tekanan)atribut:
- Joint Size: G3/8B
- Outside Diameter (phi): 75
- Materias (Bourdon Tube): SUS316
- Materials (share): SUS316
- NAGANO KEIKI Pressure Gauge Sealed-Type (Manometer / Alat Ukur Tekanan)Deskripsi:-By adopting a sealed case, it can be used under conditions of rain or dew.-Pressure gauge structured to convey elastic deformation(movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.-JIS B 7505-1 standard
- monotaro Pressure Gauge (Manometer / Alat Ukur Tekanan)Deskripsi:- Material : Body : SUS304 / Connection : Brass (brass) / display scale cover : PC- Case Shape : Vertical collarlessatribut:
- Case Shape: Vertical collarless
- Material: Body: SUS304 / Connection: Brass (brass) / display scale cover: PC
- Outer Diameter d (mm): 68
- The Outer Diameter (Ø mm): 60
- The connecting portion screw: G1 / 4
- Thickness (mm): 30.8
- NAGANO KEIKI Pressure Gauge General-Purpose A Frame/Vertical 75 Phi (Manometer / Alat Ukur Tekanan)Deskripsi:An inexpensive general-purpose pressure gauge compatible with the JIS B7505 -1: 2007 Bourdon tube pressure gauge for measuring pneumatic, hydraulic and other general pressures.atribut:
- Performance: General, vibration proof (V)
- Dimension H (mm): 70
- Material: Glass / inorganic glass Case: Electrogalvanized steel sheet (SECC), black Cover / SUS430 / fabric
- Accuracy: JIS 1.6 class (according to JIS Accuracy Class)
- Minimum Scale (MPa): 0.02
- Nominal Dimensions (mm): phi 75
- Call: AT G3 / 8 75x1MPa
- Case Shape: Vertical A frame
- Connection Screw: G3 / 8
- Connection size: G3 / 8B
- Dimension F (mm): 18
- Dimensions d (mm): 80.5
- Material (Bourdon Tube): C6872T
- Material Co., Ltd.: C3604BD
- Measurement Fluid: Gas or liquid
- Operating Temperature Range (°C): -5 to 40
- Pressure Range (MPa): 0-1
- Thickness (mm): 35
- Weight (g): 300
- Tasco A/C Pressure Regulator R410A R32 Gauge Manifold Kit (Regulator Tekanan Ac)Deskripsi:-Manifold main body, 92cm charge hose(red/blue/yellow)1 each, caseatribut:
- Low Pressure Compound Gauge (MPa): -0.1 to 3.8
- Connection Port Diameter (inch): 5/16
- Attached Case: Yes
- Content Set: Manifold main body, 92cm charge hose(red/blue/yellow)1 each, case
- Gauge Diameter (mm): 80
- High Pressure Gauge (MPa): -0.1 to 5.3
- TESTO Manifold Digital Tingkat Dasar (Manifold Gauge Digital Pemula)Deskripsi:When carrying out maintenance or installation work on refrigeration systems and heat pumps, are you increasingly noticing that the use of analog manifolds is laborious and time-consuming? If so, the testo 549, our entry-level digital manifold, is the perfect choice for you. This 2-way manifold can be used for 60 refrigerants and offers practical solutions for your everyday work:Two temperature-compensated pressure sensors ensure fast, precise measurement of high and low pressure, and automatic calculation of the evaporating and condensing temperatureTwo connections for external temperature probes: with temperature probes attached (optional), the digital manifold can calculate superheating and subcooling simultaneously and in real time. This means you can do away with manual comparisons, which are prone to error, and obtain fast, accurate resultsLeakage test of refrigeration systems: the manifold can carry out a temperature-compensated leakage test of the system for rough tightness testing. For this, the initial system pressure is compared with the system pressure at the end of the measurement, so that the difference (if there is one) can be displayed immediatelyCan be used for standard refrigerants: the 60 most common refrigerants are stored in the instrument as standardYou can also view the temperature difference via the 2-way manifold. The automatic heat pump mode, which makes switching over the refrigerant hoses unnecessary, is also really practical.Digital manifold: sturdy and practicalThe testo 549 digital manifold features a robust 2-way valve block made of metal with 3 connections and 3 hose holders, is easy to handle and can even withstand harsh environmental conditions. With its solid housing, the instrument is reliably protected against impacts in compliance with protection class IP 42. You can use the suspension hook to secure the manifold during the measuring process. Thanks to the illuminated display, you can read off the readings easily, even in dark environments. Product Includes: testo 549 digital manifold including calibration protocol and batteries.atribut:
- Operating Temperature (°C): -20 to +50
- Protection Class: IP42
- Refrigerants in instrument: R114; R12; R123; R1233zd; R1234yf; R1234ze; R124; R125; R13; R134a; R22; R23; R290; R32; R401A; R401B; R402A; R402B; R404A; R407A; R407C; R407F; R407H; R408A; R409A; R410A; R414B; R416A; R420A; R421A; R421B; R422B; R422C; R422D; R424A; R427A; R434A; R437A
- Refrigerants update by Testo Service: R11; FX80; I12A; R1150; R1270; R13B1; R14; R142B; R152A; R161; R170; R227; R236fa; R245fa; R401C; R406A; R407B; R407D; R41; R411A; R412A; R413A; R417A; R417B; R417C; R422A; R426A; R508A; R508B; R600; RIS89; SP22
- Storage Temperature: -20 to +60 °C
- Battery Life: 250 h (without illumination, without Bluetooth)
- Dimensions (mm): 200x109x63
- Product Color : Black
- Weight (g): 1060
- CP Brass Manifold Gauge SetDeskripsi:Fungsi dari manifold gauge adalah untuk mengukur tekan negatif maupun tekanan positif dan digunakan untuk memperbaiki pendingan pada AC atau kulkas.
- Tasco Gauge Manifold Kit (Pengukur Tekanan AC)Deskripsi:Since it is a ball valve type valve, it can be opened and closed very easily and reliably.This manifold is also very convenient as it comes with a sight glass that allows you to see the status of the refrigerant.Large, easy-to-read 80Φ gauge.Manifold body: Ball valve type on/off valvePressure gauge/achievement gauge: R410A with refrigerant saturation temperature scale and zero point adjustment functionSince it is a ball valve type valve, opening and closing can be done very easily and reliably.This manifold is also very convenient as it comes with a sight glass that allows you to see the status of the refrigerant.Large, easy-to-read 80Φ gauge.Pressure gauge/compound gauge with R410A refrigerant saturation temperature scale andzero point adjustment functionatribut:
- Accessories: Charge Hose 92cm (Red, Blue, Yellow x 1 Each) (TA132AF), Storage Case
- Connection Diameter: (Charge Hose) 5/16 Flare
- Normal Pressure (MPa): (Charge Hose) 4.2
- Mounting Screw: (Gauge) 1/8NPT
- Pressure Gauge (MPa): -0.1-5.3 BL13
- Compound Meter (MPa): -0.1-3.8
- Charge Hose (Cm): 92 (Red, Blue, Yellow)
- Connection Port Diameter: (Manifold Body) 5/16 Flare
- Gauge Diameter (Φmm): 80
- BBK (Bunka Boeki Kogyo) Single Gauge Manifold KitDeskripsi:-A set of 3 charging hoses.-Optimal as a room air conditioner with just low pressure side single service port.-Because it is a ball valve type handle, the opening and closing state of the valve can be identified at a glance and the operation becomes very easy. -Ball valve type single maniforld for R410A/R32.-Charge hose for R410A/R32(90cm)x 3 piecesatribut:
- Charging Hose (book): 3
- Gauge Diameter (mm): 68
- Low Pressure Compound Gauge (MPa): -0.1 to 3.8
- Connection Port Diameter: 5/16 Flare (1/2-20UNF)
- Attached Case: None
- Content: Ball valve type single maniforld for R410A/R32., Charge hose for R410A/R32 (90cm)x 3 pieces
- NAGANO KEIKI Pressure Gauge Compact (Manometer / Alat Ukur Tekanan)Deskripsi:-Pressure gauge type used for pressure measurement of small equipment or used for pressure measurement of pneumatic equipment, it helps in the miniaturization of the entire equipment.atribut:
- Precision: ±3% FS
- Bourdon Pipe Materials: Brass
- Stock Materials: Brass
- YAMAMOTO KEIKI Ordinary Pressure Gauge (Manometer / Alat Ukur Tekanan)Deskripsi:A wide manufacturing range of bourdon tube pressure gauge meeting JIS B7505 standard, including pressure gauge, vacuum gauge, and compound gauge,are available. Classification (mark). Ordinary type for steam (M)/Heatproof type (H)/Vibration-proof type (V)/Vibration-proof type for steam (MV)/Heat-and vibration-proof type (HV).atribut:
- Accuracy: ±16% F.S
- Material for the parts Touching Liquid: BS, SUS 316
- ASADA Manifold GaugeDeskripsi:-Accurate guidance with needle shake prevention technology.-Crystal cover is excellent in impact resistance.-With zero adjustment screw.atribut:
- Mounting Screw (inch): 1/8 NPT
- Gauge Diameter (mm): 80
- SUPERCOOL A/C Charging Kit Diagnostic Tools (Peralatan Pengisian Freon)Deskripsi:Manifold gauge sets, sometimes called HVAC gauges or refrigeration gauges, diagnose and repair refrigerators or cooling systems. They measure both low- and high-refrigerant pressure with either digital or mechanical gauges to troubleshoot issues such as leaks or to help when evacuating and recharging a system.atribut:
- Application: Automotive A/C
- Material: Aluminium, Brass, Steel
- Number of Pieces: 5
- Package Quantity: 1
- monotaro A/C Pressure Regulator Manifold Kit for R134A with Hose (Regulator Tekanan Ac)Deskripsi:For R134a car air conditionersatribut:
- Material (Hose): 3 layers of inner pipe NBR (special rubber for refrigerant gas) + nylon + outer pipe NBR
- Hose Length (mm): About 1410
- Dimensions (Width W x Height H) (mm): 170×225
- Pressure gauge (kPa): 0-3400 (high pressure side)
- Included Accessories: Charge hose (red (M12 x 1.75), blue, yellow (M10 x 1.5) x 1 each), service can valve 1, quick joint (red, blue x 1 each), storage case 1
- Material (Main Unit): (Manifold) Aluminium, (Fitting) Brass
- Gauge Diameter (Φmm): 80
- Compound meter (kPa): -100 to 1700 (low pressure side)
- Refrigerant Used: R134a
- TESTO Manifold Digital Berbasis Aplikasi (Manifold Gauge Terhubung Smartphone)Deskripsi:From the measurement itself through to the documentation - thanks to the app, you can have your everyday servicing and maintenance work on your smartphone or tablet. The testo 550i digital manifold is equipped with Bluetooth, 2-way valve block and a sturdy hook, and can be fully controlled via app and smartphone or tablet - for flexible, fast measurements and digital documentation. testo 550i - App-controlled digital manifold with Bluetooth and 2-way valve blockFor carrying out exceptionally fast, easy measurements on refrigeration and air conditioning systems and heat pumps testo Smart App: Control your servicing and maintenance tasks completely via app and smartphone or tablet, enjoy clearly presented results and digital documentation, set your own favourites, and always have the latest refrigerants Maximum reliability and convenient handling in environments that are difficult to access thanks to an exceptionally compact, extremely robust housing with IP54 protection class Maximum flexibility for working wirelessly: Bluetooth probes for temperature, pressure and humidity automatically connect to the measuring instrument via the testo Smart App Continuously high performance in all conditions: You can depend on this manifold from Testo - it combines proven Testo quality with excellent robustness Product Includes: testo 550i digital 2-way manifold including batteries (3 x AAA), calibration protocol and instruction manual. Testo has put together the practical testo 550i Smart Kit for you – so you’ll be optimally equipped to tackle your measuring tasks right away.Refrigeration systems, air conditioning systems, heat pumps Determination of high and low pressure, automatic determination of condensation and evaporation temperature and calculation of superheating/subcooling. All the results can be read simultaneously on one display (in conjunction with the appropriate Testo Smart Probes) Tightness test: Recording and analysis of the pressure curveAutomatic calculation of the target superheat (in conjunction with the testo Smart App and the appropriate Testo Smart Probes, e.g. testo 115i and testo 605i) Evacuation: Graphic progression display of the measurement with indication of the start and differential value (in conjunction with the appropriate Testo Smart Probe, e.g. testo 552i vacuum probe)atribut:
- Auto-off: 10 min*
- Operating Temperature (°C): -10 to +50
- Protection Class: IP54
- Radio Range: 150 m
- Refrigerants in instrument: R407H; R23; R290; R1234yf; R442A; R134a; R123; R452B; R438A; R421A; R453a; R401B; R1233zd; R410A; R407A; R407C; R452A; R401A; R422C; R427A; R422B; R424A; R125; R414B; R404A; R408A; R448A; R422D; R12; R114; R421B; R449A; R409A; R420A; R444B; R32; R454A; R1
- Battery Life: 130 h
- Battery Type: 3 AAA micro batteries
- Data transfer: Bluetooth
- Dimensions (mm): 77x109x63
- Product Color : Black
- Refrigerants update via App: R11; FX80; I12A; R1150; R1270; R13B1; R14; R142B; R152A; R161; R170; R227; R236fa; R245fa; R401C; R406A; R407B; R407D; R41; R411A; R412A; R413A; R417A; R417B; R417C; R422A; R426A; R508A; R508B; R600; RIS89; SP22
- Storage Temperature: -20 to +60 °C
- System Requirements: requires iOS 11.0 or newer; requires Android 6.0 or newer; requires mobile end device with Bluetooth 4.0
- Weight (g): 595
Daftar Harga Pressure Gauge Manifold Terbaru November 2026
| DAYTON Manifold Gauge Replacement Gauges and Boots | Rp119.900 |
| Imperial Manifold Gauge Replacement Gauges and Boots (Manometer / Alat Ukur Tekanan) | Rp209.900 |
| TECHCROFT Pressure Gauge GSS63 | Rp659.900 |
| NAGANO KEIKI Pressure Gauge (Manometer / Alat Ukur Tekanan) | Rp289.900 |
| Tasco R134A Car Air Conditioner Gauge ManiFold (Pengukur Tekanan AC) | Rp2.799.900 |
| NAGANO Pressure Gauge Glycerin-filled (Manometer / Alat Ukur Tekanan) | Rp1.799.900 |
| NAGANO KEIKI Pressure Gauge Sealed-Type (Manometer / Alat Ukur Tekanan) | Rp1.399.900 |
| monotaro Pressure Gauge (Manometer / Alat Ukur Tekanan) | Rp149.900 |
| NAGANO KEIKI Pressure Gauge General-Purpose A Frame/Vertical 75 Phi (Manometer / Alat Ukur Tekanan) | Rp409.900 |
| Tasco A/C Pressure Regulator R410A R32 Gauge Manifold Kit (Regulator Tekanan Ac) | Rp6.199.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)




















































































































































/ajP109425379-8.jpg)

/P102636903-1.jpg)
/8zP105435323-1.jpg)
/puP102029930-2.jpg)
/ntP102845857-2.jpg)
/7fP103177267-1.jpg)
/8iP103652306-1.jpg)
/P103040662-1.jpg)
/50P105735180-1.jpg)

/2mP109151094-1.jpg)
%20Single%20Gauge%20Manifold%20Kit/P102888630-2.jpg)
/P102606805-1.jpg)
/apP105017385-8.jpg)

/n3P109347831-1.jpg)
/0bP103181011-2.jpg)
/40P105735144-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)