Kondisi Barang:
Authorized Partner
Spesifikasi
| Operating Temperature (°C) | -20 to +50 |
|---|---|
| Protection Class | IP42 |
| Refrigerants in instrument | R114; R12; R123; R1233zd; R1234yf; R1234ze; R124; R125; R13; R134a; R22; R23; R290; R32; R401A; R401B; R402A; R402B; R404A; R407A; R407C; R407F; R407H; R408A; R409A; R410A; R414B; R416A; R420A; R421A; R421B; R422B; R422C; R422D; R424A; R427A; R434A; R437A |
| Refrigerants update by Testo Service | R11; FX80; I12A; R1150; R1270; R13B1; R14; R142B; R152A; R161; R170; R227; R236fa; R245fa; R401C; R406A; R407B; R407D; R41; R411A; R412A; R413A; R417A; R417B; R417C; R422A; R426A; R508A; R508B; R600; RIS89; SP22 |
| Storage Temperature | -20 to +60 °C |
| Battery Life | 250 h (without illumination, without Bluetooth) |
| Dimensions (mm) | 200x109x63 |
| Product Color | Black |
| Weight (g) | 1060 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
When carrying out maintenance or installation work on refrigeration systems and heat pumps, are you increasingly noticing that the use of analog manifolds is laborious and time-consuming? If so, the testo 549, our entry-level digital manifold, is the perfect choice for you. This 2-way manifold can be used for 60 refrigerants and offers practical solutions for your everyday work:Two temperature-compensated pressure sensors ensure fast, precise measurement of high and low pressure, and automatic calculation of the evaporating and condensing temperatureTwo connections for external temperature probes: with temperature probes attached (optional), the digital manifold can calculate superheating and subcooling simultaneously and in real time. This means you can do away with manual comparisons, which are prone to error, and obtain fast, accurate resultsLeakage test of refrigeration systems: the manifold can carry out a temperature-compensated leakage test of the system for rough tightness testing. For this, the initial system pressure is compared with the system pressure at the end of the measurement, so that the difference (if there is one) can be displayed immediatelyCan be used for standard refrigerants: the 60 most common refrigerants are stored in the instrument as standardYou can also view the temperature difference via the 2-way manifold. The automatic heat pump mode, which makes switching over the refrigerant hoses unnecessary, is also really practical.Digital manifold: sturdy and practicalThe testo 549 digital manifold features a robust 2-way valve block made of metal with 3 connections and 3 hose holders, is easy to handle and can even withstand harsh environmental conditions. With its solid housing, the instrument is reliably protected against impacts in compliance with protection class IP 42. You can use the suspension hook to secure the manifold during the measuring process. Thanks to the illuminated display, you can read off the readings easily, even in dark environments.
Product Includes: testo 549 digital manifold including calibration protocol and batteries.
Product Includes: testo 549 digital manifold including calibration protocol and batteries.
Feature
60 current refrigerants stored in the instrument**Calculation of superheating and subcooling in real time (with optional clamp probe) – you can do away with manual comparisons, which are prone to error, and obtain fast, accurate results**Temperature-compensated leakage test**Two temperature-compensated pressure sensors**The testo 549 digital manifold offers many advantages in comparison with analog manifolds: the instrument will make it easier for you to work on refrigeration systems and heat pumps. With its integrated temperature measurement and automatic calculation of superheating/subcooling, you can now do away with additional measurements and manual comparisons (when using an optional clamp probe). You can also use the manifold for 60 current refrigerants.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/50P105735180-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
