Tasco Gauge Manifold Kit (Pengukur Tekanan AC)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp3.399.900
Spesifikasi
AccessoriesCharge Hose 92cm (Red, Blue, Yellow x 1 Each) (TA132AF), Storage Case
Connection Diameter(Charge Hose) 5/16 Flare
Normal Pressure (MPa)(Charge Hose) 4.2
Mounting Screw(Gauge) 1/8NPT
Pressure Gauge (MPa)-0.1-5.3 BL13
Compound Meter (MPa)-0.1-3.8
Charge Hose (Cm)92 (Red, Blue, Yellow)
Connection Port Diameter(Manifold Body) 5/16 Flare
Gauge Diameter (Φmm)80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since it is a ball valve type valve, it can be opened and closed very easily and reliably.
This manifold is also very convenient as it comes with a sight glass that allows you to see the status of the refrigerant.
Large, easy-to-read 80Φ gauge.
Manifold body: Ball valve type on/off valve
Pressure gauge/achievement gauge: R410A with refrigerant saturation temperature scale and zero point adjustment function
Since it is a ball valve type valve, opening and closing can be done very easily and reliably.
This manifold is also very convenient as it comes with a sight glass that allows you to see the status of the refrigerant.
Large, easy-to-read 80Φ gauge.
Pressure gauge/compound gauge with R410A refrigerant saturation temperature scale and
zero point adjustment function

Ulasan Produk

Tidak ada ulasan

Halaman Terkait