Beli Pressure Control Switch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Onda Water Level Control SwitchDeskripsi:Mengatur level air dalam tangki penampungan secara otomatis sehingga pemakaian listrik lebih efisien.atribut:
- Material: Plastic ABS
- TRUSCO Pressure SwitchDeskripsi:-A diaphragm type pressure switch with large contact capacity.-Sends signal when reaches setting pressure.atribut:
- Primary Colors: White
- Element Size: 8phi mm
- Sheet Size: 30x30mm
- Measurement Precision: ±2° C
- Measuring Method: Irreversible
- ASHCROFT Diaphragm Pressure SwitchDeskripsi:This pressure switch is designed for use with pumps, compressors, hydraulic systems, and HVAC equipment in harsh environments. The design features a watertight enclosure, fixed deadband, stainless steel pressure connection, and Viton® actuator seal.atribut:
- Item: Pressure Switch
- Action: Standard
- Actuation Type: Diaphragm
- Factory On/Off Setting: 90% of Range
- ASHCROFT Pressure SwitchDeskripsi:This pressure switch features stainless steel construction for protection in demanding, high-temperature applications. It is designed for use in rugged conditions including offshore oil rigs, chemical and petrochemical plants, pulp and paper mills, autoclaves and sterilizers, and hydraulic and pneumatic braking systems. It is fully encased to prevent moisture from corroding switch contacts.atribut:
- Item: Pressure Switch
- Housing Material: 316 Stainless Steel
- AC Contact Rating: 5A at 125/250V AC
- Circuit Type: Not Applicable
- Compatible With: Air and Liquids
- Contact Form: SPDT
- DC Contact Rating: 3A @ 28V DC Inductive, 5A @ 28V DC Resistive
- IP Rating: 67
- Off Set Point: Field Adjustable
- On Set Point: Field Adjustable
- Operating Temperature Range (°F): -40 to 210
- Power Required: 10A at 125/250V AC, 6A at 30V DC
- Standards: CE, CRN, CSA, ROHS, UL
- Airtac Control Valve 5/2 Wayatribut:
- Fluid: Air (to be filtered by 40 µm filter element)
- Operating: External Control Direct Acting Type
- Valve Type: 5/2 Way
- Lubrication: Not required
- Body Material: Aluminium Alloy
- Pressure Range (MPa): 0-1.0 (0-145psi)
- Proof Pressure (MPa): 1.5 (215psi)
- Temperature (°C): -20 to 70
- Shimizu Automatic Pressure Control Pump (Pengatur Tekanan)atribut:
- Voltage (V): 220
- Frequency (Hz): 50-60
- Pipe Input & Output (inch): 1
- Maximum Current (A) : 10.0
- Maximum Pressure (bar): 10
- Maximum Water Temperature (°C): 55
- ASHCROFT Explosion Proof Pressure SwitchDeskripsi:This miniature pressure switch features stainless steel construction for uncompromising protection over a wide temperature range for demanding applications. It is designed for use in rugged conditions including offshore oil rigs, chemical and petrochemical plants, pulp and paper mills, autoclaves and sterilizers, and hydraulic and pneumatic braking systems. It is fully encased to prevent moisture from corroding switch contacts.atribut:
- Item: Explosion Proof Pressure Switch
- Housing Material: 316 Stainless Steel
- AC Contact Rating: 5A at 125/250V AC
- Circuit Type: Not Applicable
- Compatible With: Air and Liquids
- Contact Form: SPDT
- DC Contact Rating: 3A @ 28V DC Inductive, 5A @ 28V DC Resistive
- Electrical Connection: 1/2 in MNPT Conduit Connector with 3-18 AWG 12 in Wire Leads
- IP Rating: 67
- NEMA Rating: 7, 9
- Off Set Point: Field Adjustable
- On Set Point: Field Adjustable
- Operating Temperature Range (°F): -40 to 210
- Power Required: 10A at 125/250V AC, 6A at 30V DC
- Safety Rating: ATEX, FM, IECEx
- SMC Pressure Switch Isg-Seriesatribut:
- Semi-Standard A: Contacts 1a1b
- Bore Size: R3/8
- Semi-Standard B: Scale Plate Pressure Unit Mpa Or Without Scale Plate Pressure Unit
- CE-Compliant: Noncompliant
- Nihon Seiki Pressure SwitchDeskripsi:-The contact capacity is large and the structure is simple.-Sends signal when reaches setting pressure.atribut:
- Primary Colors: White
- Color After Discoloration: Black
- Discoloration Temperature: 130° C
- Element Size: 8phi mm
- Sheet Size: 30x30mm
- Measurement Precision: ±2° C
- Measuring Method: Irreversible
- Nihon Seiki Pressure SwitchDeskripsi:-The contact capacity is large and the structure is simple.-Sends signal when reaches setting pressure.atribut:
- Connection Port Diameter: G3/8
- Working Pressure: 0 to 0.8MPa
- withstanding Pressure: 1MPa
- Working Fluid: Air
- Fluid Temperature: 5 to 60degree C
- NAGANO KEIKI Pressure GaugeDeskripsi:- Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
- Riken Kiki Pressure Switch PCS-700Deskripsi:Pressure can be set easily without tools.atribut:
- Maximum Working Pressure: 70MPa
- Mounting Screw: G1/2
- Minimum Scale: 10MPa
- Contact Capacity: 250V 3A
- Riken Pressure Switchatribut:
- Maximum Working Pressure (MPa): 70
- Contact Capacity: 250V3A
- Maximum Differential Pressure (MPa): 9
- NAGANO KEIKI Sealed-Type Pressure GaugeDeskripsi:-By adopting a sealed case, it can be used under conditions of rain or dew.-Pressure gauge structured to convey elastic deformation(movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.-JIS B 7505-1 standard
- Manostar Differential Pressure GaugeDeskripsi:- Easy-to-read wide-angle scale- A small lightweight type that can be placed in any spaceatribut:
- Gaseous body to be measured: Air and noncorrosive gas
- Pressure measuring method: Differential pressure type
- Pressure receiving element: Diaphragm
- Working Ambient Humidity: 90%RH or less(but free of condensation)
- Working Ambient Temperature: -10 to +50degrees(No icing)
Daftar Harga Pressure Control Switch Terbaru March 2026
| Onda Water Level Control Switch | Rp98.900 |
| TRUSCO Pressure Switch | Rp1.099.900 |
| ASHCROFT Diaphragm Pressure Switch | Rp8.599.900 |
| ASHCROFT Pressure Switch | Rp6.999.900 |
| Airtac Control Valve 5/2 Way | Rp339.900 |
| Shimizu Automatic Pressure Control Pump (Pengatur Tekanan) | Rp409.900 |
| Fort Water Tank Control Float Switch | Rp56.900 |
| ASHCROFT Explosion Proof Pressure Switch | Rp9.199.900 |
| KIP Automatic Pressure Switch Pump | Rp51.900 |
| SMC Pressure Switch Isg-Series | Rp1.499.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)
























































































































































/h4P103201616-1.jpg)