Beli Power Supply Tester di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Voltage Tester (Tespen)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp21.900

    KRISBOW Voltage Tester (Tespen)
    Deskripsi:
    Voltage Tester 250V VT-140 adalah tespen merk KRISBOW dengan kualitas terbaik yang didesain khusus untuk keperluan teknisi dengan harga yang ekonomis. Tespen ini dapat digunakan pada kisaran tegangan 12-250VAC/DC. Dan dilengkapi indikator lampu. Voltage Tester ini sangat praktis dan awet serta mempermudah teknisi dalam melakukan pengecekan tegangan listrik baik arus AC maupun DC. Voltage Tester Krisbow ini coc ok digunakan pada usaha pabrik dan perbengkelan.
    atribut:
    • Voltage (V): 250
    • Dimensions (mm): 200x20x12
    • Voltage Range (V): 12-250 (AC)
    • Type: Voltage Tester
    • Applications: Tester
  2. TDK-Lambda Power Supply
    Rating:
    100% of 100
    (1)
    Mulai

    Rp399.900

  3. Hytera Power Supply
    Mulai

    Rp6.299.900

    Hytera Power Supply
    Deskripsi:
    Ultra-compact, lightweight and high-powered switching power supply with power poles! DM features include a large illuminated digital Volt/Amp meter, rear panel binding posts/front panel Anderson Power Poles (30A peak), voltage adjust (5-15V) or fixed at 13.8V, ripple less than 80mVp-p and protection for short-circuit, over temperature, and current limiting!
    atribut:
    • Operating Temperature (°C): -25 to 60
    • Output Current (A): 0-16
    • Input Voltage (VAC): 110 ± 20% and 220 ± 20%
    • Output Voltage (V DC): 13.8 ± 1.0
    • Overvoltage Protection (V): DC15-18.2
  4. WEP Power Supply
    Mulai

    Rp669.900

    WEP Power Supply
    Deskripsi:
    WEP Power Supply HP PS-1502D+ Digital 15V 2A DC Orange OriginalMain Function 1.The DC power supply which provides a 0-15V outputs function2.Short-circuit proof function (adjustable inside 0-2A/0-500mA) , the short-circuit proof automatically recovers function.it is adjustable DC Power Supply3.Establish a strong test function,indicator precision designation signal strength , the indicator keeps view GSM and CDMA/ small quick conversion.WEP 1502D+ 15V 2A repair mobile variable DC power supply 1.1502D+ Power Supply which is specialize in designing for cell phone maintenance with full functions. It not only contains DC power supply function but also has RF interference with the cell phone protection, which prevent cell phone from damaging due to external interference cause by high voltage.2.Short-circuit protection it can select 2A or 500MA,Current can be show precisely in the two ranges, when the output current over the rated current,power supply cut off automatically to protect the output.3. 9V output interface and USB interface.Providing you with a maintenance machine which is easy operation reasonable price and high quality performance.4. Power function Provide a 0-15V DC power output capability.5.The resumption of short-circuit protection function 5 seconds to resume power supply after Power Protection, this feature can be used to open and close switches. Can switch between PHS and GSM, indicator show precisely to signal strength, indicator visual.Voltage testing Test between the 0-99.9V DC voltage 6.signal intensity indicator light has two mode 1.PHS signal strength 2.GSM signal strength The advantages of our DC power supply 1.High precision and good technique to protect the product Safety and reliability.We are using advanced IC according control software to shows. And in order to protect the product Safety and reliability, in software we make the Limit in the shows.
  5. DIAMOND Power Supply
    Mulai

    Rp9.299.900

    DIAMOND Power Supply
    Deskripsi:
    Ultra-compact, lightweight and high-powered switching power supply with power poles! DM features include a large illuminated digital Volt/Amp meter, rear panel binding posts/front panel Anderson Power Poles (30A peak), voltage adjust (5-15V) or fixed at 13.8V, ripple less than 80mVp-p and protection for short-circuit, over temperature, and current limiting!
  6. Alinco Power Supply
    Mulai

    Rp2.199.900

    Alinco Power Supply
    Deskripsi:
    Ultra-compact, lightweight and high-powered switching power supply with power poles! DM features include a large illuminated digital Volt/Amp meter, rear panel binding posts/front panel Anderson Power Poles (30A peak), voltage adjust (5-15V) or fixed at 13.8V, ripple less than 80mVp-p and protection for short-circuit, over temperature, and current limiting!
  7. MAXPOWER Digital Voltage Tester
    Mulai

    Rp71.900

    MAXPOWER Digital Voltage Tester
    atribut:
    • Size: 3.5 x 140 mm
  8. DV Power Supply AC to DC Single Output
    Mulai

    Rp199.900

    DV Power Supply AC to DC Single Output
    Deskripsi:
    Power Supply.
    atribut:
    • AC Input (VAC): 220
  9. Motorola Power Supply
    Mulai

    Rp15.999.900

    Motorola Power Supply
    Deskripsi:
    Ultra-compact, lightweight and high-powered switching power supply with power poles! DM features include a large illuminated digital Volt/Amp meter, rear panel binding posts/front panel Anderson Power Poles (30A peak), voltage adjust (5-15V) or fixed at 13.8V, ripple less than 80mVp-p and protection for short-circuit, over temperature, and current limiting!
  10. Trend Networks POE Pro Tester (Power Over Ethernet)
    Mulai

    Rp56.999.900

    Trend Networks POE Pro Tester (Power Over Ethernet)
    Deskripsi:
    - The PoE Pro can test this ability with its extended power test. Simply press the network button for 3 seconds and the PoE PRO will increase power demand up to a maximum of 90 watts.- Displays the maximum power available at the device location including the maximum watts, Class (0-8), Voltage, Type (af/at/bt) and 2/4 pair operation- The integrated RJ11/RJ12 (voice), RJ45 (data) and F-Type (video) connectors allow faster testing of most types of low-voltage cables by eliminating the need for separate testers.- Troubleshooting active Ethernet networks is also made easier with in-built network detection that displays the speed (10/100/1000) and duplex (Half/Full) status of a network port.- The analogue / digital tone generator with multiple tones can be used with most analogue and digital cable tracing probes which is essential for finding faulty or mis-labelled cabling.
  11. SATA Digital Circuit Tester With LED Flash
    Mulai

    Rp96.900

    SATA Digital Circuit Tester With LED Flash
    atribut:
    • Overall Length (mm): 140
    • Origin: China
  12. Hioki Digital Clamp On High Tester
    34%
    Mulai

    Rp2.099.900

    Hioki Digital Clamp On High Tester
    Deskripsi:
    True Efficient Rectification Method (RMS).Crest factor display showing crest value and strain.Auto power off function.High safety that can be used safely even on industrial power lines.The overvoltage protection element protects the internal circuit up to AC 600V with a non-fuse type.The non-judgment manual can be downloaded from the manufacturer's HP.Please check the manufacturer's website for details.* Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders on the web. * Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.
    atribut:
    • Maximum Measurement Conductor Diameter (mm): 30
    • AC Current (A): 1000
    • Power Supply: Coin type lithium battery (CR2032) x 1 (included)
    • Dimensions (WxDxH) (mm): 50x26x136
    • Maximum Display Count: 6000
  13. Extech Power Supply Triple Output DC
    Mulai

    Rp8.499.900

    Extech Power Supply Triple Output DC
    atribut:
    • Output Voltage: 0-30 V
    • Power Rating (VAC): 110/220
    • Netto Weight (kg): 5
    • Manufacturing Number: 382213
    • Dimension Unit (cm): 25.2x24.2x34.2
    • Type: Dc Power Supply
  14. Hioki AC Clamp Tester
    Mulai

    Rp2.199.900

  15. Fort Power Supply Output Tunggal 24V DC (Catu Daya)
    Mulai

    Rp209.900

    Fort Power Supply Output Tunggal 24V DC (Catu Daya)
    atribut:
    • Output Voltage (V DC): 24
  16. KRISBOW Alat Ukur Power Meter & Loss Tester
    Mulai

    Rp20.999.900

    KRISBOW Alat Ukur Power Meter & Loss Tester
    atribut:
    • LCD Indication: 4 Digital
    • Accuract/Resolution: ±0.3dB/0.01
    • Wave Length (Nm): 850, 1300, 1310, 1550
    • Measurement Range (dBm): +3 ~ -55
    • Connector Type: ST, FC, Universal (2.5mm)
    • Low Battery: LCD Indication
    • Adaptor (V): 110 (AC), 220 (DC), 6 (300mA)
    • Dimensions (LxWxH) (cm): 18.5x8.4x4.2
    • Overload Indication: LCD Indication
  17. ITECH Low Cost DC Power Supply
    Mulai

    Rp8.299.900

    ITECH Low Cost DC Power Supply
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  18. CPT National Screwdriver Tester
    Mulai

    Rp12.900

    CPT National Screwdriver Tester
    atribut:
    • Size (mm): 140
  19. ABB Power Supply
    Mulai

    Rp2.399.900

    ABB Power Supply
    Deskripsi:
    The Cp-E 24/0.75 Is A Power Supply From The Cp-E Range. The Primary Switch Mode Power Supply Offers A Wide Range Input Of 90-264 V Ac And 120-375 V Dc, Rated Input Voltage Is 100-240 V Ac. The Rated Output Power Is 18 W, Rated Output Current Is 0.75 A At An Output Voltage Of 24 V Dc. The Output Voltage Is Adjustable Within A Range Of 21.6 To 28.8 V Dc. The Output Characteristic Is Hiccup-Mode. The Power Supply Allows Parallel Operation To Enable Redundancy. A Redundancy Unit Is Available As Accessory.
Daftar Harga Power Supply Tester Terbaru October 2026
KRISBOW Voltage Tester (Tespen)Rp21.900
TDK-Lambda Power SupplyRp399.900
Hytera Power SupplyRp6.299.900
WEP Power SupplyRp669.900
DIAMOND Power SupplyRp9.299.900
Alinco Power SupplyRp2.199.900
MAXPOWER Digital Voltage TesterRp71.900
DV Power Supply AC to DC Single OutputRp199.900
Motorola Power SupplyRp15.999.900
AS ONE DC Stabilized power supplyRp5.799.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)