Hioki Digital Clamp On High Tester

Kondisi Barang:
Sebelum PPN:
Rp2.099.900
Spesifikasi
Maximum Measurement Conductor Diameter (mm)30
AC Current (A)1000
Power SupplyCoin type lithium battery (CR2032) x 1 (included)
Dimensions (WxDxH) (mm)50x26x136
Maximum Display Count6000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
True Efficient Rectification Method (RMS).
Crest factor display showing crest value and strain.
Auto power off function.
High safety that can be used safely even on industrial power lines.
The overvoltage protection element protects the internal circuit up to AC 600V with a non-fuse type.
The non-judgment manual can be downloaded from the manufacturer's HP.
Please check the manufacturer's website for details.

* Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders on the web.
* Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.

Ulasan Produk

Tidak ada ulasan