Beli Positioner Valve di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TESTO Digital Manifold Valve Replacement Kit
    Mulai

    Rp1.499.900

    TESTO Digital Manifold Valve Replacement Kit
    Deskripsi:
    Valve positioners for all manifolds currently on the market are subject to mechanical wear. Use the valve replacement kit to get your digital manifold from Testo working again really quickly. Replacing the valve positioners is really easy and can be carried out independently on site. With the valve replacement kit, you can replace two valve positioners - on the high pressure and low pressure side or at the two middle connections on the digital manifold. Please order another kit if you would like to replace all 4 valve positioners. Product Includes: 2 valve positioners2 threaded spindles2 valve screws2 locking split pins2 valve positioner covers black1 valve positioner cover red1 valve positioner cover blue1 adhesive for thread locking
    atribut:
    • Weight (g): 66
    • Product Color : Black, Blue, Red
  2. Singer Valve Pressure Reducing Valve
    Mulai

    Rp38.999.900

    Singer Valve Pressure Reducing Valve
    Deskripsi:
    The 106-PR and 206-PR series pressure reducing valves are based on the 106-PG or 206-PG main valves.The pilot valves sense the downstream pressure through a connection at the valve outlet. Under flowing conditions, the pilot reacts to small changes in pressure to control the valve position by modulating the pressure above the diaphragm. The downstream pressure is maintained virtually steady at the pilot set-point.In typical pressure reducing applications, the standard port model 206-PR is often the best selection.
    atribut:
    • Minimum Flat Diaphragm (USGPM): 1
    • Maximum Continuius (USGPM): 125
  3. SMC Electric - Pneumatic Positioner
    Mulai

    Rp21.999.900

    SMC Electric - Pneumatic Positioner
    atribut:
    • Connection Air: Rc1/4
    • Accessories C: None (Standard)
    • Pressure Gauge (MPa): 0.2
    • Accessories D: None (Standard)
    • Accessories A: None (Standard)
    • Accessories E: None (Standard)
    • Accessories B: None (Standard)
    • Connection Electric: G1/2
    • Construction: No Terminal Box
    • Type: Electro-Pneumatic Rotary Type
  4. SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)
    Mulai

    Rp9.199.900

    SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)
    Deskripsi:
    Gate Valve SUS403 Class 10K Flange Type dengan spesifikasi ukuran 2,5-6 Inch adalah katup dari Brand SHOWA untuk kebutuhan industri dan bisnis anda
    atribut:
    • Item Code: 192-2
    • Material: FCD450-10 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
    • Standard: JIS
  5. Uni-D Solenoid Valve AC 220V (60/50Hz) (Katup Solenoid)
    Mulai

    Rp1.399.900

    Uni-D Solenoid Valve AC 220V (60/50Hz) (Katup Solenoid)
    Deskripsi:
    - US series is direct-acting, conductive, and normally closed (NC) 2/2 way solenoid valve.- Able to be operated directly without pressure- Material PTFE is suitable for steam.
  6. SHOWA (Valve) Gate Valve CAC406 Flange Type Class 10K (Katup)
    Mulai

    Rp5.599.900

    SHOWA (Valve) Gate Valve CAC406 Flange Type Class 10K (Katup)
    Deskripsi:
    10K FC GATE VALVE CAC406 FLANGE TYPE(showa Gate Valve CAC406 FLANGE TYPE 65A 2 1/2 Inch (class 10K)material : FC item code : 8-1
    atribut:
    • Item Code: 8-1
    • Material: FC200 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure: 1.37Mpa WOG (-10 to 120Degrees C)
    • Standard: JIS
  7. VTV Valve Gate Valve PN 16
    Mulai

    Rp2.999.900

    VTV Valve Gate Valve PN 16
    Deskripsi:
    VTV cast Iron gate valveFlange end to PN16Hand wheel operated
    atribut:
    • Fig: GV-202
    • Trim: API 600 No. 1. - SS13%Cr
    • Sealing: Graphite, Rising Stem
    • Body: A126 - Cast Iron
  8. 317 Cylinder Control Valve
    Mulai

    Rp10.999.900

    317 Cylinder Control Valve
    Deskripsi:
    Deskripsi CYLINDER CONTROL VALVE 317 MODEL CV-CYD 3" 10K-80CYLINDER CONTROL VALVE CV-CYDCYLINDER CONTROL VALVE 317Type Cylinder Type SpecificationBody• Single Seated, direct or reverse type, globe valve.3-way diverting or mixing type.• Valve Guide: Top-Bottom guide or Top guide.• Packing: V-Teflon, Asbestos yarn or Carbon Graphite.• Bonnet: Plain bonnet (0-200°C) Radiator finned bonnet(200°C up)Trim Plug form in Teflon seat plug for on-off service.Actuator• Spring return cylinder actuated, direct or reverse.• Double action cylinder actuated.• Cylinder material: Aluminum Alloy, Anodized.• Pneumatic tubing connection: 1/4" female tap.• Ambient Temperature: -20°C ~ 60°C.Valve Action Air to open or air to close by using direct or reverseactuator.Accessory Hand wheel, Positioner (Liner type & Rotary type). LimitSwitch. Air set & Lubricator.Performance Leakage of full closure: Class VIWorking Fluid Steam, Water, Air, Oil and others Non-Corrosive fluids.Supply AirPressure 3 ~ 5 kgf/cm². (Air)Connection Flanged End to JIS 10K.Remark UP 4" with double acting cylinder actuator
  9. SMC Solenoid Valve (VXD) Rc1 (Katup Solenoid)
    Mulai

    Rp3.399.900

    SMC Solenoid Valve (VXD) Rc1 (Katup Solenoid)
    atribut:
    • Valve Type: N.C.
    • Special Electrical Entry Direction: Standard
    • Special Thread: Rc, With One-Touch Fitting
    • Size A: 25
  10. SMC Solenoid Valve (SY) dia.4 One Touch (Katup Solenoid)
    Mulai

    Rp1.399.900

    SMC Solenoid Valve (SY) dia.4 One Touch (Katup Solenoid)
    atribut:
    • Coil Specifications: Standard
    • A/B Port Size: One-Touch Fitting For Φ4
    • Made To Order: Standard
    • Thread Type: Rc
  11. FESTO Solenoid Valve Air Classic (Katup Solenoid)
    Mulai

    Rp4.699.900

    FESTO Solenoid Valve Air Classic (Katup Solenoid)
    Deskripsi:
    - Compact universal valve - Connection technology via electrical connecting plate (E-box) - High flow rate relative to its size - In-line valves can be used as individual valves or manifold valves
    atribut:
    • Valve Size (mm): 5
    • Flow Direction: Non-reversible
    • Operating Pressure (bar): 2 to 10
    • Ambient Temperature (°C): -5 to 40
    • Valve Function: 5/2-way, Monostable
    • Actuation Type: Electric
    • Lap: Underlap
    • Manual override: Non-detenting
    • Mounting Position: Optional
    • Operating Pressure (MPa) : 0.2 to 1
    • Pilot Air Supply: Internal
    • Pneumatic working port: G1/8
    • Reset Method: Mechanical Spring
    • Sealing Principle: Soft
    • Standard Nominal Flow Rate (L/minute): 750
    • Symbol: 991035
    • Type of Piloting: Pilot actuated
    • Width (mm): 26
  12. SMC Solenoid Valve Vxd230 (Katup Solenoid)
    Mulai

    Rp1.099.900

    SMC Solenoid Valve Vxd230 (Katup Solenoid)
    atribut:
    • Special Electrical Entry Direction: Standard
    • Special Thread: Rc, With One-Touch Fitting
    • Valve Type: N.C.
    • Oil Free: Not Compliant
    • Size A: 8/10/15
  13. SMC Solenoid Valve 5 Port Sy Series (Katup Solenoid)
    Mulai

    Rp1.299.900

    SMC Solenoid Valve 5 Port Sy Series (Katup Solenoid)
    atribut:
    • Coil Specifications: Standard
    • Thread Type: Rc
    • Made To Order: Standard
    • Rated Voltage (V DC): 24
  14. Onda Gate Valve Cast Iron Type Flange JIS 10K (Stop Kran Flange)
    Mulai

    Rp1.899.900

    Onda Gate Valve Cast Iron Type Flange JIS 10K (Stop Kran Flange)
    Deskripsi:
    Gate Valve dengan standard JIS 10KBody : cast ironKoneksi : Flange JIS 10KDisc : Cast IronPressure : Max 10 bar
    atribut:
    • Material: Cast Iron
  15. SMC Solenoid Valve (SY) dia.6 One Touch (Katup Solenoid)
    Mulai

    Rp1.399.900

    SMC Solenoid Valve (SY) dia.6 One Touch (Katup Solenoid)
    atribut:
    • Coil Specifications: Standard
    • Thread Type: Rc
    • A/B Port Size: One-Touch Fitting For Φ6
    • Made To Order: Standard
  16. SMC Solenoid Valve (VS7) Without Subplate
    Mulai

    Rp2.799.900

    SMC Solenoid Valve (VS7) Without Subplate
    atribut:
    • Thread Type: Rc(PT)
    • Connector: With Connector
    • Option C: None
Daftar Harga Positioner Valve Terbaru October 2026
TESTO Digital Manifold Valve Replacement KitRp1.499.900
SMC Cylinder PositionerRp5.899.900
Singer Valve Pressure Reducing ValveRp38.999.900
SMC Electric - Pneumatic PositionerRp21.999.900
SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)Rp9.199.900
Uni-D Solenoid Valve AC 220V (60/50Hz) (Katup Solenoid)Rp1.399.900
SHOWA (Valve) Gate Valve CAC406 Flange Type Class 10K (Katup)Rp5.599.900
VTV Valve Gate Valve PN 16Rp2.999.900
317 Cylinder Control ValveRp10.999.900
SMC Solenoid Valve (VXD) Rc1 (Katup Solenoid)Rp3.399.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)