Beli Pneumatic Damper Actuator di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SIEMENS Electric Actuators for Dampers and Valves (Aktuator Elektrik)Deskripsi:Fail-safe actuators control connected dampers and valves while ensuring they function safely in an emergency. They use a motor to move the connected valve or damper and feature a spring-return mechanism to move them to a safe position in the event of a power loss. They are recommended for critical infrastructure components that must remain open or closed during an emergency.atribut:
- Application: Damper
- Electrical Connection Type: Hardwired
- For Use With Building Automation Systems: Building Automation System Compatible
- Maximum Operating Temperature (°F): 130
- Mounting Type: Direct Mount
- Shaft Rotation: CW/CCW
- SIEMENS Actuators Servo Motor Damper Actuators for BurnerDeskripsi:Siemens Servo Motor Damper Actuators for Burneratribut:
- Mains Voltage (V): AC 230 - 15%+10%
- Drive Motor: Synchronous motor
- Angular Adjustment (°): Max. 160, scale range 0...130
- Cable Entry: Rubber grommet for single cable with a max. jacket dia. of 11 mm.
- Cable Connections: 2 plug-in spaces with connection terminals type CUM
- Cable Strain Relief: Cable strain relief with 2 fixing screws is provided
- Main Frequency (Hz): 50...60 ± 6%
- Power Consumption (V/A): 6
- Weight Approx. (average) (g): 500
- HONEYWELL Electric Actuator Accessories (Aksesori Aktuator)Deskripsi:Mounting brackets create a secure point to install actuators and ensure they remain connected to the equipment they actuate.
- BELIMO Electric Actuators for Dampers and Valves (Aktuator Elektrik)Deskripsi:Fire- and smoke-rated actuators provide fail-safe control over infrastructure components during a fire. They feature fail-safe mechanisms that withstand higher temperatures than regular fail-safe actuators and are designed to work rapidly during an emergency. This helps ensure occupant safety by preventing the spread of smoke and flame.atribut:
- UNSPSC: 31251501
- Application: Damper
- Electrical Connection Type: Hardwired
- For Shaft Shape: Round
- For Use With Building Automation Systems: Building Automation System Compatible
- Housing Material: Steel
- Housing Material Finish: Galvanized
- Maximum Operating Temperature (°F): 122
- Mounting Type: Direct Mount
- Overall Width (inch): 3-7/8
- Shaft Rotation: CW/CCW
- Spring Return: Spring Return
- Stroke Degree (°): 95
- TRANE HVAC & Refrigeration PartsDeskripsi:Faucet cartridges control the flow of water from cartridge-style faucets. They seal and unseal water inlet ports to stop and start water flow and adjust pressure and temperature. Their cylindrical base has discs or openings that regulate flow as faucet handles are turned on and off. These cartridges are commonly used as replacement parts in leaking or dripping faucets.
- JOHNSON CONTROLS Electric Actuators for Dampers and Valves (Aktuator Elektrik)Deskripsi:Non-fail-safe actuators have no fail-safe mechanism to provide movement during power outages. This makes them more compact and easier to maintain than fail-safe actuators. They open and close valves and dampers for non-critical components and infrastructure.atribut:
- UNSPSC: 31251501
- For Use With Building Automation Systems: Building Automation System Compatible
- Mounting Type: Direct Mount
- Product Type: Actuator
- Shaft Rotation: CW/CCW
- HONEYWELL Electric Actuators for Dampers and Valves (Aktuator Elektrik)Deskripsi:Fire- and smoke-rated actuators provide fail-safe control over infrastructure components during a fire. They feature fail-safe mechanisms that withstand higher temperatures than regular fail-safe actuators and are designed to work rapidly during an emergency. This helps ensure occupant safety by preventing the spread of smoke and flame.
- DAYTON Balancing Dampers (Katup Pengatur UDara)Deskripsi:Round manual balancing dampers install into HVAC ducts and regulate airflow. These units are typically adjusted when installed and remain static unless the HVAC system is modified.atribut:
- UNSPSC: 40101504
- Airflow Direction: Horizontal; Vertical
- Blade Material: Galvanized Steel
- Blade Material Thickness (ga): 20
- Closure Velocity Rating (fpm): 2000
- Frame Material: Steel
- Maximum Air Velocity (fpm): 2000
- Mounting Position: Horizontal; Vertical
- Number of Panels: 1
- Switch Action: Normally Open
- SIEMENS HVAC & Refrigeration Partsatribut:
- UNSPSC: 31160000
- SIEMENS ActuatorDeskripsi:SQN31.221A2700 - Actuator, 90°/12s, 1.8Nm, 2 relays, 1 auxiliary switch, AC230V
- Schneider HVAC & Refrigeration Partsatribut:
- UNSPSC: 31160000
- Fits Brand: Schneider Electric
- JOHNSON CONTROLS Electric Actuator Accessories (Aksesori Aktuator)Deskripsi:Mounting brackets create a secure point to install actuators and ensure they remain connected to the equipment they actuate.atribut:
- Compatible with Brand: Johnson Controls
- DAYTON Fire & Smoke DampersDeskripsi:Rectangular fire dampers have a fusible link that triggers above a specific temperature and closes shut using spring-loaded blades or gates. They eliminate the spread of fire through the HVAC systems.atribut:
- UNSPSC: 40101504
- DAYTON Control DampersDeskripsi:Round manual control dampers install into round HVAC ducts and control the air passing through them. They can be set to be fully open or fully closed but not partially open. These dampers are controlled by rotating the integrated shaft and can be upgraded with parts to automate their actuation.atribut:
- UNSPSC: 40101504
- Airflow Direction: Horizontal; Vertical
- Switch Action: Normally Open
- KISSLER Gravity-Tank Toilet Repair Part (Perbaikan Tangki Toilet Gravitasi)Deskripsi:Gravity-tank flappers and seals cover the outlet where water leaves the tank to fill the bowl of a gravity-flush toilet. The flappers lift up to release water for flushing and reseat after flushing to hold water within the tank. The seals are rings that form a seal around the flappers. These parts are used to replace worn or warped flappers and seals that no longer seal properly and allow toilets to run continuously.
- REDHAT Air, Oil and Water Solenoid ValvesDeskripsi:These solenoid valves feature a normally closed valve configuration. They are rated for indoor or outdoor work environments. Models are available for dispensing, collating, gas shutoff, vacuum holding, and tank draining. High-flow valves are ideal for liquid, corrosive, and air/inert gas service in applications such as car washes, air compressors, pumps, laundry equipment, and industrial water control. Explosionproof models are designed to contain internal explosions without causing an external hazard.
Daftar Harga Pneumatic Damper Actuator Terbaru October 2026
| SIEMENS Electric Actuators for Dampers and Valves (Aktuator Elektrik) | Rp2.499.900 |
| SIEMENS Actuators Servo Motor Damper Actuators for Burner | Rp13.999.900 |
| HONEYWELL Electric Actuator Accessories (Aksesori Aktuator) | Rp389.900 |
| Schneider Electric HVAC & Refrigeration Parts | Rp999.900 |
| BELIMO Electric Actuators for Dampers and Valves (Aktuator Elektrik) | Rp15.999.900 |
| TRANE HVAC & Refrigeration Parts | Rp549.900 |
| JOHNSON CONTROLS Electric Actuators for Dampers and Valves (Aktuator Elektrik) | Rp3.499.900 |
| HONEYWELL Electric Actuators for Dampers and Valves (Aktuator Elektrik) | Rp4.499.900 |
| DAYTON Balancing Dampers (Katup Pengatur UDara) | Rp959.900 |
| SIEMENS HVAC & Refrigeration Parts | Rp9.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/o7P109411871-11.jpg)

/kiP109411738-7.jpg)

/m0P109411792-4.jpg)

/npP109411853-1.jpg)
/mpP109411817-13.jpg)
/d5P109398473-1.jpg)



/l0P109411756-45.jpg)

/P102080580-1.jpg)



/jtP109418713-11.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)