Beli Pneumatic Cylinder Actuator di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- EMC Pneumatic Cylinder Bore 32 (Silinder Pneumatik)Deskripsi:TBC/XBC series pneumatic cylinder, bore size ranges from 32mm to 60mm. Moulds of cyliner front and rear cover are newly designed with better performance, and the anti-dust seal change from ORA structure(NBR material) to EU structure(TPU material), more abrasive, better dust protection, longer life. The standard pneumatic cylinder takes stronger self-lubricated bronze bearing, with much better lateral loading performance, and the special air cushion design makes the standard pneumatic cylinder more stable, long life. Available with different kinds of cylinder mountings, and optional with TBC type tie-rod pneumatic cylinder and XBC type mickey mouse pneumatic cylinder.atribut:
- Bore Size (mm): 32
- Port Size: G1/8
- Acting Type: Double Acting
- Working Medium: Clean Air (40μm Filteration)
- EMC Pneumatic Cylinder Bore 40 (Silinder Pneumatik)Deskripsi:TBC/XBC series pneumatic cylinder, bore size ranges from 32mm to 60mm. Moulds of cyliner front and rear cover are newly designed with better performance, and the anti-dust seal change from ORA structure(NBR material) to EU structure(TPU material), more abrasive, better dust protection, longer life. The standard pneumatic cylinder takes stronger self-lubricated bronze bearing, with much better lateral loading performance, and the special air cushion design makes the standard pneumatic cylinder more stable, long life. Available with different kinds of cylinder mountings, and optional with TBC type tie-rod pneumatic cylinder and XBC type mickey mouse pneumatic cylinder.atribut:
- Bore Size (mm): 40
- Port Size: G1/4
- Acting Type: Double Acting
- Working Medium: Clean Air (40μm Filteration)
- EMC Pneumatic Cylinder Bore 160 (Silinder Pneumatik)Deskripsi:TBC/XBC series pneumatic cylinder, bore size ranges from 32mm to 60mm. Moulds of cyliner front and rear cover are newly designed with better performance, and the anti-dust seal change from ORA structure(NBR material) to EU structure(TPU material), more abrasive, better dust protection, longer life. The standard pneumatic cylinder takes stronger self-lubricated bronze bearing, with much better lateral loading performance, and the special air cushion design makes the standard pneumatic cylinder more stable, long life. Available with different kinds of cylinder mountings, and optional with TBC type tie-rod pneumatic cylinder and XBC type mickey mouse pneumatic cylinder.atribut:
- Bore Size (mm): 160
- Port Size: G1/2
- Cushion Stroke (mm): 30
- Acting Type: Double Acting
- Working Medium: Clean Air (40μm Filteration)
- Cushion Type: Adjustable Cushion
- Mounting Type: LB FA FB CA CB CR TC TCM
- Working Pressure (MPa): 1.5
- Working Temperature (°C): -20-80 (dry air)
- RS PRO Flange for Use with CylinderDeskripsi:RS PRO Flange MountingThe RS PRO rectangular flange mounting is an essential component designed for secure and efficient mounting of pneumatic cylinders and actuators. Engineered for precision and durability, this flange ensures a stable connection, enhancing the performance and reliability of your pneumatic systems. Made from high-quality materials, it offers excellent resistance to wear and mechanical stress, making it suitable for demanding industrial applications.atribut:
- For use with: Cylinder
- Manufacturer Series: AF
- To Fit Bore Size (mm): 32
- SPENCE Pneumatic Globe Control ValvesDeskripsi:Each of these globe valves features an attached pneumatic actuator to control flow within the valve. The severe-duty, high-capacity, spring-return valves feature bronze construction and FNPT connection. Use for heating or cooling applications including steam tables, fuel oil heaters, induction furnaces, cooling ducts, part washers and more.atribut:
- UNSPSC: 40141603
- Body Material: Bronze
- Connection Type: FNPT
- Number of Ports: 2
- Seat Material: 303 Stainless Steel
- Standards: Meets ANSI B16.15 Class 250 or ANSI B16.1 Class 125
- PAMY Cylinder Pneumatic MSC Type (Silinder Pneumatik)atribut:
- Series Type: Standard Double Acting Type
- Acting Type: Double Acting
- Working Medium: Air (to be filtered by 40μm filter element)
- Body Material: Aluminium Alloy
- Cushion Type: Varibale Cushion
- Operating Pressure (MPa) : 0.1 to 0.9 (1-9 kgf/cm²)
- Proof Pressure (MPa): 1.35 (13.5kgf/cm²)
- Working Temperature Range (°C): -5 to 60 (unfreeze)
- FESTO Round Cylinder DSNU-S Series (Silinder Pneumatik)atribut:
- Mode of Operation: Double-acting
- Ambient Temperature (°C): -20 - 80
- Corrosion Resistance Class (CRC): 2 - Moderate corrosion stress
- Information on Operating and Pilot Media: Operation with oil lubrication possible (required for further use)
- Mounting Position: Any
- Operating Medium : Compressed air as per ISO 8573-1:2010 [7:4:4]
- Position sensing: For proximity Sensor
- Structural Design: Piston; Piston Rod; Cylinder Barrel
- Chicago Pneumatic Air-Powered RatchetDeskripsi:General duty air-powered ratchets are used for maintenance and fabrication tasks.
- SIEMENS Pneumatic Damper ActuatorsDeskripsi:Standard chemical-resistant PTFE tubing is low friction which provides higher flows and washdown that reduces process-contaminating residue. Low permeation allows use in severe chemical and specialty gas service.atribut:
- UNSPSC: 31251504
- For Use With (in): 1/2 to 1 Powermite MT Series Terminal Unit Valves
- Height (inch): 1-3/4
- Length (inch): 1-3/4
- Maximum Air Pressure: 35
- Net Force Exerted (lbs): 35 at 0psi
- Nominal Spring Range: 8 to 13
- Operating PSI Range: 10 to 15; 3 to 8; 8 to 13
- Provides: Pneumatic Proportional Control
- Stroke (inch): 7/32
- Width (inch): 3-3/8
- FESTO Compact Air Cylinder ADN Series (Silinder Pneumatik Kompak)atribut:
- Mode of Operation: Double-acting
- SMC Fitting Elbow Pneumatic Union Kq2H (Nepel Pneumatik L)Deskripsi:Most popular type. For pipe fitting to right angle from female screw part.
- 317 Cylinder Control ValveDeskripsi:Deskripsi CYLINDER CONTROL VALVE 317 MODEL CV-CYD 3" 10K-80CYLINDER CONTROL VALVE CV-CYDCYLINDER CONTROL VALVE 317Type Cylinder Type SpecificationBody• Single Seated, direct or reverse type, globe valve.3-way diverting or mixing type.• Valve Guide: Top-Bottom guide or Top guide.• Packing: V-Teflon, Asbestos yarn or Carbon Graphite.• Bonnet: Plain bonnet (0-200°C) Radiator finned bonnet(200°C up)Trim Plug form in Teflon seat plug for on-off service.Actuator• Spring return cylinder actuated, direct or reverse.• Double action cylinder actuated.• Cylinder material: Aluminum Alloy, Anodized.• Pneumatic tubing connection: 1/4" female tap.• Ambient Temperature: -20°C ~ 60°C.Valve Action Air to open or air to close by using direct or reverseactuator.Accessory Hand wheel, Positioner (Liner type & Rotary type). LimitSwitch. Air set & Lubricator.Performance Leakage of full closure: Class VIWorking Fluid Steam, Water, Air, Oil and others Non-Corrosive fluids.Supply AirPressure 3 ~ 5 kgf/cm². (Air)Connection Flanged End to JIS 10K.Remark UP 4" with double acting cylinder actuator
- KZE Actuator Pneumatic System Double Acting (Aktuator)atribut:
- Air Pressure (bar): 2-8
- Body: Extruded Aluminium Alloy
- ISO: ISO5211, DIN3337
- O-Ring: NBR
- Operating Temperature (°C): -20 to 80
- Type: System : Double Acting-Air Return
Daftar Harga Pneumatic Cylinder Actuator Terbaru November 2026
| Parker Pneumatic Cylinder | Rp5.099.900 |
| EMC Pneumatic Cylinder Bore 32 (Silinder Pneumatik) | Rp389.900 |
| EMC Pneumatic Cylinder Bore 40 (Silinder Pneumatik) | Rp419.900 |
| EMC Pneumatic Cylinder Bore 160 (Silinder Pneumatik) | Rp3.799.900 |
| RS PRO Flange for Use with Cylinder | Rp909.900 |
| FESTO ISO Cylinder DSBC Series (Silinder Pneumatik) | Rp2.799.900 |
| SMC Speed Controller (Katup Kontrol Pneumatik) | Rp229.900 |
| SPENCE Pneumatic Globe Control Valves | Rp43.999.900 |
| FESTO Fitting Pneumatic Push-in Connector QSM Series (Sambungan Pneumatik) | Rp77.900 |
| FESTO ISO Cylinder DSNU Series (Silinder Pneumatik) | Rp849.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)




















































































































































/99P106981333-1.jpg)
/ajP106981379-1.jpg)
/82P106981290-1.jpg)

/foP104819564-11.jpg)
/62P102082218-3.jpg)

/glP104943597-13.jpg)
/i4P104819652-11.jpg)
/luP104819786-5.jpg)
/0rP110021027-1.jpg)
/9rP104819351-2.jpg)


/63P106157219-11.jpg)
/nsP102077856-2.jpg)


/63P111144219-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)