Beli Pneumatic Ball Valve di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Asahi AV Ball Valve Type 21 Screw-In Type
    Mulai

    Rp569.900

    Asahi AV Ball Valve Type 21 Screw-In Type
    Deskripsi:
    General-purpose ball valve, screw-in type.
    atribut:
    • Fluid Temperature (°C): 0-50
    • Material (Seal): EPDM
    • Handle Shape: T type
    • Connection: Rc
    • Material: U-PVC
    • Shape: straight
    • Type: Ball valve
  2. Non Brand Manual Ball Valve
    Mulai

    Rp93.900

    Non Brand Manual Ball Valve
    Deskripsi:
    These 2-way sanitary ball valves are designed to help provide unrestricted flow-through. They feature 316 stainless steel construction with PTFE seats, and can be serviced without complete removal from line.
  3. Non Brand Pneumatically Actuated Ball Valve
    Mulai

    Rp12.999.900

    Non Brand Pneumatically Actuated Ball Valve
    Deskripsi:
    Stainless steel construction helps make these ball valves resistant to rust and corrosion. They are pneumatically actuated, and can help provide accurate alignment.
    atribut:
    • UNSPSC: 40141607
    • Body Seal Material: PTFE
    • Body Style: Inline
    • Mount: Direct
    • Port : Full
    • Valve Structure: 3-Piece
  4. SAMBO PVC Ball Valve
    20%
    Mulai

    Rp5.900

    SAMBO PVC Ball Valve
    atribut:
    • Pressure (kg/cm): 5
  5. Sherlock Ball Valve Kuningan
    Mulai

    Rp109.900

    Sherlock Ball Valve Kuningan
    atribut:
    • Material: Brass
  6. monotaro Small Ball Valve (One-Touch Connection Type)
    Mulai

    Rp159.900

    monotaro Small Ball Valve (One-Touch Connection Type)
    Deskripsi:
    To pneumatic device such as a compressor
    atribut:
    • Caliber Type: Straight type
    • Shape: One-touch connection type
    • Valve Type: Ball valve
    • Dimension B (mm): 18
    • Dimensions a (mm): 36.2
    • Fluid: Water, oil, air
    • Material: Made of brass
    • Maximum Operating Pressure (MPa): 0.68
    • Operating Temperature Range (°C): 0 to 80
  7. PISCO Ball Valve Straight 10 Series
    Mulai

    Rp189.900

    PISCO Ball Valve Straight 10 Series
    Deskripsi:
    Opens and closes the pneumatic input to the equipment.Can make simple flow rate adjustment with scale on the lever.
    atribut:
    • Compatible Tube Outer Diameter D (mm): 4
    • Connection Port Diameter: R1/8
  8. YELLOW JACKET Ball Valve
    Mulai

    Rp4.099.900

    YELLOW JACKET Ball Valve
    Deskripsi:
    Compact ball valve hose adapters connect to manifold hoses and control the flow of refrigerants by opening and closing.
    atribut:
    • Input Connection Size (inch): 1/4
    • Item: Ball Valve Adapter
    • Overall Length (inch): 16
    • UNSPSC: 31160000
  9. PISCO Ball Valve Elbow 10 Series
    Mulai

    Rp239.900

    PISCO Ball Valve Elbow 10 Series
    atribut:
    • Compatible Tube Outer Diameter D (mm): 4
    • Connection Port Diameter: R1/8
    • Working Pressure (MPa): 0.7
    • Working Temperature Range (°C): 0 to 60 (without freezing)
    • Finishing Material: Main body: Brass + electroless nickel plate + polybutylene terephthalate (PBT), Seal rubber: Nitrile rubber (NBR)
    • Working Vacuum Pressure (kPa): -100
  10. PISCO Ball Valve Straight 20 Series
    Mulai

    Rp329.900

    PISCO Ball Valve Straight 20 Series
    atribut:
    • Connection Port Diameter: R1/4
    • Working Pressure (MPa): 0.9
    • Working Temperature Range (°C): 0 to 60 (without freezing)
    • Finishing Material: Metal parts: Brass + electroless nickel plating, Resin parts: Polyphenylene sulfide (PPS), Seal rubber: Nitrile rubber (NBR)
    • Working Vacuum Pressure (kPa): -100
  11. Weissmiller Ball Valve NPT SS316
    Mulai

    Rp129.900

    Weissmiller Ball Valve NPT SS316
    Deskripsi:
    The ball valve uses a hollow, rotating ball to open or close the flow.Ball valves are essential components used to control fluid flow through a rotating ball mechanism. Weissmiller ball valves stand out for their exceptional quality, durability, and performance, making them a top choice for various industries.
    atribut:
    • Ball Material: SS316
    • Body Material: SS316
    • Class: 1000 WOG
    • Connection: FNPT
    • Seat Material: PTFE
  12. Weissmiller Ball Valve ANSI 150 SS316
    Mulai

    Rp1.599.900

    Weissmiller Ball Valve ANSI 150 SS316
    Deskripsi:
    The ball valve uses a hollow, rotating ball to open or close the flow.Ball valves are essential components used to control fluid flow through a rotating ball mechanism. Weissmiller ball valves stand out for their exceptional quality, durability, and performance, making them a top choice for various industries.
    atribut:
    • Ball Material: SS316
    • Ball Valve Type: 2-Piece Split Body Floating
    • Body Material: SS316
    • Class: ANSI 150
    • Connection: RF Flange
    • Handle: Lever Operation
    • Seat Material: PTFE
  13. PISCO Ball Valve Union Straight 10 Series
    39%
    Mulai

    Rp139.900

    PISCO Ball Valve Union Straight 10 Series
    atribut:
    • Compatible Tube Outer Diameter D (mm): 6x6
    • Working Pressure (MPa): 0.7
    • Working Temperature Range (°C): 0 to 60 (without freezing)
    • Working Vacuum Pressure (kPa): -100
    • Finishing Material: Main body: Brass + electroless nickel plate + polybutylene terephthalate (PBT), Seal rubber: Nitrile rubber (NBR)
  14. Weissmiller Ball Valve ANSI 150 A216 WCB
    Mulai

    Rp969.900

    Weissmiller Ball Valve ANSI 150 A216 WCB
    Deskripsi:
    The ball valve uses a hollow, rotating ball to open or close the flow.Ball valves are essential components used to control fluid flow through a rotating ball mechanism. Weissmiller ball valves stand out for their exceptional quality, durability, and performance, making them a top choice for various industries.
    atribut:
    • Ball Material: SS316
    • Ball Valve Type: 2-Piece, Split Body, Floating
    • Body Material: A216 WCB
    • Class: ANSI 150
    • Connection: RF Flange
    • Handle: Lever Operation
    • Seat Material: PTFE
  15. Weissmiller Ball Valve JIS 10K Cast Iron
    Mulai

    Rp1.199.900

    Weissmiller Ball Valve JIS 10K Cast Iron
    Deskripsi:
    The ball valve uses a hollow, rotating ball to open or close the flow.Ball valves are essential components used to control fluid flow through a rotating ball mechanism. Weissmiller ball valves stand out for their exceptional quality, durability, and performance, making them a top choice for various industries.
    atribut:
    • Ball Material: SS316
    • Ball Valve Type: 2-Piece Split Body Floating
    • Body Material: Cast Iron
    • Class: JIS 10K
    • Connection: FF Flange
    • Handle: Lever Operation
    • Seat Material: PTFE
  16. Weissmiller Ball Valve JIS 10K SS316
    Mulai

    Rp1.899.900

    Weissmiller Ball Valve JIS 10K SS316
    Deskripsi:
    The ball valve uses a hollow, rotating ball to open or close the flow.Ball valves are essential components used to control fluid flow through a rotating ball mechanism. Weissmiller ball valves stand out for their exceptional quality, durability, and performance, making them a top choice for various industries.
    atribut:
    • Ball Material: SS316
    • Ball Valve Type: 2-Piece Split Body Floating
    • Body Material: SS316
    • Class: JIS10K
    • Connection: FF Flange
    • Handle: Lever Operation
    • Seat Material: PTFE
  17. PISCO Ball Valve Bulkhead Union Straight 10 Series
    42%
    Mulai

    Rp159.900

    PISCO Ball Valve Bulkhead Union Straight 10 Series
    atribut:
    • Compatible Tube Outer Diameter D1 x D2 (mm): 6x4
    • Working Pressure (MPa): 0.7
    • Working Temperature Range (°C): 0 to 60 (without freezing)
    • Working Vacuum Pressure (kPa): -100
    • Finishing Material: Main body: Brass + electroless nickel plate + polybutylene terephthalate (PBT), Seal rubber: Nitrile rubber (NBR)
  18. Asahi AV Ball Valve 21 Type Flange Type
    Mulai

    Rp759.900

    Asahi AV Ball Valve 21 Type Flange Type
    Deskripsi:
    General-purpose ball valve, flange type.
  19. Kitz Ball Valve
    66%
    Mulai

    Rp309.900

Daftar Harga Pneumatic Ball Valve Terbaru November 2026
Asahi AV Ball Valve Type 21 Screw-In TypeRp569.900
Non Brand Manual Ball ValveRp93.900
Non Brand Pneumatically Actuated Ball ValveRp12.999.900
SAMBO PVC Ball ValveRp5.900
Sherlock Ball Valve KuninganRp109.900
Sherlock Brass (Kuningan) Ball ValveRp109.900
monotaro Small Ball Valve (One-Touch Connection Type)Rp159.900
PISCO Ball Valve Straight 10 SeriesRp189.900
YELLOW JACKET Ball ValveRp4.099.900
PISCO Ball Valve Elbow 10 SeriesRp239.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)