PISCO Ball Valve Union Straight 10 Series

Sebelum PPN:
Rp139.900
Spesifikasi
Compatible Tube Outer Diameter D (mm)6x6
Working Pressure (MPa)0.7
Working Temperature Range (°C)0 to 60 (without freezing)
Working Vacuum Pressure (kPa)-100
Finishing MaterialMain body: Brass + electroless nickel plate + polybutylene terephthalate (PBT), Seal rubber: Nitrile rubber (NBR)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- If you use it under negative pressure, please attach a vacuum filter on the suction side. Dust sucked in might cause malfunction.
Feature
- Opens and closes the pneumatic input to the equipment.
- Can make simple flow rate adjustment with scale on the lever.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait