Weissmiller Ball Valve JIS 10K SS316

Sebelum PPN:
Rp1.899.900 - Rp41.999.900
Spesifikasi
Ball MaterialSS316
Ball Valve Type2-Piece Split Body Floating
Body MaterialSS316
ClassJIS10K
ConnectionFF Flange
HandleLever Operation
Seat MaterialPTFE

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The ball valve uses a hollow, rotating ball to open or close the flow.
Ball valves are essential components used to control fluid flow through a rotating ball mechanism. Weissmiller ball valves stand out for their exceptional quality, durability, and performance, making them a top choice for various industries.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Premium Materials: Constructed from durable materials like stainless steel, brass, and carbon steel, ensuring long-lasting performance.
- Precision Engineering: Designed with advanced technology to prevent leaks and deliver accurate flow control.
- Exceptional Durability: Resistant to high pressure, extreme temperatures, and corrosive environments.
- Versatile Options: Available in various sizes and configurations, including 1-piece, 2-piece, and 3-piece designs.
- User-Friendly: Easy to install and maintain, minimizing operational downtime.


Available Weissmiller Ball Valve Products
1. Full Port vs. Reduced Port
- Full Port: Ensures unrestricted flow for maximum efficiency.
- Reduced Port: Suitable for applications where full flow is not required.
2. Connection Types
- Threaded: Simplifies installation with a threaded system.
- Flanged: Ideal for large-scale piping systems.
- Welded: Provides a tight seal for high-pressure applications.
3. Operation Mechanisms
- Manual: Features a lever for straightforward operation.
- Actuated: Equipped with electric or pneumatic actuators for automated control.
Use
These valves are ideal for a wide range of industries, such as:
Oil & gas
Petrochemical
Water and wastewater treatment
HVAC systems
Food and pharmaceutical production
General manufacturing

Ulasan Produk

Tidak ada ulasan