Beli Pneumatic Actuator Double Acting di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Tomoe Double-Action Cylinder ValveDeskripsi:-Compact, light weight, and high output cylinder Type.-Speed controller is attached as standard equipment.-The NUMUR mount is adopted for the air pipe connecting part. -For factory utilities. -Double acting cylinder type-JIS B 2032 Compliant Productatribut:
- Applicable Flange Standard: JIS10K
- Main Body Materials: Aluminium (ADC12)
- Maximum Allowable Pressure (MPa): 1
- Seat Ring Materials: Rubber (EPDM)
- Valve Body Materials: Stainless Steel (SCS14)
- Working Temperature: 0 to 70°C
- EMC Pneumatic Cylinder Bore 32Deskripsi:TBC/XBC series pneumatic cylinder, bore size ranges from 32mm to 60mm. Moulds of cyliner front and rear cover are newly designed with better performance, and the anti-dust seal change from ORA structure(NBR material) to EU structure(TPU material), more abrasive, better dust protection, longer life. The standard pneumatic cylinder takes stronger self-lubricated bronze bearing, with much better lateral loading performance, and the special air cushion design makes the standard pneumatic cylinder more stable, long life. Available with different kinds of cylinder mountings, and optional with TBC type tie-rod pneumatic cylinder and XBC type mickey mouse pneumatic cylinder.atribut:
- Bore Size (mm): 32
- Port Size: G1/8
- Acting Type: Double Acting
- Working Medium: Clean Air (40μm Filteration)
- SMC Rotary Actuator (Rack and Pinion)atribut:
- Auto Switch: Without Auto Switch
- Port Type: Rc
- Made To Order: Standard
- Enerpac Hydraulic Cylinder (Single Acting)Deskripsi:Product Lines : Industrial Tools- Lightweight, low profile design for use in confined spaces- Baked enamel finish for increased corrosion resistance- Plunger wiper reduces contamination, extending cylinder life- CR-400 coupler and dust cap included on all models- Grooved plunger end with threaded holes for mounting tilt saddles- Plated steel plungers- Single-acting spring returnatribut:
- Maximum Operating Pressure (bar): 700
- Base to Advance Port H (mm): 19
- Material: Steel
- Plunger Type: Solid
- Return Type: Single-Acting, Spring Return
- Surface Treatment: Paint
- TAIYO Thin hydraulic cylinder for 16MPa Double acting single rod (standard type)Deskripsi:With a pressure of 16MPa, it can be used 10 million times.Special steel alloy is used for the important bearing part of the hydraulic cylinder.atribut:
- Stroke (mm): 35
- Inner Diameter (mm): 25.0
- Nominal Pressure (MPa): 16.0
- Screw: Male Screw
- FESTO Electric Actuator ESBF Seriesatribut:
- Mounting Position: Any
- SMC Standard Air Cylinder (Silinder Udara)atribut:
- Pivot Bracket: None
- Auto Switch: Without Auto Switch
- Cylinder Stroke 2: Without Cylinder Stroke 2
- Dual Stroke Mark: Without Two Stroke Mark
- Made To Order: Standard
- Rod End Bracket: None
- With Auto Switch (Built-in Magnet): Without Auto Switch
- PISCO Rotary Actuator Turntable Typeatribut:
- Operating Temperature Range: 5 to 60°C
- Cushion: Air cushion system
- Operating Pressure Range: 0.3 to 0.8MPa
- Actuation: Double acting type (rack and pinion type)
- Fluid: Compressed air (no lubrication)
- Angle Adjustment Range: 0 to + 5°
- Port Size: M5x0.8 mm
- PISCO Rotary Actuator Pinion Shaft Typeatribut:
- Operating Temperature Range: 5 to 60°C
- Cushion: Air cushion system
- Operating Pressure Range: 0.3 to 0.8MPa
- Actuation: Double acting type (rack and pinion type)
- Fluid: Compressed air (no lubrication)
- Parker Hydraulic P1D Actuator Products-Tie Rod Cylindersatribut:
- Part Number: P1D-S040MC-0100
- Stroke (mm): 100
- Rods: Single
- Bore Size (mm): 40
- Max. Operation Pressure (Bar): 10 (145PSIG)
- Temperature Range (°C): Standart -20 to 80 (-4°F to 176°F)
- Action: Double
- Port Connection: G 1/4
- SMC Silinder Pneumatik (CQ2) 32mmatribut:
- Auto Switch: Without Auto Switch
- Bore Size (mm): 32
- Port Thread Type: Rc/M Thread
- Made To Order: Standard
- TAIYO Pneumatic Cylinderatribut:
- Cylinder Diameter (mm): 50
- Cylinder Stroke (mm): 20
- Acting method: Double Acting / Single Rod Type
- Mounting Support Type: SD (basic form)
- Inner Diameter (mm): 50
- Cushion: Yes
- Number of Switches : 2
- Rod Tip Screw: Female thread
- Series: 10S-1R
- Switch: KS215M (DC10-30V, non-contact, with protection circuit, with red lighting when indicator light is on, cord upward removal, 5m)
- CKD Cell Cylinder COVN 2-N Series (Valve Only)atribut:
- Actuation: Double acting single solenoid retractable
- Kitz Aluminum Pneumatic Butterfly Valve (Long Neck Type)atribut:
- Material (Sheet): EPDM
- Material (O ring): EPDM
- Class: 5K/10K
- Body Material: ADC12
- Connection Method: Wafer
- Material (stem): SUS403/SUS410 (40A-200A), SUS410 (250A, 300A)
- Pressure: Temperature reference (Bata 1)
- Shape: Otherwise
- Temperature Range (°C): (Continuous use) 0 - +100
- Kitz Stainless Steel Pneumatic Ball Valve Flange Type (Full Bore)atribut:
- Material (stem): SUS304
- Cap Material: SCS13A
- Material (Packing): PTFE
- Material (Gasket): PTFE
- Class: 10K
- Ball Material: SCS13A/SUS304
- Body Material: SCS13A (15A-50A lost wax)
- Bore Diameter: Full bore
- Connection Method: Pipe flanges
- Material (ball seat): Haipataito PTFE
- Method: floating
- Pressure: Temperature reference (SUS34)
- Shape: straight
- SMC Stainless Steel Air Cylinder (Silinder Udara)atribut:
- Made To Order: Standard
- Auto Switch: Without Auto Switch
- SMC Air Cylinder (CXS) 10mm (Silinder Udara)atribut:
- Auto Switch: Without Auto Switch (Built-in Magnet)
- Made To Order: Standard
- Bore Size (mm): 10
Daftar Harga Pneumatic Actuator Double Acting Terbaru March 2026
| Tomoe Double-Action Cylinder Valve | Rp11.999.900 |
| EMC Pneumatic Cylinder Bore 32 | Rp389.900 |
| SMC Rotary Actuator (Rack and Pinion) | Rp5.799.900 |
| Enerpac Hydraulic Cylinder (Single Acting) | Rp12.999.900 |
| Non Brand Linear Actuator | Rp819.900 |
| TAIYO Thin hydraulic cylinder for 16MPa Double acting single rod (standard type) | Rp3.799.900 |
| FESTO Electric Actuator ESBF Series | Rp15.999.900 |
| SMC Standard Air Cylinder (Silinder Udara) | Rp419.900 |
| FESTO Guided Actuator DFM Series | Rp2.299.900 |
| PISCO Rotary Actuator Turntable Type | Rp7.399.900 |
Data diperbarui pada 23/03/2026 (Harga belum termasuk PPN)





















































































































































/3iP102082126-2.jpg)
/bmP105575418-1.jpg)

/20P104730072-1.jpg)

/1iP102077054-2.jpg)




%2032mm/czP101579467-2.jpg)


/P103124229-1.jpg)
/P103050535-1.jpg)
/P103048354-1.jpg)
/6xP102082249-2.jpg)
%2010mm%20(Silinder%20Udara)/dkP102081488-6.jpg)