KZE Actuator Pneumatic Single Acting (Aktuator)

Sebelum PPN:
Rp1.699.900 - Rp18.999.900
Spesifikasi
Air Pressure (bar)2-8
BodyExtruded Aluminium Alloy
Dimension I (mm)30
ISOISO5211, DIN3337
O-RingNBR
Operating Temperature (°C)-20 to 80
Port Air Connection (inch)G 1/4
TypeSingle Acting-Spring Return

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RAT Series Pneumatic Actuator was designed and developed based on the advanced technology and new material.
Feature
- Confrim to the latest international standard: ISO5211, DIN3337, VD/VDE3845 and NAMUR.
- Excellent, compact and modernized design as well as complete specifications is good for you selection.
- All acting surfaces adopt high quality bearings, resulting in low friction, long cycle life and no noise.
- The two independent stroke adjusting devices can easily and precisely adjust at ±5° open our close.
- Double acting type and single acting type (spring return) are with the same axternal structure, which is easy to install the accessories.
- NAMUR standard multifunction position indicator indicates visually.
- Pre-compressed load spring is convenient for safe mounting and teardown procedures.
- Pistons and end caps are made from die-casting aluminum which has high intensity and light weight.
- Different seal materials are available for high or low temperature
- We can offer Multi-travel ratations (e.g. 120° 135° 180°) and three position actuators.
- Solenoid valves can be easily mounted without connecting plank.

Ulasan Produk

Tidak ada ulasan