Beli Planer Blades di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- INGCO Planer BladeDeskripsi:INGCO 2Pcs Planer Blade // Mata Pisau Mesin Serut Ketam Listrikatribut:
- Size (mm): 82x5.5x1.2
- Material: HSS
- Suitable For: electric planer PL10508
- BOSCH Planer (Mesin Ketam)atribut:
- Uncertainty K (dB): 3
- Adjustable Rebating Depth (mm): 0 – 9
- Planing Width (mm): 82
- K3L License: Yes
- No Load Speed (rpm): 16500
- Part Number: 0 601 596 0K0
- Rated Input Power (W): 650
- Sound Level (dBA): 97
- Sound Pressure Level (dBA): 86
- KRUFER Planer BladeDeskripsi:Mata mesin Planner
- BOSCH Cordless PlanerDeskripsi:-Fast and precise work rate due to continuously variable depth-of-cut setting up to 1.6mm -High surface quality due to ultra-sharp and durable TC reversible blades -Light weight (only 2.6kg) for comfortable work
- Kennedy HSS All Hard Hacksaw BladesDeskripsi:Fully hardened for extra long tooth life and maximum straightness of cut. For use where workpiece is held securely in place. Made to BS 1919 : Part 1: 1993.atribut:
- Type of Blade Back: Rigid Back
- MILWAUKEE Cordless Planeratribut:
- Battery Platform: M18™ REDLITHIUM™-ION
- Voltage (V): 18
- No-load Sped (m/minute): 0-14000
- Makita Planer BladeDeskripsi:HSS (High Speed Steel): Fine cutting surface.TC (Tungsten Carbide): Higher durability. Suitable for hard wood.
- Tajima Cutter KnifeDeskripsi:-Optimum for cutting thin objects.-Two replacement blades can be built in the body.-With blade folding device (snapper).
- STANLEY Wood Chisel SetDeskripsi:A pack of 3 piece of wood chisel set with blades that have long lasting durability.
- BOSCH Mata Gergaji Jigsaw untuk Penggunaan KhususDeskripsi:Mata potong gergaji jigsaw yang memotong rapi lembaran.
- Kakuri Mini PlaneDeskripsi:-With blade by workman's hand finish.-The platform uses a naturally dried, domestically produced oak material.-Smooth finish of the surface of boards, square timber etc. -Surface finishing of boards and square timber etc..
Daftar Harga Planer Blades Terbaru January 2026
| INGCO Planer Blade | Rp32.900 |
| BOSCH Planer (Mesin Ketam) | Rp979.900 |
| KRUFER Planer Blade | Rp439.900 |
| HiKOKI Planer | Rp999.900 |
| BOSCH Cordless Planer | Rp7.699.900 |
| Kennedy HSS All Hard Hacksaw Blades | Rp23.900 |
| MILWAUKEE Cordless Planer | Rp8.099.900 |
| Makita Planer Blade | Rp139.900 |
| Tajima Cutter Knife | Rp31.900 |
| STANLEY Wood Chisel Set | Rp139.900 |
Data diperbarui pada 27/01/2026 (Harga belum termasuk PPN)




















































































































































/P101518398-1.jpg)














/3kP102312128-2.jpg)