METABO Planer

Sebelum PPN:
Rp9.199.900
Spesifikasi
Rated Input Power (W)620
Adjustable Planing Depth (mm)0-2.6
Length of Planer Base (mm)295
Max. Notch Depth (mm)9
Planing Soft Wood (m/s2)1.7
Cable Length (m)4
No Load Speed (rpm)17000
Output Power (W)360
Planing Width (mm)82
Revolution at Rated Load (rpm)11200
Sound Level (dBA)97
Sound Pressure Level (dBA)86
Uncertainty of Measurement K (dB(A))3
Uncertainty of Measurement K (m/s²)1.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Light, compact universal planer for planing, rebating and chamfering
Adjustable planer depth and notch depth
Aluminium die cast and milled cut planer base with V-groove for easy chamfering
Parallel guide for precise guiding of the planer
Grip area with non-slip soft-grip surface
Extraction possibility by means of connecting an all-purpose vacuum cleaner
Angled chip ejection adapter for controlled ejection of the wood shavings
Easy to empty textile dust bag for working without extraction facilities
Strap on the planer base for stopping the machine and to protect the work piece
Easy blade change of the robust reversible carbide planer blades

Scoope of delivery:
1 Set of disposable planer blades
Extraction connector
Chip ejection adapter
Textile dust bags
Hexagonal wrench
Parallel Guide
Depth gauge
Warning
The machine shown may differ in equipment and technical details depending on the configuration.
Kindly pay attention to delivery scope and product description.
Accessories included only if listed in the delivery scope.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait