STANLEY Plane (Aksesoris Alat Serut Kayu)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp699.900
Spesifikasi
Cutting AngleStraight
Shaver TypeStandard
Handle MaterialPlastic
Overall Width (inch)1 3/4
Blade Width (inch)2 1/2
Material ApplicationWood
ColorSilver/Yellow
Cutting DirectionBackward Stroke; Forward Stroke
Overall Length (inch)12 1/2
UNSPSC27111903

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The long, rasp-like blades of planer files cut on both the push and pull stroke to provide rapid material removal on large surface areas. Also known as surform planes, they power through hardwoods, soft metals, and other tough materials. They are commonly used for heavy material removal before smoothing and finishing with another type of plane.

Ulasan Produk

Tidak ada ulasan