Beli Pipa Steam di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. PIPAKU PVC Pipe (Pipa PVC) Tipe AW
    Mulai

    Rp33.900

    PIPAKU PVC Pipe (Pipa PVC) Tipe AW
    atribut:
    • Length Pipe (m): 4
    • Connection System: Solvent Cement (Penyambungan dengan Lem)
    • Working Pressure (kg/cm²): 10
  2. Yoshitake Steam Trap
    Mulai

    Rp3.399.900

    Yoshitake Steam Trap
    Deskripsi:
    -Reverse bucket type steam trap.-By adopting our own internal structure, we achieved an amazing durability.-Built-in strainer type.-Applicable Fluid: Steam Drain.-For steam transport pipe and steam header.
  3. TEKIRO Kunci Pipa
    Rating:
    100% of 100
    (10)
    Mulai

    Rp56.900

    TEKIRO Kunci Pipa
    Deskripsi:
    TEKIRO Kunci Pipa - Hijau merupakan kunci pipa berbahan metal berkualitas, kuat, dan tahan lama dengan ukuran 6 Inch serta memiliki konstruksi hampir sama dengan kunci inggris yaitu mempunyai rahang diam, rahang geser, dan ulir penyetel. Kunci pipa ini dapat digunakan untuk melepas dan memasang pipa sambungan ulir atau untuk memegang benda silindris lainnya.
  4. Yoshitake Steam Trap
    Mulai

    Rp9.999.900

    Yoshitake Steam Trap
    Deskripsi:
    -Bellow type steam trap with bypass function and four functions: STOP, BY-PASS, TRAP and TEST.-Built-in strainer type.-Piping installation direction (horizontal/vertical) is optional.-Applicable Fluid: Steam Drain.-For pipe end of steam main pipe or air conditioning equipment.
    atribut:
    • H: 118mm
  5. VENN Steam Trap AT-6 Type (Screw-In, Main Body Ss)
    Mulai

    Rp4.099.900

    VENN Steam Trap AT-6 Type (Screw-In, Main Body Ss)
    Deskripsi:
    The thermo element uses SUS316L, which has excellent corrosion resistance and durability. Horizontal, vertical and horizontal mounting is free. Since it operates at a temperature 10°C lower than the saturated steam temperature, there is no discharge of raw steam or empty valve body, which saves energy.
    atribut:
    • Material (Main Unit): SS
    • Type: Thermo Element Type
    • Fluid Temperature (°C): 184 or less
    • Suitable fluid: Saturated steam
    • Applicable Pressure Range (MPa): 1.0 or less
    • Back Pressure Tolerance: 50% or less of primary pressure (minimum differential pressure 0.03MPa)
    • End Connection: JIS Rc thread
    • Material: Thermoelement: SUS316L
    • Material (Valve Member): SUS304
    • Material (Valve Seat): SUS304
    • Mounting Direction: Horizontal, vertical, horizontal mounting
    • Type of Connection: Screwed
    • Withstand Voltage Test Pressure (MPa): (By water pressure) 1.5 / (Thermo element) 0.5
  6. VENN Steam Trap AT-6 Type (Screw-In, Main Body Sus)
    Mulai

    Rp5.999.900

    VENN Steam Trap AT-6 Type (Screw-In, Main Body Sus)
    Deskripsi:
    The thermo element uses SUS316L, which has excellent corrosion resistance and durability. Horizontal, vertical and horizontal mounting is free. Since it operates at a temperature 10°C lower than the saturated steam temperature, there is no discharge of raw steam or empty valve body, which saves energy.
    atribut:
    • Material (Main Unit): SUS
    • Type: Thermo Element Type
    • Fluid Temperature (°C): 184 or less
    • Suitable fluid: Saturated steam
    • Applicable Pressure Range (MPa): 1.0 or less
    • Back Pressure Tolerance: 50% or less of primary pressure (minimum differential pressure 0.03MPa)
    • End Connection: JIS Rc thread
    • Mounting Direction: Horizontal, vertical, horizontal mounting
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Type of Connection: Screwed
    • Withstand Voltage Test Pressure (MPa): (By water pressure) 1.5 / (Thermo element) 0.5
  7. Yoshitake Steam Trap
    Mulai

    Rp3.599.900

    Yoshitake Steam Trap
    Deskripsi:
    -A high pressure/disc type trap which the main body is made of stainless steel.-Small and lightweight, and piping installation direction(horizontal/vertical) is optional.-Built-in strainer type.-Applicable Fluid: Steam Drain.-For steam transport pipe or piping trace line.
  8. monotaro Sambungan Pipa Tee SS
    Mulai

    Rp25.900

    monotaro Sambungan Pipa Tee SS
    Deskripsi:
    Produk ini juga sering disebut dengan Sambungan pipa Tee
    atribut:
    • Material: Stainless steel (equivalent to SCS13A)
    • Shape: Tee
    • Type Of Thread: PT screw
    • Dimension A (mm): 19
    • Maximum Operating Pressure (MPa): 1
    • Nominal Diameter A: 8
    • Nominal Diameter B: 1/4
  9. Yoshitake Pressure Reducing Valve (Steam) (PRV)
    Mulai

    Rp10.999.900

    Yoshitake Pressure Reducing Valve (Steam) (PRV)
    Deskripsi:
    -Pilot type pressure reducing valve pursuing high performance, high-quality and durability.-It conforms to the standard of SHASE-S106 pressure reducing valve (air conditioning and sanitary engineering society).-Applicable Fluid: Steam.-Building facilities, air conditioning equipment, industrial equipment.
    atribut:
    • Mounting Specs: 4 holes
    • LxW: 600x300mm
    • Hole Diameter: phi4mmx4 places
    • Mounting Method: Screw Lock (screw sold separately)
  10. MUELLER STEAM SPECIALTY Y Strainers
    Mulai

    Rp1.099.900

    MUELLER STEAM SPECIALTY Y Strainers
    Deskripsi:
    Carbon steel Y strainers are extremely strong to resist high pressures, high temperatures, and leaks, and withstand mechanical shocks and stress. These carbon steel Y strainers protect pumps, control valves, and other process equipment from contaminants in oil and petrochemical industries.
    atribut:
    • Screen Material: 304 Stainless Steel
    • Standards: ASSE; CSA; FM; NSF; UL; ULC; USC; WQA
    • Strainer Type: Perforated
  11. VENN Steam Trap
    Mulai

    Rp6.399.900

  12. Pennant Inverted Bucket Steam Traps PT24
    Mulai

    Rp11.999.900

    Pennant Inverted Bucket Steam Traps PT24
    Deskripsi:
    Inverted bucket steam trap with all stainless steel internals, for high pressure steam systems.INSTALLATION:The trap must be fitted vertically, with the inlet from the bottom and the outlet at the top. Correct vertical fitment is essential for easy movement of the bucket. Care must be taken to ensure that the trap level is below the level of the equipment to be drained. The bypass arrangement should be above the level of the trap. Fitment of a strainer before the trap inlet is recommended to prevent entry of dirt/foreign particles into the trap. Full-port isolation valves should be fitted before and after the trap, to be used when the trap has to be opened for maintenance.MAINTENANCE:This product has to be removed from the line for maintenance. It is recommended that the trap be opened periodically and the internals inspected for wear, damage and dirt. All worn or damaged parts should be replaced with new spares. A new internal kit comprising of the valve pin, valve seat, bracket and lever should be replaced as a set. The bucket vent hole should be cleaned.IMPORTANT:Ensure that the trap is primed by opening the inlet valve only a crack, at commissioning, allowing water to fill the trap before the steam enters. Once steam enters, the inlet valve should be opened fully. The trap should be installed as close as possible to the equipment to be drained. For new pipelines, ensure that the lines are properly flushed, prior to fitting the trap.AVAILABLE SPARES:SPARE KIT: (Op. diff. press. should be specified) Valve Pin, Valve Seat, Bracket, Lever, Bucket, Gasket.
    atribut:
    • Connection: Socket Weld/Flanged* *End connection flanges are welded on.
    • Max. Allowable Pressure (psig): 900
    • Maximum Allowable Temperature (°F): 800
    • Cold Hydro Test Pressure (psig): 1350
    • Minimum Differential Pressure For Satisfactory Operation (Psi): 1.5
  13. KYODO Jet Cleaner (Mesin Cuci Steam)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp899.900

  14. TRUSCO Seal Tape (Selotip Pipa)
    Mulai

    Rp7.900

    TRUSCO Seal Tape (Selotip Pipa)
    atribut:
    • Color: White
    • Tape Width (mm): 13
    • Tape Thickness (mm): 0.1
    • Operating Temperature Range (°C): -100 to 260
  15. VENN Solenoid Valve (for Steam, Liquid, Air) PS-12 Type (Energized Open)
    Mulai

    Rp22.999.900

    VENN Solenoid Valve (for Steam, Liquid, Air) PS-12 Type (Energized Open)
    Deskripsi:
    It is shared with steam, water, air, and oil. It can be used in a wide pressure range from 0 to 1.0 MPa. Both types, energized open and energized closed, are available in a series.
    atribut:
    • Material (Main Unit): CAC406
    • Dimension L (mm): 160
    • Dimension H (mm): 200
    • Operating Pressure Range (MPa): 0 - 0.1
    • Rated Voltage (V): AC100 / 200 (50 / 60Hz), AC110 / 220 (60Hz common use)
    • Rated Current (A): AC100V: 0.60, AC200V: 0.30
    • Allowable Leakage: Steam / Water / Oil: None (visual pressure gauge), Air: 50 mL/min (standard condition) or less (at 0.05 to 1.0 MPa)
    • Ambient Temperature (°C): 5 - 60
    • Dimension G (mm): 45
    • End Connection: JIS Rc thread
    • Fluid Temperature (°C): 5 to 180 (100 or less for hot water)
    • Material (Valve Member): SUS/PTFE disk included
    • Minimum Pressure Differential Before and After Valve (MPa): 0
    • Mounting Direction: Upright mounting with coil on top of horizontal piping
    • Nominal Diameter A: 65
    • Protection Class: Dust proof / splash proof / indoor use (when used outdoors, use TB-03 type terminal box)
    • Starting Current (A): AC100V: 2.50, AC200V: 1.25
    • Suitable fluid: Steam / water / air / oil (about kerosene / light oil)
    • Type of Insulation: H class
  16. Wipro Mesin Pembersih Pipa
    Mulai

    Rp1.799.900

    Wipro Mesin Pembersih Pipa
    atribut:
    • Voltage (V): 220
    • Frequency (Hz): 50
  17. air Isolasi Drat Pipa Kran PTFE
    Rating:
    100% of 100
    (2)
    Mulai

    Rp14.900

    air Isolasi Drat Pipa Kran PTFE
    Deskripsi:
    PTFE Material.Density: 0.35 g/cm3.Panjang x lebar x tebal: 12 m x 12 mm x 0.075 mm.Digunakan untuk melapisi drat peralatan seperti keran/fitting/nipple/dll untuk mencegah kebocoran.
    atribut:
    • Material: PTFE
    • Density (g/cm³): 0.2
    • Color: Yellow
  18. VENN Bh-1 Type Silencer For Steam Trap
    Mulai

    Rp2.999.900

    VENN Bh-1 Type Silencer For Steam Trap
    Deskripsi:
    Piping is possible on the outlet side, and the drain can be guided to a safe place. The internal sound deadening material is Ben's original filler, so the back pressure burden on the steam trap is small, but the sound deadening effect is outstanding.For steam trap exit side only
    atribut:
    • Dimension L (mm): 133
    • Suitable fluid: Drain (Condensation)
    • End Connection: JIS R Screw and JIS Rc Screw
    • Applicable Pressure Range (MPa): 1.6 or less
    • Connection: R/Rc
  19. VENN Regulator RD-3H (for Steam / Gas / Liquid) (for Steam, Screwed)
    Mulai

    Rp6.199.900

    VENN Regulator RD-3H (for Steam / Gas / Liquid) (for Steam, Screwed)
    atribut:
    • Type: Direct Acting (Small / Medium Capacity)
    • Type of Connection: Screwed
    • Fluid Temperature (°C): 184 or less
    • Suitable fluid: Steam
    • Dead End Shut-off (MPa): 0.02 or less
    • Maximum Decompression Ratio: 15:1
    • Minimum Pressure Differential Before and After Valve (MPa): 0.02
    • Primary Side Suitable Pressure (MPa): 1.0 or less
    • Secondary Pressure Adjustment Range (MPa): 0.035 - 0.5
  20. Mr. Flex Steam Hose
    Mulai

    Rp149.900

    Mr. Flex Steam Hose
    Deskripsi:
    High pressure wire reinforced steam hose, designed for service in many industries at maximum pressure of 17 bar and high temperatureSpecifications: -temperature range -40°C to 210°C-Tube : Black, smooth, EPDM rupper specially compounded withstand heated steam-reinforcement: piles of steel cord-cover: Red, smooth wrapped finish, EDPM rubber with excellent resistance to high temperature, weather, abrasion and aging
    atribut:
    • Working Temperature (°C): -40 ~ +121
    • Working Pressure (Bar): 17
    • Working Pressure (psi): 250
    • Bursting Pressure (bar): 170
    • Bursting Pressure (psi): 2500
Daftar Harga Pipa Steam Terbaru April 2026
PIPAKU PVC Pipe (Pipa PVC) Tipe AWRp33.900
Yoshitake Steam TrapRp3.399.900
TEKIRO Kunci PipaRp56.900
Yoshitake Steam TrapRp9.999.900
VENN Steam Trap AT-6 Type (Screw-In, Main Body Ss)Rp4.099.900
VENN Steam Trap AT-6 Type (Screw-In, Main Body Sus)Rp5.999.900
Yoshitake Steam TrapRp3.599.900
monotaro Sambungan Pipa Tee SSRp25.900
Yoshitake Pressure Reducing Valve (Steam) (PRV)Rp10.999.900
MUELLER STEAM SPECIALTY Y StrainersRp1.099.900

Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)