MUELLER STEAM SPECIALTY Check Valves

Sebelum PPN:
Rp20.999.900 - Rp35.999.900
Spesifikasi
UNSPSC40141618
Application - ValvesProcess Piping
Body Material - ValvesCast Iron
Connection TypeFlanged Wafer x Flanged Wafer
Flow DesignSingle
Item - Check ValvesCheck Valve
Max. Steam Pressure - ValvesNot Rated
Max. Water Pressure - Valves (psi)200 @150°F
Maximum Temperature - Valves (°F)100
Mechanism and Body DesignInline Wafer
Mounting OrientationHorizontal; Vertical
Seal MaterialBuna-N
Seat MaterialBuna-N
Spring Material316 Stainless Steel
StandardsANSI; API; FM; UL
Valve Body MaterialCast Iron

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Class 150 threaded zinc galvanized steel fittings connect with medium-pressure (300-999 psi) pipe. Threaded pipe fittings use PTFE tape to secure seal.
Feature
Item - Check Valves Check Valve Flow Design Single Mechanism and Body Design Inline Wafer Body Material - Valves Cast Iron Pipe or Tube Size 4 in Connection Type Flanged Wafer x Flanged Wafer Mounting Orientation Horizontal Vertical Seal Material Buna-N Max Temp - Valves 100 Degrees F Max Water Pressure - Valves 200 psi @ 150 Degrees F Max Steam Pressure - Valves Not Rated Seat Material Buna-N Spring Material 316 Stainless Steel Application - Valves Process Piping

Ulasan Produk

Tidak ada ulasan

Halaman Terkait