KARCHER Professional Steam Vacuum Cleaners

Sebelum PPN:
Rp21.999.900 - Rp84.999.900
Spesifikasi
Cable Length (m)7.5
Voltage (V)220-240

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The SGV 6/5 steam vacuum cleaner is very versatile. Self-explanatory symbols make the machine easy to understand and use. The EASY-Operation selector switch and ergonomic handle with trigger for controlling the steam and vacuum functions enable the machine to be used after brief instruction and allow fast and flexible control of individual functions during operation. Accessories can be stored directly on-board, protected from dirt and easily accessible. Equipment - Steam suction hose with handle - Steam tubes × 2 - Floor nozzle - Hand nozzle - Container material, plastic - Casing, stainless steel
Feature
Extremely user-friendly thanks to EASY Operation One rotary switch for all functions. Simple and quick handling, with no need for extensive training. Self-explanatory symbols make the machine easy to understand and simplify operation. Handle with trigger for convenient function control The most important functions, like water/steam regulation, can be adjusted and there is an on/off switch for the vacuum function. Time-saving, flexible, easy and direct control of functions during use. Cleaning without chemicals Hygienic cleaning of hard surfaces without the use of chemical substances. Dispensing with the use of chemicals protects the environment and saves costs. Easy removal and disposal of dirty water without direct contact. VapoHydro - Thanks to VapoHydro, the steam level can be infinitely adjusted to the cleaning task. - In addition to the steam pressure, the saturation can be infinitely adjusted from full steam to hot water. - With the hot water jet, even stubborn dirt can be effectively dissolved from the start.

Ulasan Produk

Tidak ada ulasan