Nicholson Steam Traps

Sebelum PPN:
Rp14.999.900 - Rp16.999.900
Spesifikasi
UNSPSC40142503

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Stainless steel thermodynamic steam traps feature solid construction and a single moving part; ideally used as drip traps on steam mains and supply lines.
Feature
Steam Trap (F)NPT Connections 3/8 in Max Operating PSI 600 psi End to End Length 2 in Condensate Capacity Lbs/Hr 1 250 lb/hr Max Temp 800 Degrees F Type Thermodynamic Downstream PSI Range 600 psi Body Material Stainless Steel NPT Inlet 3/8 in NPT Outlet 3/8 in Disc Material Stainless Steel Pipe Configuration Straight

Ulasan Produk

Tidak ada ulasan