Beli Phase Detector di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Hioki Digital Phase DetectorDeskripsi:Digital Phase Rotation Meter with Three-Phase Voltage Measurement Functionality Hioki's non-contact voltage detection and measurement technology places efficiency and safety as priority considerations with the goal of protecting customers that need to conduct on-site electrical work as part of renovations and expansions of manufacturing plants and buildings.The PD3259-50 Digital Phase Detector lets you to measure three-phase voltage and detect phase sequence simultaneously by just clipping onto covered cables, ensuring absolutely no contact with metal parts for maximum safety.atribut:
- Diameter of Measurable Conductors (mm): Finished outer diameter: 6 to 30 (0.24 to 1.18 in)
- Maximum Rated Voltage to Earth (V): 600 AC (CAT IV)
- Cord Length (m): 0.5 (1.64 ft)
- Dimensions (WxHxD) (mm): 84 (3.31 in)x146 (5.75 in)x46 (1.81 in)
- Accessories: AA alkaline batteries (LR6) x4, Instruction manual x1, Carrying case C0203 x1, Color clip (White x2, red x2, blue x2, yellow x2), Spiral tubes (black x1)
- Detection Functions: Positive phase, negative phase (Three-phase 3-wire, Three-phase 4-wire); open phase, prediction of ground phase (Three-phase 3-wire)
- Environmental Protection: Main unit (excluding voltage sensors): IP54 (EN60529) dustproof and waterproof
- Measurement Parameters: Three-phase AC voltage (line-to-line voltage and voltage to ground), Frequency; - Voltage measurement accuracy: ±2.0% rdg. ±8 dgt., - Frequency measurement accuracy: ±0.5% rdg. ±1 dgt., - Response time: 3 s or less, Display update rate: 500 ms
- Measurement Targets: Covered cables, Metal portions (Use on shielded cables not supported); Three-phase 90.0 to 520.0 V AC (45 to 66 Hz)
- Other Functions: Hold function, Backlight, Buzzer, Auto power-off, Low battery warning, Drop proof (on concrete, 1 m/ 1 time)
- Power Supply: AA alkaline batteries (LR6) x4, Maximum rated power: 3 VA, Continuous operating time: 5 hours (Backlight off, standby state, Without Z3210)
- Hioki Phase DetectorDeskripsi:-A metal non-contact clip. Phase can be detected safely just by clipping the top of a wire coating.-The phase order of 3 phase power supply can be checked easily and intuitively with LED and buzzer sound.-Equipped with a battery check function preventing sudden power outage.-With auto power off function.atribut:
- Depth (mm): 30
- Height (mm): 75
- Operating Voltage Range (V) : AC 70-600
- Power Supply (V): AA batteries (R6P) x 2 (included)
- Width (mm): 70
- Multi Phase DetectorDeskripsi:-Missing phase and rotating direction of the phase are displayed with LED.-Can be used continuously for up to 500V.atribut:
- Operating Voltage Range: AC100 to 500V
- Power Supply: Supplied by circuit voltage
- Width x Depth x Height: 50x25x100mm
- Hioki Phase Detectoratribut:
- Type: Phase Rotation Meter with Easy-to-Read Arrow and Non-Metallic Contact Clips
- Applications: for thick conductors
- Dimensions (mm): 70x75x30
- Functions: Phase detection (positive and negative)
- Object to be Connected: dia. 7 mm (0.28 in) to 40 mm (1.57 in) of insulated wiring
- Power Supply: R6P (AA) manganese battery x2, Continuous use: 70 hrs
- Safety: CATIII 1000 V, CATIV 600 V (Anticipated Transient Overvoltage of 8000 V)
- Voltage (V): 3-phase, 70 to 1000 (AC, continuous sine wave)
- Voltage Detection Method: Static induction
- Custom Phase and Voitage DetectorDeskripsi:-A non-contact, pen type phase detectors that combines inspection function.-Possible to detect phase shift (positive phase, reverse phase, in-phase)of three-phase three-wire distribution cable.-With the LED and buzzer, check the phase and inspection can be confirmed with the ears and eyes.atribut:
- Operating Voltage Range (V) : AC100 to 1000
- Power Supply: AAA dry batteryx2 (sold separately)
- WxDxH (mm): 21x26x153
- Sanwa Instrument Motor PHASE DETECTORDeskripsi:-Checking of the rotating direction of 3 phase motors and phase detection of 3 phase alternating current are possible.-Rotating direction can be discriminated by manually turning the shaft of a 3 phase motor.-It can be fixated to a circuit board, etc. with the magnet behind the main body.-Safety standard: A IEC61010-1 CAT.3 500V compliant product.atribut:
- Operating Voltage Range: AC75 to 500V
- Power Supply: Laminated Type 9V Dry Battery (6LR61)x1 (accessory)
- Width x Depth x Height: 72x38x128mm
- Hioki Voltage DetectorDeskripsi:Non-Metallic Contact Voltage Detector
- KENTA Phase DetectorDeskripsi:Test time: 110V: continuance 220V: 30 minutes 480V: 4 minutesInclination variation: ±15° / horizontal Operationtemperature and humidity:T: 0°C - 40°C (32°F - 104°F), H: ≤70%(non-condensating)Storage temperature and humidity:T: -10°C - 50°C (14°F - 122°F), H: ≤70%(non-condensating)Dielectric strength: 2000VAC for 1 minute (between circuit andproduct, at 50/60Hz)Insulation resistance: ≥100MΩ(between circuit and product)Clip leads length: 1.2mAccessories: carrying case, instruction manual, fuse (FF0.5A/700V)atribut:
- Voltage Range (V): 110-480
- Frequency Response (Hz): 40 - 70
- Dimensions (mm): 70x95x55
- System Sensor Smoke Detector Analog 2-WireDeskripsi:A 2-wire conventional photoelectric smoke detector, that uses a state of the art optical sensing chamber, has a remote LED connecting feature. This detector is designed to provide an open area protection and to be used with compatible UL listed panels.atribut:
- Diameter (cm): 10.2
- Height (cm): 5.0 (including base)
- Operating Temperature Range (°C): 0-49
- Operating Humidity Range (%): 10 to 93
- Latching Alarm: Reset by mometary power interruption
- Alarm Current (mA): Min: 10, Max: 130
- Operating Voltage (V DC): 8.5-35
- Standby Current (µa): ≤90
- Tenmars 3-Phase/Motor Rotation TesterDeskripsi:- Waterproof Phase/Motor Rotation Tester- Two UL 500mA/700V fuse protection.- Low battery detection.- Waterproof resist.atribut:
- Overvoltage Category: CAT IV 600V, CAT III 1000V
- Inter Phase Voltage (V): 45 AC up to 600 AC
- Signal Frequency Range (Hz): 45 to 400
- Test Current (mA): (In per phase) less than 3.5
- Motor Power (W): 6 ~160
- Dimension (LxWxH) (mm): 143x68x35
- FLUKE Phase Rotation IndicatorDeskripsi:Phase rotation indicator with high voltage capability for industrial applications. The Fluke 9040 is effective for measuring phase rotation in all areas where three phase supplies are used to feed motors, drives and electrical systems. The Fluke 9040 is a rotary field indicator and can provide clear indication of the 3 phase via an LCD display and the phase rotation direction to determine correct connections. It allows rapid determination of phase sequence and has a voltage (up to 700 V) and frequency range suitable for commercial and industrial applications. The included test probes have a variable clamping range for safe contact, also in industrial sockets.atribut:
- Voltage Range (V): 40-700
- Frequency Range (Hz): 15-400
- Operating timer: Continuous
- Operating Temperature: 0°C to 40°C
- Dust/water resistance: IP 40
- Power Supply: From unit under test
- Mitsubishi Electric Zero-Phase Voltage Detectoratribut:
- Withstand Voltage: (Commercial frequency) 22kV AC for 1min between high-voltage terminals and mounting bracket (ground terminal), 2kV AC for 1min between low-voltage terminals and mounting bracket (ground terminal)
- Mass (kg): MPD-3C type high voltage capacitor/approx.2.5, MPD-3T type transformer box/approx.0.8, MPD-3W type dedicated shield wire/approx.0.1
- Rated Frequency (Hz): 50/60 switch (switch at output terminal)
- Place Of Use: indoor
- Lightning impulse withstand voltage: 60 kV 1.2/50 micro s between all high-voltage terminals and mounting bracket (ground terminal), 4.5 kV 1.2/50 micro s between all low-voltage terminals and mounting bracket (ground terminal)
- Rated Input Voltage (V) : 3-phase 6.6k (3.3kV)
- Rated Output Voltage (V) : 7 (at 3.3kV: 3.5V) 1 phase complete ground fault However, lead 90 degrees
- OMRON Current detector CTDeskripsi:The current detector is not included with the temperature controller, so please purchase it if necessary. .Please use it for heater disconnection, SSR failure, heater overcurrent detection. .When a three-phase heater is used, two current detectors are required to detect heater burnout / SSR fault / heater overcurrent.atribut:
- Vibration Resistance (m/s²): 50Hz, 98
- Hole Diameter (φmm): 5.8
- Number of Reels: 400 ± 2 turns
- Withstand Voltage (V/minute): AC1000
- FLUKE Contactless Phase Sequence IndicatorDeskripsi:Unique phase rotation indicator with motor rotation ability. The unique Fluke 9062 provides rotary field and motor rotation indication with the benefits of contact-less detection. Purpose made for commercial and industrial environments, the Fluke 9062 provides rapid indication of 3 phase rotation using test leads supplied or can be used to determine motor rotation on synchronous and asynchronous 3 phase motors. The contact-less detection is ideal for use on motors where the shaft is not visible. The included test probes have a variable clamping range for safe contact, also in industrial sockets.atribut:
- Voltage Range (V): Up to 400
- Phase Display (V): 120-400 AC
- Frequency Range: 2-400 Hz
- Operating timer: Continuous
- Operating Temperature: 0 °C to 40 °C
- Operating Altitude: Up to 2000m
- Batteries: 1 x 9 V
- Dust/water resistance: IP 40
- Humidity (without condensation): 15% to 80%
- Amprobe Phase Sequence and Motor Rotation TesterDeskripsi:If you install or connect 3-phase motors and systems, you recognize the importance of verifying the correct motor rotation and wiring phase sequence. Improper connections can cause motors to rotate in reverse direction, potentially damaging the motor and the equipment it is powering.The PRM-6 Motor and Phase Rotation Tester can test the motor rotation of 3-phase systems, and verify 3-phase receptacle wiring and phase sequencing with test leads.An additional advanced feature is wireless motor rotation detection, which senses motor rotation direction without use of test leads. This is particularly useful for fast-running motors when the motor rotation cannot be visually determined or when the drive shaft is not visible.atribut:
- Temperature (°C): 0 - 40
- Altitude (m): 2000
- Power: AAA battery
- 3 phase indication: LCD
- Dimensions (H x W x D) (cm): 13.7 x 6.5 x 3.3
- Overvoltage Category: CAT IV 600 V
- Pollution Degree: 2
- KYORITSU Phase IndicatorDeskripsi:-Possible to measure safely from the cable insulation surface.-With magnet that allows to install inside the switchboard.-With LED light up function able to clearly check even under daylight.atribut:
- Cord: 1.5m (L1: Red, L2 : white, L3 : blue)
- Dimensions (L x W x D) (mm): 106x75x40
- Frequency (Hz): 50/60
- Operation Voltage (V) AC: 110-600
- Time Limit for Continous: > 500V : within 5 minutes
- Oxford Precision Non-Conductive AC Voltage DetectorDeskripsi:Easy-to-use just touch the tip to an outlet or cord. When it glows red, you know there is voltage in the line.- Fit in shirt pocket for convenience- All outer surfaces are non-conductive for safety- Detects AC voltage without metallic contactatribut:
- Width (mm): 19
- Depth (mm): 22
- Indication: Audible
- Maximum Voltage Sensed (V): 240 AC
- Minimum Voltage Sensed (V): 100 AC
- Safety Rating: Cat IV 1000V
- Battery Type: 2 x 1.5V (AAA)
- Includes: Rugged Double Molded Case
- Length (mm): 135
- Mitech Rechargeable Variable Frequency Rotating Magnetic Field Flaw DetectorDeskripsi:MITECH MT-2XCF rechargeable frequency conversion rotating magnetic flaw detector is based on principle that the leakage magnetic field can absorb the magnetic powder. Make use of magnetic yoke magnetized the workpiece of ferromagnetic material. If there has defects it will produce leakage magnetic field that will adsorb magnetic powder. We could detect the flaw by observing the density of adsorption magnetic powder. It adopts large capacity lithium battery. By the inverter and the phase shifted signal processor to provide power for the detector, it solves the shortcomings of traditional magnetic particle detector relying on the 220V power supply. It has low power consumption and can continuous work for more than 6 hours. And the battery can be charged when the detector is on and off. Especially suitable for the field testing. It can choose the current frequency according to the flaw depth with unique frequency conversion communication design, that improve the detection sensitivity. It’s widely used in aircraft manufacturing, boiler and pressure vessels and other fields. It is a necessary professional precision instrument of quality control, in-service safety monitoring and life assessment.atribut:
- Lighting: White
- Battery Voltage (V): 18
- Charging Limited Voltage (V): 21
- Power Voltage (V): 220
- Dimensions (mm): 158x118x84
- Integrative Sensitivity: type A 15/100 standard specimen, artificial notch clearly showed
- Battery Capacity (AH): 10
- Charging Time (hour): 4-5
- Continuous Working Time (hour): >6
- Electromagnetic Yoke Weight (kg): 3.75
- Lifting (N): > 216(no less than 22kg)
Daftar Harga Phase Detector Terbaru April 2026
| Hioki Digital Phase Detector | Rp19.999.900 |
| Hioki Phase Detector | Rp4.199.900 |
| Sanwa Instrument Phase Detector | Rp1.199.900 |
| Multi Phase Detector | Rp1.399.900 |
| Hioki Phase Detector | Rp4.799.900 |
| Custom Phase and Voitage Detector | Rp1.699.900 |
| Sanwa Instrument Motor PHASE DETECTOR | Rp5.799.900 |
| Hioki Voltage Detector | Rp829.900 |
| KENTA Phase Detector | Rp5.099.900 |
| System Sensor Smoke Detector Analog 2-Wire | Rp599.900 |
Data diperbarui pada 04/04/2026 (Harga belum termasuk PPN)
























































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Custom%20Phase%20and%20Voitage%20Detector/P102870817-1.jpg)



%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Alarm%20Keamanan/System%20Sensor%20Smoke%20Detector%20Analog%202-Wire/c3P104050435-2.jpg)









%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Cairan%20Inspeksi%2C%20Pendeteksi%20Cacat/Pendeteksi%20Cacat/Mitech%20Rechargeable%20Variable%20Frequency%20Rotating%20Magnetic%20Field%20Flaw%20Detector/7xP106659285-1.jpg)