KENTA Phase Detector

Sebelum PPN:
Rp7.699.900
Spesifikasi
Voltage Range (V)110-480
Frequency Response (Hz)40 - 70
Dimensions (mm)70x95x55

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Test time: 110V: continuance 220V: 30 minutes 480V: 4 minutes
Inclination variation: ±15° / horizontal Operation
temperature and humidity:
T: 0°C - 40°C (32°F - 104°F), H: ≤70%(non-condensating)
Storage temperature and humidity:
T: -10°C - 50°C (14°F - 122°F), H: ≤70%(non-condensating)
Dielectric strength: 2000VAC for 1 minute (between circuit and
product, at 50/60Hz)
Insulation resistance: ≥100MΩ(between circuit and product)
Clip leads length: 1.2m
Accessories: carrying case, instruction manual, fuse (FF0.5A/700V)

Ulasan Produk

Tidak ada ulasan