Beli Paint Thickness di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AND Digital Thickness Gauge
    Rating:
    100% of 100
    (1)
    Mulai

    Rp20.999.900

    AND Digital Thickness Gauge
    Deskripsi:
    - You can easily measure the thickness without any specialized knowledge or skill. - A low-cost type measuring instrument that is ideal for wall thickness measurement, corrosion inspection, and material inspection over a wide range from various metals to glass, plastic, and ceramics.
    atribut:
    • Measurement Range (mm): 0.8 to 200.0 (Pulse-echo mode)
    • Graduation (mm): 0.01/0.1
    • Resolution (mm): 0.01/0.1
    • Accuracy (mm): ± 0.1 mm ± 0.5% (measurement range 0.8 to 50.0 mm) ± 0.1 mm ± 1.5% (measurement range 50.1 to 300.0 mm)
    • Dimensions (WxDxH) (mm): 73x23x143
    • Display: Segment LCD display (with backlight)
    • Display Range (mm): 0.65 to 600.0
    • Measurable Materials: Metal, glass, plastic, etc.
    • Measurement Method : Ultrasonic pulse reflection method
    • Power Supply: 2 AA alkaline batteries
    • Sound Velocity Variable Range (m/s): 1000 to 9999
    • TRUSCO Number: 855-8516
    • Unit of Measure: mm
  2. Custom Thickness Checker
    Mulai

    Rp3.399.900

    Custom Thickness Checker
    Deskripsi:
    -The thickness of the coating is measured by probe integrated type compact main body.-255 points memory can be conducted.-With MAX/MIN/AVE function.-Checking of coating thickness -Size : 0 to 2000μm (iron), 0 to 1000μm (non-ferrous metal)
    atribut:
    • Resolution: 1μm
    • Calibration Type: 1 Point Calibration, 2 Point Calibration
    • Power Supply: AAA dry batteryx2 (sold separately)
    • Width x Depth x Height: 55x27x105mm
  3. NIPPON PAINT Zinc Phosphate Primer
    Mulai

    Rp62.900

    NIPPON PAINT Zinc Phosphate Primer
    Deskripsi:
    Zinc Phosphate Primer is an alkyd based rust inhibitive primer for priming on iron and steel. It is recommended for iron and steel surfaces under non-immersion condition.- Application :Brush, Roller, Airless Spray, Compressed Air Spray- Thinning :Brush, roller, airless spray: Dilute with maximum 5% of Nippon General Purpose ThinnerCompressed air spray: Dilute with maximum 10% - 15% of Nippon General Purpose Thinner- Touch Dry / Hard Dry :Approximately 15 minutes (Dependent on temperature and humidity) / 4 hours (Dependent on temperature and humidity)- Recoating Interval :Minimum 8 hours (Dependent on temperature and humidity)- No. of Coat(s) :1 - 2 coats- Theoretical Coverage :9.0 m² per liter per coat (for dry film thickness of 100μm)3.6 m² per litre per coat (for dry film thickness of 250μm)
    atribut:
    • Color: Grey Green
    • Paint Type: Solvent based
    • Finishing: Low Gloss
    • Composition: Pigment : Anti rust and Extender; Binder : Alkyd; Thinner : White spirit
    • Theoretical Coverage (m²/L/layer): 18.3 (for dry film thickness of 30µ); 12.2 (for dry film thickness of 45µ)
    • Hard Dry Time (hour): '4 (Dependent on temperature and humidity) at 25-30°C
    • Recommended Substrate: Iron and Steel
    • Shelf Life (month): Up to 24 (in tight sealed container)
    • Specific Gravity (kg/L): 1.36-1.46
    • Touch Dry at 25-30°C (minute): Approximately 15 (Dependent on temperature and humidity)
    • Volume Solid (%): 55 ± 3 (by volume)
  4. CONSTANT Ultrasonic Thickness Gauge
    Mulai

    Rp5.199.900

    CONSTANT Ultrasonic Thickness Gauge
    atribut:
    • Dimensions (mm): 72x146x29
    • Display: 4 Digital LCD Display
    • Resolution (mm): 0.1
    • Frequency (MHz): 5
    • Battery: 3x1.5V (AAA Battery)
    • Measuring Range (mm) : 1.2 to 225.0
  5. Maru-T Ohtsuka Regular Paint Roller
    Mulai

    Rp169.900

    Maru-T Ohtsuka Regular Paint Roller
    Deskripsi:
    -Paint inclusion and suction ability has been greatly improved, and a stable thickness for the paint change of surfaces can be maintained.
    atribut:
    • Adaptive Coated Surface: Rough Surface
    • Material: Nylon/Polyester
  6. Benetech Thickness Gauge
    Mulai

    Rp2.099.900

    Benetech Thickness Gauge
    Deskripsi:
    Thickness Gauge Benetech GM100 Adalah alat ukur ketebalan ultrasonic thickness gauge adalah Cerdas pegangan, yang mengadopsi ultrasonic mengukur prinsip, dan dikendalikan oleh mikro prosesor menyediakan cepat dan tepat pengukuran ketebalan untuk sebagian besar industri bahan.Unit ini banyak digunakan di berbagai pengukuran yang tepat untuk berbagai peralatan/bagian dalam industri dunia; salah satu aplikasi penting adalah untuk memantau tingkat ketebalan-de-kekusutan selama operasi dari berbagai dan tekanan wadah.
    atribut:
    • Working Frequency (MHZ): 5
    • Power Suply: 3pcs x 1.5V . AAA alkaline battery
  7. TRUSCO Thickness Gauge (General)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp169.900

    TRUSCO Thickness Gauge (General)
    atribut:
    • Purpose of Use: For crevice measurement.
  8. JFE Advantech Digital Thickness Gauge
    Mulai

    Rp42.999.900

    JFE Advantech Digital Thickness Gauge
    Deskripsi:
    Rolling, machining, extrusion-molded products and quality control by the finished dimension measurements. Finish thickness inspection of metal processed goods. Product thickness inspection of various tank container of resin material. Hazardous material st, Rolling, machining, extrusion-molded products and quality control by the finished dimension measurements. Finish thickness inspection of metal processed goods. Product thickness inspection of various tank container of resin material. Hazardous material storage tanks, piping, hull, thinning, corrosion tests such as factory equipment. Construction machinery wear, reduced meat inspection. Corrosion inspection of boilers cooling pipe. Corrosion inspection of the lighting pole, road sign pole.
    atribut:
    • Reproducibility (mm): ±0.1
    • Accessories: Probe, couplant, 5mm thick standard piece for Calibration (attached to body), portable box
    • Dimensions (mm): 69x30x144
    • Measurement Method : Ultrasonic pulse reflection method
    • Minimum Display Unit (mm): 0.1
    • Power: AA batteryx1 (included for test)
    • Probe Cable Length (m): 1 (with LEMO connector)
    • Used Frequency (MHz): 5
  9. Benetech Film Coating Thickness Gauge
    Mulai

    Rp2.999.900

    Benetech Film Coating Thickness Gauge
    Deskripsi:
    This product is a color-screen portable coating thickness gauge with highdefinition display, which can quickly, non-destructively and accurately me-asure non-magnetic coating thickness on magnetic metal substrates and non-metallic coating thickness measurement on non-magnetic metal sub-strates. At the same time it can automatically identify magnetic metal substrate and non-magnetic metal substrate, and is widely used in manufacturing, metal processing industry, chemical industry, commodity inspection and other testing areas.
    atribut:
    • Dimensions (mm): 52.9x26x117
    • Working Voltage (V): DC 3.7
    • Measurement Range (µm): 0 to 1300/51mil
    • Resolution (µm): 0.1 (<100), 1 ( ≥100)/0.1mil
  10. Mitech Ultrasonic Thickness Gauge
    Mulai

    Rp8.799.900

    Mitech Ultrasonic Thickness Gauge
    Deskripsi:
    The model MT150 is a digital ultrasonic thickness gauge. Based on the principle of ultrasonic principle, the instrument is capable of measuring the thickness of various materials, such as metal, plastic, ceramic, glass and many other good ultrasonic conductors. It of all kinds of materials. Compared with the traditional measurement methods, the advantages of ultrasonic thickness gauge is exposed to one side of the workpiece to complete the measurement. Its unique non-destructive testing performance provide the perfect solution for the thickness testing of closed pipes, containers, etc. It is widely used in pertroleum , chemical ,metallurgy, shipbuilding, aviation, aerospace and other fields because of monitoring corrosion thinning degree of various pipes and pressure vessels. It can also be used for precise measurement of sheet metal and machined parts.
    atribut:
    • Measurement Range (mm): 0.75-300 (Depends on probes)
    • Probe Diameter: Standard N05 is10MM, Probe N07 is 6MM, Probe HT5 is12MM, Probe N02 is12MM
    • Min. Pipe Diameter (mm): 15x2.0
    • Accuracy: ± (0.5%Thickness+0.04) mm,depends on probes
    • Single / Scan Mode: Four measurements readings per second for single point measurement, and ten per second for Scan Mode
    • Language: English
    • Power Supply: Two AA size, 1.5 Volt alkaline batteries
    • Probe Calibration: Zero Calibration, Two-Point Calibration
    • Speech Function: No
    • Unit Dipslay: Metric/Imperial unit selectable
    • Velocity Range (m/s): 1000-9999
    • Working Frequency: 2.5-7
  11. Nabakem White Paint for NDT
    Mulai

    Rp189.900

    Nabakem White Paint for NDT
    atribut:
    • Volume (ml): 450
  12. SNDWAY Ultrasonic Thickness Gauge
    Mulai

    Rp2.299.900

    SNDWAY Ultrasonic Thickness Gauge
    Deskripsi:
    SNDWAY menghadirkan portable ultrasonic thickness gauge!Ingin mengetahui seberapa tebal besi yang digunakan pada suatu lemari? Tinggal gunakan alat ini!Pemakaian yang mudah dan cepat akan memberikan hasil yang akurat!Bisa digunakan untuk berbagai macam material seperti besi, aluminium, tembaga, dll.FULL ENGLISH VERSION! Terdapat menu dan manual bahasa Inggris sehingga akan sangat memudahkan pengoperasiannya. Apabila ada yang tidak dimengerti akan kami pandu.
    atribut:
    • Sound Velocity Range (m/s): 1000 - 9999
    • Degree of Accuracy: 1.0 Class
    • Dimension: Metric or Inch
    • LCD screen: 2.4 inch black and white dot matrix screen
    • Measuring Range (mm) : 1.00 - 300.00 (Steel)
    • Measuring Unit: 0.1mm/0.01mm/0.01in
    • Memory (sets): 300
    • Power Supply (mAh): 2000, 3.7V Li-ion battery
  13. Defelsko PosiTest Magnetic Coating Thickness Gage
    Mulai

    Rp13.999.900

    Defelsko PosiTest Magnetic Coating Thickness Gage
    Deskripsi:
    PosiTest FHot dip galvanizing, hard chrome metalizing, paint, enamel, plastic coatings on steel.Magnetic Coating Thickness Gages for Non-Magnetic Coatings on SteelPosiTest magnetic pull-off thickness gage (banana gauge) for the non-destructive measurement of non-magnetic coatings (paint, enamel, galvanizing, metalizing, plating, etc.) on steel.- Highly wear resistant Carbide Probe for longest life and continuous accuracy- Extra rugged housing, not affected by mechanical shock, water, acid or solvents- Unique overall design, fully supported, positive positioning, no pivoting tendencies during measurement- Positive visual and audible indicators to designate when thickness reading is established- “V” grooves in probe housing and gage base allow correct positioning on cylindrical objects- Certificate of Calibration showing traceability to PTB included (Long Form)
  14. Mitech Digital Thickness Gauge
    Mulai

    Rp13.999.900

    Mitech Digital Thickness Gauge
    Deskripsi:
    Miteh multi-mode ultrasonic thickness gauge, based on ultrasonic measuring principle, it can perform thickness measurements on a wide range of materials including metals, plastic, ceramics glass and other ultrasonic well-conductive materials. It is also capable for measuring the sound velocity of the object with known thickness. Compared with the traditional measurement method, the advantage of ultrasonic thickness gauge is that it can finish the measurement only if it contacts with one side of the measured workpiece. Its unique performance of capable for testing thickness through the coating provides efficient solution for testing the workpiece of coated surface or corrosion materials. It can test the workpiece directly without needing to get rid of the surface coating. It’s widely used for monitoring the production equipments’ various pipelines and pressure vessel corrosion reducing degree in the fields of petroleum, chemical, metallurgy, shipbuilding, aviation, aerospace and so on. It also can be used for making accurate measurement to various plates and machining parts. It is the necessary professional precision instrument for improving the production efficiency and qualification rate as well as saving cost.
    atribut:
    • Language: English
    • Power Supply: Two AA size, 1.5 Volt alkaline batteries
    • Probe Diameter: Standard Probe P5EE is 10mm, Probe N05 is10MM, Probe N07 is 6MM, Probe HT5 is12MM, Probe N02 is12MM
    • Relative Humidity (%RH): ≤90
    • Velocity Range (m/s): 1000-9999
  15. B-ONE Digital Thickness Gauge
    Mulai

    Rp18.999.900

    B-ONE Digital Thickness Gauge
    Deskripsi:
    Coating Thickness Gauge is a highly intelligent and precise instrument used to quickly and accurately measure thickness of coating or plating on almost all kinds of metal surface. It not only indicates thickness or plating but also automatically identifies the base material. It is applicable to measure non-magnetic painting, ceramic, enamel, plastic, rubber coating on magnetic base material such iron and steel, non ferrous metal plating such as nickel & chromium, anti corrisive coating, non conductive painting, plastic coating and anodic oxide film on non magnetic conductive devices.
    atribut:
    • Measurement Range (µm): 0 to 1250
    • Graduation: 0.1um/mil
    • Resolution: 0.1um/mil
    • Accuracy: ±2% ±2μm/0.1mil
    • Display: TFT 320x240 LCD
    • Minimum Test Surface (mm): Dia. 8
    • Minimum Thickness of Base Material (mm): 0.4
    • Operating Condition Temperature (°C): 0-40
    • Operation Condition Humidity: 20%-90% RH
    • Product Size(mm): 166x68x30
    • Test Limit Surface Curvature (mm): Convex: 1.5/ Concave: 7
  16. Mitutoyo Thickness Gage
    Mulai

    Rp3.899.900

    Mitutoyo Thickness Gage
    Deskripsi:
    The Mitutoyo ABSOLUTE digital groove thickness gage can measure the thickness of grooves in a wide range of applications. The blade anvil is designed to reach into grooves to easily perform measurements that are otherwise extremely difficult to achieve with other indicators or instruments. These gages utilize the Mitutoyo ID-C and ID-S Digimatic indicators to provide error-free LCD readings. The grip handle, easy-to-reach lifting lever and spring-loaded spindle allows for quick and easy measurements without sacrificing accuracy.
    atribut:
    • Battery Life: Approx. 20,000 hours under normal use
    • Display: LCD
    • Accuracy (inch): ±0.001
  17. Defelsko PosiTector Precision Ultrasonic Thickness Gage
    Mulai

    Rp54.999.900

    Defelsko PosiTector Precision Ultrasonic Thickness Gage
    Deskripsi:
    Precision Probe — UTG P- 15 MHz Single Element Delay Line with cabled probe - Field replaceable transducer - Auto Single or Multiple-Echo mode depending on material and thickness- Automatic probe tip temperature compensation - Ideal for thru-paint applications to quickly and accurately measure the metal thickness of a painted structure without having to remove the coatingPrecision ProbeDesigned for high resolution measurements and thin materials including metals and plastics. Automatic Multi-Echo mode ensures the best accuracy on thin metals.Ultrasonic Thickness Gage Measures Wall ThicknessMeasures the wall thickness of materials such as steel, plastic and more using ultrasonic technology. Ideal for measuring the effects of corrosion or erosion on tanks, pipes, or any structure where access is limited to one side. Multiple echo (UTG M) Thru-Paint models measure the metal thickness of a painted structure without having to remove the coating.- Precision ultrasonic transducers provide fast, accurate readings- NEW Larger 2.8" impact resistant color touchscreen with redesigned keypad for quick menu navigation- NEW Weatherproof, dustproof, and water-resistant—IP65-rated enclosure- Pre-programmed velocities—Simply select from a list of common materials or enter your own with ease- Min Scan mode—take continuous readings and record min/max thicknesses — ideal for quick inspection- PosiTector interchangeable platform—attach any PosiTector probe to a single gage body- USB, WiFi, and Bluetooth connectivity to PosiSoft PC, Mac, and Smartphone softwareAll gages come complete with body and probe, couplant, protective rubber holster, wrist strap, 3 AAA alkaline batteries, instructions, nylon carrying case with shoulder strap, protective lens shield, Long Form Certificate of Calibration traceable to NIST or PTB, USB cable, PosiSoft Software, two (2) year warranty
    atribut:
    • Probe Type: 15 MHz Single Element Delay Line (Cabled)
    • Application: Precision
    • Mode: Steel, Plastic
    • Measurement Range (inch): Steel: 0.008 to 0.475 (0.2 to 12.0mm) Plastic: 0.005 to 0.175 (0.125 to 4.500mm)
    • Thru-Paint Capability: Yes
    • Resolution (inch): 0.0001 (0.002 mm)
    • Accuracy (mm): ±0.01 (± 0.004 inch)
  18. Defelsko PosiTector Ultrasonic Thickness Gage
    Mulai

    Rp42.999.900

    Defelsko PosiTector Ultrasonic Thickness Gage
    Deskripsi:
    Cabled Probe — UTG C5 MHz Dual Element transducer with cabled probeCorrosion ProbesMeasures the wall thickness of materials such as steel, plastic, and more. Ideal for measuring the effects of corrosion or erosion on tanks, pipes, or any structure where access is limited to one side.Ultrasonic Thickness Gage Measures Wall ThicknessMeasures the wall thickness of materials such as steel, plastic and more using ultrasonic technology. Ideal for measuring the effects of corrosion or erosion on tanks, pipes, or any structure where access is limited to one side. Multiple echo (UTG M) Thru-Paint models measure the metal thickness of a painted structure without having to remove the coating.- Precision ultrasonic transducers provide fast, accurate readings- NEW Larger 2.8" impact resistant color touchscreen with redesigned keypad for quick menu navigation- NEW Weatherproof, dustproof, and water-resistant—IP65-rated enclosure- Pre-programmed velocities—Simply select from a list of common materials or enter your own with ease- Min Scan mode—take continuous readings and record min/max thicknesses — ideal for quick inspection- PosiTector interchangeable platform—attach any PosiTector probe to a single gage body- USB, WiFi, and Bluetooth connectivity to PosiSoft PC, Mac, and Smartphone softwareAll gages come complete with body and probe, couplant, protective rubber holster, wrist strap, 3 AAA alkaline batteries, instructions, nylon carrying case with shoulder strap, protective lens shield, Long Form Certificate of Calibration traceable to NIST or PTB, USB cable, PosiSoft Software, two (2) year warranty
    atribut:
    • Mode: Single Echo
    • Thru-Paint Capability: No
    • Resolution (inch): 0.001 (0.01 mm)
    • Accuracy (mm): ±0.03 (± 0.001 inch)
  19. Defelsko PosiTector Multiple Echo Ultrasonic Thickness Gage
    Mulai

    Rp72.999.900

    Defelsko PosiTector Multiple Echo Ultrasonic Thickness Gage
    Deskripsi:
    Multiple Echo Probe — UTG M- 5 MHz contact probe with wear resistant alumina probe tip and cabled probe- Multiple-Echo technique averages 3 or more echoes for accurate and reliable readings - Toggle between Single and Multiple-Echo modes – Multiple Echo mode eliminates coating thickness – Single Echo mode detects pits/flaws and increases measurement rangeMultiple Echo ProbeFeatures Thru-Paint capability to quickly and accurately measure the metal thickness of a painted structure without having to remove the coating. Also ideal for measuring blasted materials and other applications requiring a more durable wear face.Ultrasonic Thickness Gage Measures Wall ThicknessMeasures the wall thickness of materials such as steel, plastic and more using ultrasonic technology. Ideal for measuring the effects of corrosion or erosion on tanks, pipes, or any structure where access is limited to one side. Multiple echo (UTG M) Thru-Paint models measure the metal thickness of a painted structure without having to remove the coating.- Precision ultrasonic transducers provide fast, accurate readings- NEW Larger 2.8" impact resistant color touchscreen with redesigned keypad for quick menu navigation- NEW Weatherproof, dustproof, and water-resistant—IP65-rated enclosure- Pre-programmed velocities—Simply select from a list of common materials or enter your own with ease- Min Scan mode—take continuous readings and record min/max thicknesses — ideal for quick inspection- PosiTector interchangeable platform—attach any PosiTector probe to a single gage body- USB, WiFi, and Bluetooth connectivity to PosiSoft PC, Mac, and Smartphone softwareAll gages come complete with body and probe, couplant, protective rubber holster, wrist strap, 3 AAA alkaline batteries, instructions, nylon carrying case with shoulder strap, protective lens shield, Long Form Certificate of Calibration traceable to NIST or PTB, USB cable, PosiSoft Software, two (2) year warranty
    atribut:
    • Probe Type: 5 MHz Contact (Cabled)
    • Application: Multiple Echo
    • Mode: Single Echo, Multiple Echo
    • Measurement Range (inch): Single Echo: 0.100 to 5.000 (2.50 to 125.00mm) Multiple Echo: 0.100 to 2.500 (2.50 to 60.00mm)
    • Thru-Paint Capability: Yes
    • Resolution (inch): 0.001 (0.01 mm)
    • Accuracy (mm): ±0.03 (± 0.001 inch)
  20. Mitech Coating Thickness Gauge
    Mulai

    Rp14.999.900

    Mitech Coating Thickness Gauge
    Deskripsi:
    MCT200 Coating Thickness Gauge is designed for non-destructive, fast and precise coating thickness measurement and also can measure the film thickness. It is widely used in manufacturing,metal processing industry, chemical industry.commodities inspection and other testing areas. Measuring range from 0 to 10 mm, can meet the different industries in view of the workpiece surface coating thickness testing requirements. It is the necessary professional precision instrument to improve the production efficiency and the qualified rate, saving the cost of production.
    atribut:
    • Dimensions (mm): 125x67x31
    • Display: 4 digital LCD with EL backlight
    • Unit Display: Metric (μm), Imperial (mil)
    • Communication port: USB1.1
    • Accuracy (µm): ±(3%H+1)
    • Measurement Range (µm): (0-1250), depends on probes. maximum 10mm for the probe F10.
    • Relative Humidity (RH): ≤90%
    • Storage: Memory for up to 20 files (up to 50 values for each file) of stored values.
    • Working Time (hour): 200 typical operating time (EL backlight off).
Daftar Harga Paint Thickness Terbaru February 2026
AND Digital Thickness GaugeRp20.999.900
Custom Thickness CheckerRp3.399.900
NIPPON PAINT Zinc Phosphate PrimerRp62.900
CONSTANT Ultrasonic Thickness GaugeRp5.199.900
Maru-T Ohtsuka Regular Paint RollerRp169.900
Benetech Thickness GaugeRp2.099.900
TRUSCO Thickness Gauge (General)Rp169.900
JFE Advantech Digital Thickness GaugeRp42.999.900
Benetech Film Coating Thickness GaugeRp2.999.900
Mitech Ultrasonic Thickness GaugeRp8.799.900

Data diperbarui pada 17/02/2026 (Harga belum termasuk PPN)