Beli Over Voltage di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OMRON Voltage Sensor (Voltage Detection Relay) LG2Deskripsi:Compact and easy-to-use low-cost voltage detection relay. A simple voltage detection relay that protects the safety of automated and labor-saving equipment. With 2c output contacts, it can be used widely for control, alarm, display, etc. Since the output relay can be driven by the detection signal, the voltage can be controlled with the same sense as the magnet relay. Wide voltage setting range and fine setting. Compact plug-in type that can be easily built-in and maintained and inspected easily. Convenient to use properly with AC100V, 200V. Voltage detection, alarm and control of equipment and devices DC battery overcharge, overdischarge prevention overvoltage display, feedback controlatribut:
- Operating Temperature Range (°C): -10 to +40 (with no condensation).
- Rated Working Current (A): 5, 2, 5, 0.2 resistive load (cosΦ=1)\n3, 1.2, 2, 0.1 inductive load (cosΦ=0.4 L/R=7ms)
- Rated Working Voltage: AC100, 200, DC28, DC110.
- Usage: Equipment and device voltage detection and alarm, control\nDC battery overcharge and overdischarge prevention Overvoltage\nindication, feedback control
- Temperature Effect: Within ±5% in the range of 20°C +20deg, -30deg
- Mechanical life: 10 million times or more
- Electrical Life (Rated Load) (10Ktimes): 5 or more (at maximum applicable load)
- Family Type: LG2
- Insulation Resistance (MΩ): 10 or more (between electric circuit and mounting panel) (at DC500V megger)
- Operating Time (s): 0.5 or less (0 → 120% input of operating voltage)
- Operating Voltage: 75 to 120% (SET) (relative to rated value)
- Power Consumption (V/A): 5 or less
- Product Code: LG2 1003G
- Rated Carrying Current (A) : 5
- Rated Voltage (V): AC100(50/60Hz)
- Recovery Time (s): 0.5 or less (120% input of release voltage → 0)
- Repeatability (%): ±3 or less (when changing at a speed of 1 V/s)
- Return Voltage: 70 to 115% (RESET) (relative to rated value)
- Shock Resistance (m/s²): (durability) 294
- Type: for alternating current
- Vibration Resistance (Malfunction): 16.7Hz double amplitude 1mm 3 directions 10min each
- Withstand Voltage (V) : AC2000 50/60Hz 1min (between electric circuit and mounting panel)
- OMRON Single Phase Over/Under Voltage Relay K8AK-VWatribut:
- Case Color: N1.5
- Output: 1c x 2 relay output
- Width (mm): 22.5
- OMRON Voltage Sensor SDVDeskripsi:New series with voltage and sensor timer functions suitable for voltage detection and alarm applications Overvoltage detection, undervoltage detection (switched by switch) single action type (SDV-F) and double action type (SDV-) D) Prepare two types. Added series with single-action timer function with on-delay/off-delay/power start-up lock timer (switched) . (SDV-FH @ T) Overcurrent and undercurrent can be detected in combination with the shunt SDV-SH. For AC voltage and DC voltage. (Both SDV-F and -D are switched with a switch) The DC minute input dedicated product (SDV-FL) can be switched with or without DC polarity. The return value setting range is even wider. (2-30% SDV-F) Equipped with light-emitting diode for operation display that is convenient for operation inspection. (SDV-F, -D) Obtained safety standards UL and CSA. (SDV-F)
- PROLiNK Auto Voltage PVR SeriesDeskripsi:Input - Voltage : 220 VAC or 230 VAC - Voltage Range : - 110VAC to 270VAC or 110VAC to 280VAC (Wide input window) - 140VAC to 260VAC or 150VAC to 270VAC (Normal input window) - Frequency : 50 or 60 Hz Output - Voltage to : 220 VAC or 230 VAC - Output Voltage Regulation : - 10% to +10% Efficiency - Normal Mode : 95% - AVR Mode : 92% Protection - Delay time : 3 minutres or 10 seconds - Full Protection : Over-voltage, under-Voltage, over-heat and over current Protection Indication - LED Display : Normal indicator, AVR indicator, delay time setting and Fault indication - LCD / Meter Display : Input and Output voltage Environment - Operating Temperature : 0°C - +40°C - Humidity : 0-90% relative Humidity (Non-condensing)
- SELEC Voltage Protection RelaysDeskripsi:Analog Voltage Protection Relay- Output contact : 1 C/O (SPDT) rating : NO/5A, NC/3A, 250VAC- Trip setting : - Under voltage trip : -2.5% to -25% of 415VAC - Over voltage trip : -2.5% to -25% of 415VAC- Trip time setting : - Power On Delay : 400 msec - Trip time delay : 0.2 to 10sec- Accuracy : Trip setting ±5% of F.S, Time setting ±5%of F.Satribut:
- Frequency (Hz): 50/60
- TOMZN Voltage Current ProtectorDeskripsi:Functions:1.Over-voltage protection2.Under-voltage protection3.Over-current protection4.Automatic recovery5.Voltage display(voltage measurement)6.Current display (current measurement)7. Voltage calibration: Voltage +-10% adjustable. A138. Restore factory settings: press the down button for more than 12s9. Fault inquiry: Press the UP button from more than 12Satribut:
- Rated Voltage (V): 230
- Overcurrent Action Range (s): 0.1-30 (default 0.5)
- Overcurrent Recovery Delay Time (s): 1-500 (default 30)
- Power On Delay Time (s): 1-500 (default 10)
- Electric Machinery Life: 100000 times
- Installation: 35mm DIN Rail
- Power Consumption (W): <2
- GAE Change Over SwitchDeskripsi:Change-over switches manually operated suitable for breaking and change-over of two low voltage electrical circuits.GeneralitiesChange-over switches manually operated suitable for breaking and change-over of two low voltage electrical circuits.They are made by two standard switches of SD2 63A to 125A 4 poles series (see relative section for technical characteristic ) mechanically interlocked.Rotary front operation by means of:External double insulated door-interlock handle in I and II position, IP65 degree of protection, padlockable with up to three padlocks in O position in O position.Direct handle standard.atribut:
- Poles: 4P
- Shihlin Electric Accessories for BHA MCBDeskripsi:Over Voltage Trip (OVT) - Rated voltage 230V // 15mA // over voltage range 280V +-5% // trip time 0.25ms.
- Hasegawa AC Low Voltage Detectoratribut:
- Overall Length (mm): 130
- Weight (g): 22
- Leak Current: Detection part and between grip parts (between grips) /100microA and below
- Battery Life: Continuous use state 10 hours, Left alone state 1.5 years
- Batteries: Alkaline button battery LR44(1.5V)x2
- Opreration Display: Light emitting: comfirmation capable by looking at the red intermittent light emitter 8000Lx's brightness Sound emitting: intermittent sound emmision of sound, 30 cm apart over 50db
- Working Voltage Range (V): AC 50 - 600
- Color (Body): Yellow
- Operating Voltage (V): Highest level of sensitivity: Below AC40V, factory loading time: AC40V+/-10V (company specific standard insulated wire(600V-IV2mm2) with the detection part touching
- Insulation Resistance: Between detection part and grip part: Over 100Mohm at 500V megger usage
- Dielectric Strength: Between detection part and grip part /2000V-1 minute intervals
- Impulse Resistant: Between detection part and grip part/8000V-each plus and minus 10 times (IEC61010-1 CATIV equivalent)
- Testing Ability: The inner circuit and battery voltage can be checked with the test button.
- Cycle Frequency (Hz): 50/60 common use
- Model : Only for low voltage alternating-current circuits
- Operating Temperature Range (°C): 0 - +40
- AIMS POWER InverterDeskripsi:Inverters have a digital power display to indicate voltage in, voltage out, and power out. They connect with 12V plugs or clamps, and offer both thermal and surge protection to protect against current fluctuations.
- Scotch Cast Low Voltage Power / Control Cable Connection Resin KitDeskripsi:Can be used for cables, wires and branch connections of 600V or less. Insulation, moisture proofing and mechanical protection of the connection part are reliably performed with a room temperature curing resin. There is no need to use nerves to lighten and mix the resin. The effect of the resin is very fast and is about 40 minutes at room temperature. Excellent chemical resistance and durability, and high reliability can be expected over a long period of time. The effect is demonstrated whether it is aerial, underground, or direct buried.atribut:
- Tensile Strength (MPa): Conductor cross section x 69 or more
- FLUKE Two-Pole Voltage and Continuity TesterDeskripsi:Fluke T90 Basic Voltage and Continuity TesterThe compact Fluke T90 Voltage and Continuity Tester gives you fast test results the way you need them in a slim design. Large, easy-to-use buttons, bright backlit LED indicators and clear audible indicator give quick results in any work situation.How do we test our new and improved Two-Pole Voltage and Continuity Testers?Two-pole voltage and continuity testers measure voltage, but just as important is when a two-pole tester tells you that there is NOT voltage present before working on any circuit. For you to rely on your two-pole tester, it has to be the most rugged and reliable tester you can find. That's what Fluke's redesigned two-pole testers give you.Fluke knows the cable assembly is often where failures occur. The cable on any Two-Pole voltage and continuity tester is its weakest point- it is repeatedly bent, twisted, wrapped and put under constant strain. If the cable were to break, it could place you at an increased safety risk. Industry standards call for the cable to be tested to withstand a forty-five-degree bend, and still work after 5000 bend cycles. Fluke puts our testers through three times what the standard demands, flexing the cable over 150 degrees in each direction. This is why we can offer you our strongest voltage and continuity testers warranty ever.Other useful features- Dual insulated cable tested to 3x the required bend angle provides increased reliability and durability.- Switchable load: avoid display of ghost voltages allowing you to draw more current from the circuit under test and avoid trip residual-current devices (RCDs)- Backlit graduated scale and backlit indicators- Built in electric torch for use in dark areas. (T110, T130, T150)- Resistance testing to 1999 ohms. (T150)- Audio on/off for testing in quiet areas. (T110, T130, T150)- Improved probe docking for secure storage.- Phase rotation indicator for 3-phase systems. (T110, T130, T150)- Display hold freezes reading on display until your can view it comfortably. (T130, T150)- Single-pole phase test offers fast identification of live conductors.- Push-on probe tips, probe tip protector and storage accessory.- Tip protector serves as an extra hand when opening UK electrical safety outlets.- Low battery indicator.atribut:
- Safety Rating: CAT II 690V, CAT III 600V
- Power Requirement: 2-AAA batteries
- Continuity Threshold (kΩ): 0 - 400
- Frequency (Hz): 0 / 40 - 400
- Response Time (LED Indicator) (s): < 0.5
- LARKIN Voltage Relayatribut:
- Operating Voltage (V): 230
- GIC Voltage Monitoring Relay Series SM 501Deskripsi:• Protects against Phase Loss, Phase Reversal & Phase Asymmetry• Suitable for 3 Phase 3 Wire system• Selectable Under Voltage / Over Voltage Trip level• Selectable Time Delay• Models for Selectable Phase Asymmetry• LED Indications for Power and Fault conditions• Voltage Sensing Principle• 2 C/O Configurationatribut:
- Supply Voltage (V): 415 AC (3 Phase; 3 Wire)
- Frequency (Hz): 50/60
- Max. Power Consumption (VA): 10
- Humidity (% RH): 95 (Non Condensing)
- Degree of Protection: IP 20 for Terminals; IP 40 for Enclosure
- Dimensions (mm): 36x90x60
- Enclosure: Flame Retardant UL94-V0
- LED Indication: Separate indications for Power ON, UV and OV; ON: Phase Reverse; BLINK: Phase Asymmetry
- Mounting: Base / DIN rail
- Operating Temperature (°C): -15 to +55
- Relay Output: 2 C/O
- Storage Temperature (°C): -25 to +70
- Time Delay (s): 0.5 to 15 ON Delay (Selectable)
- Hioki High Voltage Insulation Tester (Pengukur Isolasi)Deskripsi:Maximum 5kV Test Voltage - Up to 10 Teraohm of Insulated Resistance TestingHioki insulation resistance testers or megohmmeters feature all-in-one designs including built-in rugged cases and test lead storage compartments. The IR3455 is a 5-range, 250V to 5000V digital insulation resistance tester offering up to 10TΩ of insulated resistance testing. High performance features include bargraph, built-in memory, leak current and voltage testing, and DAR and PI calculation capabilities to help shorten work time associated with field insulation testing.
- GIC Voltage Monitoring Relay Series SM 500Deskripsi:- Protects against Phase Loss, Phase Reversal & Phase Asymmetry- Can be configured for 3 Phase 4 Wire or 1 Phase system- Selectable Over Voltage / Under Voltage Trip level- Selectable Time Delay- LED Indications for Power and Fault conditions- Voltage Sensing principle- 1 C/O or 2 C/O Configurationatribut:
- Supply Voltage (V): 240 AC (1 Phase & 3 Phase; 4 Wire)
- Frequency (Hz): 50/60
- Max. Power Consumption (VA): 4
- Contact Rating: 5A at 250 VAC / 28 VDC (Resistive)
- Degree of Protection: IP 20 for Terminals; IP 40 for Enclosure
- Dimensions (mm): 36x60x90
- Electrical life: 1 x 10^5
- LED Indication: Separate indications for Power ON; UV and OV
- Mechanical life: 3x10^6
- Mounting: Base / DIN rail
- Operating Temperature (°C): -15 to +55
- Relay Output: 1 C/O
- Storage Temperature (°C): -25 to +70
- Time Delay (ON Delay): 0.5 to 15 s (Selectable)
- Trip Time (s): 5 (OFF Delay)
- ABB Voltage Monitoring RelayDeskripsi:CM-EFS.2S Voltage monitoring relay 2c/o, B-C=3-600VRMS, 24-240VAC/DCThe CM-EFS.2S is a single-functional voltage monitoring relay from the CM single-phase monitors range. This monitoring relay operates with a rated control supply voltage of 24 - 240 V AC / DC and has a 2 c/o (SPDT) output with contacts rated at 250 V / 4 A. It provides a RMS measuring principle for DC and AC voltages with 4 measuring ranges: 3-30 V, 6-60 V, 30-300 V and 60-600 V. The CM-EFS.2S offers window (over- and undervoltage) monitoring as well as selection of ON- or OFF-delay, open- or closed-circuit operating principle, with or without latching function. The output contacts can be configured as 1x2 c/o (SPDT) (common signal) or 2x1 c/o (SPDT) (separate signal for minimum and maximum thresholds) operation. The hysteresis is fixed at 5 % of the threshold value. The tripping delay and the start-up delay are adjustable over a range of instantaneous to 30 s (0, 0.1-30 s). A sealable transparent cover for protection against unauthorized changes is available as accessory. The device offers screw connection technology with double-chamber cage connection terminals.atribut:
- Pollution Degree: 3
- Overvoltage Category: III
- Product Height (mm): 85.6
- Product Width (mm): 22.5
- Hioki Voltage LoggerDeskripsi:Record Instrumentation Signals and Measure Analog Output from Sensors and other Devicesatribut:
- Measurement Items: DC voltage 1ch
- Storage Capacity: Instantaneous value mode: 60,000 data, Statistical value mode: 15,000 data
- Recording Interval: 1 to 30 sec., 1 to 60 min., 15 selections
- Waterproof and Dust-proof: IP54 (EN60529) (with connection cable connected, but not including cable tip)
- Interfaces: Infrared optical communications with LR5091, LR5092-20
- Fuji Electric Low Voltage 3Phase Premium Efficiency Motor (Outdoor Type) Leg Mounted TypeDeskripsi:High efficiency: Clear top runner standard value! * JIS C 4034-30: 2011 stipulated efficiency classEnergy saving: Significant reduction in running cost!Outdoor specifications: Global standard protection class IP55!Long life: Long life of insulation system!Replacement Easy: Frame number and same fitting dimensions as standard motor!Low noise: Average 5dB (A) reduction!Inverter operation: 0.5-60Hz (1: 120) constant torque operation possible!Improved workability: Terminal box mounted on top Easy to change the cable pull-out direction! Easymaintenance and inspection: Adopts grease injection method! No need to replace bearings! * Frame number 250S or higheratribut:
- Internal capacity: One
- Output (kW): 0.75
- Voltage (V): 200 / 200-220
- Number of Poles: Four
- WESTWARD Voltage Tester (Tespen)atribut:
- Item: Voltage Tester
Daftar Harga Over Voltage Terbaru September 2025
OMRON Voltage Sensor (Voltage Detection Relay) LG2 | Rp1.399.900 |
OMRON Single Phase Over/Under Voltage Relay K8AK-VW | Rp6.099.900 |
OMRON Voltage Sensor SDV | Rp1.599.900 |
PROLiNK Auto Voltage PVR Series | Rp589.900 |
SELEC Voltage Protection Relays | Rp369.900 |
TOMZN Voltage Current Protector | Rp239.900 |
GAE Change Over Switch | Rp1.399.900 |
Shihlin Electric Accessories for BHA MCB | Rp169.900 |
Hasegawa AC Low Voltage Detector | Rp679.900 |
AIMS POWER Inverter | Rp10.999.900 |
Data diperbarui pada 08/09/2025 (Harga belum termasuk PPN)