Sebelum PPN:
Rp5.899.900 - Rp6.099.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| UNSPSC | 41112209 |
|---|---|
| Application | Heat and Cool |
| Backlit Screen | Yes |
| Backlit Screen Color | Green |
| Changeover Type | Automatic and Manual |
| Compatible System Type | Fan Coil Unit |
| Contact Rating (VAC) | 120/240 |
| Control Type | Push Button |
| Dehumidification Control | No |
| Differential Type | Fixed |
| Digit Size | Standard |
| Display Type | Digital |
| Dual Transformer Compatible | No |
| Fan Settings | Hi-Med-Low-Auto-Off |
| Frequency (Hz) | 50; 60 |
| Housing Color | White |
| Housing Material | Plastic |
| Humidification Control | No |
| Includes | Mounting Hardware |
| Includes Positive Off | No |
| Key Pad Lockout | Yes |
| Maximum Control Temperature (°F) | 90 |
| Minimum Control Temperature (°F) | 50 |
| Mounting Direction | Horizontal |
| Mounting Location | Junction Box (Vertical); Single Gang Electrical Box (Horizontal) |
| Number of Zones | 1 |
| Occupancy Sensor | Compatible with Occupancy Sensor |
| Overall Depth (inch) | 1-1/8 |
| Overall Height (inch) | 3-13/16 |
| Overall Width (inch) | 5-13/16 |
| Programming Capability | Not Programmable |
| Screen Height (inch) | 1-9/16 |
| Screen Width (inch) | 2-1/2 |
| Shape | Rectangle |
| Standards | UL-873 |
| System Settings | Auto-Cool-Heat-Off |
| Temperature Differential (°F) | 2 |
| Temperature Limiting | Yes |
| Temperature Readout | Yes |
| Temperature Scale | Celsius/Fahrenheit |
| Temperature settings per day | Manual Adjust |
| Thermostat Type | Line Voltage |
| Voltage (V AC) | 120/240 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
These thermostats have a digital display and control temperatures of two- and four-pipe fan coil unit (FCU) systems. FCUs use a coil and fan to heat or cool a room. Indoor air moves over the coil to be heated or cooled before being released into the room. These thermostats allow for multiple settings of the fan's output to gradually heat or cool the room to the desired temperature. They're often installed in hotels, multifamily housing, schools, and other residential and commercial locations. These thermostats are nonprogrammable, so the temperature setting stays the same until it's readjusted.
Feature
Fan Coil Thermostat Line Voltage Thermostat Switch Type 5 Relays Switch Action - Thermostat Control Range 50 Degrees to 90 Degrees F Differential (Deg. F) +/-2 Thermostat Heating/Cooling Heating/Cooling Thermostat Number of Pipes 2 or 4 Thermostat Number of Speeds 3 Fan Switching Hi-Med-Low-Auto-Off System Switching Auto-Heat-Cool-Off Sensor Type - 3 13/16 in Sensing Bulb Dia (In.) - 5 13/16 in Sensing Bulb Length (In.) - 1 1/8 in Capillary Length (In.) -Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
