Beli Multimeter Ncv di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Multimeter Digital (Multitester)
    Mulai

    Rp369.900

    KRISBOW Multimeter Digital (Multitester)
    Deskripsi:
    PROFFESIONAL DIGITAL MULTIMETER AUTORANGING adalah Alat ukur listrik yang memungkinkan kita untuk mengukur besarnya besaran listrik yang ada pada suatu rangkaian baik itu Tegangan, Arus, maupun Nilai Hambatan/Tahanan. Multimeter merek Krisbow dibuat dengan bahan berkualitas, dengan fungsi pemakaian yang praktis, dan effisien. Multimeter Tipe True RMS ini memiliki banyak besaran yang bisa diukur antara lain Ampere, Volt, Ohm, Frekuensi, Konektivitas Rangkaian, Nilai Kapasitif. Multimeter merek Krisbow dengan akurasi +/-0.5% sering digunakan di industri, bengkel, laboratorium, atau konstruksi.
  2. Extech CAT IV Pocket Multimeter+NCV (Multitester)
    Mulai

    Rp1.599.900

    Extech CAT IV Pocket Multimeter+NCV (Multitester)
    Deskripsi:
    Affordable pocket sized multimeter that’s fully loaded with 7 functions including built-in Non-Contact Voltage (NCV) detector, AC/DC Voltage, Current, Resistance, and Battery Test!
    atribut:
    • NC Voltage Detector: 100 to 600V AC
    • DC Voltage: 500V
    • AC Voltage (max res): 500V
    • DC Current (max res): 200mA
    • Resistance (max res): 2000k Omega
    • Battery Test (V): 9
    • Dimensions: 108x53x32mm
  3. ZOTEK Multimeter Digital (Multitester)
    Mulai

    Rp289.900

    ZOTEK Multimeter Digital (Multitester)
    Deskripsi:
    Package Includes:1 * Digital Multimeter1 * Probes1 * Thermocouple1 * Carrying Case1 * User Manual
  4. Dekko Multimeter Digital Plus NCV - Multitester Digital (Multitester)
    Mulai

    Rp249.900

    Dekko Multimeter Digital Plus NCV - Multitester Digital (Multitester)
    atribut:
    • AC Current: 200mA, 2A, 10A
    • AC Voltage (V): 20, 600
    • Battery: 3x 1.5V AA
    • Capacitance (μF): 200
    • DC Current: 20mA, 200mA, 2A, 10A
    • DC Voltage: 200mV, 2V, 20V, 200V, 600V
    • Display: 1999
    • Resistance: 2kΩ, 200kΩ, 20MΩ
    • Size (mm): 140x68x49
  5. Extech CAT IV True Rms Multimeter+NCV+LoZ (Multitester)
    Mulai

    Rp5.399.900

    Extech CAT IV True Rms Multimeter+NCV+LoZ (Multitester)
    Deskripsi:
    The EX365 is a Compact Industrial True RMS MultiMeter with a Built in Non Contact Voltage Detector. Featuring highly accurate True RMS measurements, LoZ for the prevention of false readings caused by ghost voltages, .5% basic accuracy, a 1000V AC/DC volt range, resistance up to 40MOhm, continuity beeper with visual alert, smart data hold, peak hold, auto power off with disable, relative mode for capacitance zero and offset adjustment. Additionally, the EX365 excels in frequency and capacitance measurements as well as commercial applications which require AC/DC current measurements from 1 mA to 10A. Complete with test leads, 9V battery, holster with tilt stand and built-in magnet.
    atribut:
    • Basic Accuracy (DCV): 0.5%
    • NCV Detector: 80 to 1000V/160 to 1000V
    • DC/AC Voltage: 0.1mV to 1000V
    • DC/AC Current: 1mA to 10A
    • Resistance: 0.1 Omega to 40M Omega
    • Frequency: 0.01Hz to 100kHz
    • Diode Test: 1.5 V
    • Continuity: Audible and Visual
    • Dimensions: 164x82x44mm
    • Capacitance Range: 1nF to 10mF
  6. Oxford Precision 6-in-1 Digital Multimeter with Thermometer
    Mulai

    Rp3.299.900

    Oxford Precision 6-in-1 Digital Multimeter with Thermometer
    Deskripsi:
    This meter replaces 6 traditional meters to make your work simpler and more efficient. This newly designed digital light-weight device gives you long-lasting power with accurate measurements.- 6-in-1 Multi-function includes:- Multimeter.- Light meter.- Sound Level.- Humidity meter.- Temperature meter.- NCV Indicator.
    atribut:
    • Max. AC Current (A): 10
    • Max. AC Voltage (V): 600
    • Max. DC Voltage (V): 600
    • Max. DC Current (A): 10
    • Weight (g): 342
    • Additional Features: Double Molded Housing
    • Includes: Frequency
  7. Hioki Multimeter Digital (Multitester)
    Mulai

    Rp759.900

    Hioki Multimeter Digital (Multitester)
    Deskripsi:
    Card-style Pocket Digital Multimeter for General Electrical Maintenance and Testing. It is a card-style digital multimeter for general electrical maintenance and testing, and includes gold-plated test leads for better contact. Insulated test pin sleeves also prevent short-circuits. CAT III 300 V, CAT II 600 V.
    atribut:
    • DC Voltage Range (V): 419,9 mV hingga 500 V, 5 rentang, akurasi dasar : ±0,7% rdg. ±4 dt.
    • AC Voltage Range (V): 4,199 V hingga 500 V, 4 rentang, akurasi dasar 50 - 500 Hz : ±2,3 % rdg. ±8 dt. (Rata-rata diperbaiki)
    • Dimensions (WxHxD)(mm): 55x109x9.5
    • Power Supply: Coin type lithium battery (CR2032) x1, Continuous use: 150 hours
    • Resistance Range (ohm): 419,9 hingga 41,99 MΩ, 6 rentang, akurasi dasar : ±2,0 % rdg. ±4 dt.
    • Voltage (V): 419.9m to 500 (5 ranges) (DC); 4.199 to 500 (4 ranges) (AC)
  8. TEKIRO Multimeter Digital (Multitester)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp349.900

    TEKIRO Multimeter Digital (Multitester)
    Deskripsi:
    TEKIRO DIGITAL MULTIMETER adalah multimeter digital genggam dan dioperasikan dengan baterai dengan multi fungsi. Multimeter ini dirancang untuk memenuhi CAT III 300V, Pengoperasian yang nyaman memungkinkan Anda memilih rentang pengukuran yang tepat saat mengerjakan berbagai komponen. Sebagai alat ukur umum, Multimeter Digital banyak digunakan di rumah, sekolah, laboratorium, pabrik dan bidang sosial lainnya.Toleransi Maximum 1.2 %pengukuran frekwensi sampai 1KhzDapat mengukur Arus ACMaximum Resistansi 20 OhmSelector Buzzer DipisahPengukuran Tegangan AC yang lebih PresisiCAT III 300 VOLTSPESIFIKASI:Display: 31/2 digit LCD, with a max. reading of 1999Negative Polarity Indication: Negative sign"-" shown on the display automaticallySampling Rate:About 2 to 3 times/secOperating Environment: Temperature: 0 to 40Relative Humidity:< 75%Temperature Coefficient: 0.2x(specified accuracy)/(< 18 or > 28)Storage Environment: Temperature: -10 to 50Relative Humidity: < 85%RHOperating Altitude: 0 to 2000 metersIP Degree: IP20Battery: 9Vbattery, 6F22 or equivalent, 1 pieceLow Battery Indication:"" shown on the displaySize: 144x80x38mmWeight: About 214g (including battery)
    atribut:
    • Display: 31/2 digit LCD with a max. reading of 1999
    • Negative Polarity Indication: Negative sign “-\" shown on the display automatically
    • Sampling Rate: About 2 to 3 times/sec
    • Operating Environment Temperature (°C): 0 to 40
    • Temperature (°C): 10 to 50
    • Battery: Vbattery 6F22 or equivalent 1 piece
    • IP Degree: IP20
    • Operating Altitude (m): 0 to 2000
    • Relative Humidity (%RH): < 85
    • Size (mm): 144x80x38
  9. ZOYI Multimeter Digital (Multitester)
    Mulai

    Rp629.900

    ZOYI Multimeter Digital (Multitester)
    Deskripsi:
    Terbaru dengan Voice Shift Multitester ZT-922SE Dapat Mengunakan Suara Untuk mengubah Tester dengan bahasa English Package1x mutlitester ( kabel sudah ada di dalamnya )1x battre AAA (2pcs)1x Bag 1X manual Book
  10. Sanwa Instrument Multimeter Digital (Multitester)
    Rating:
    90% of 100
    (4)
    Mulai

    Rp819.900

    Sanwa Instrument Multimeter Digital (Multitester)
    Deskripsi:
    This instrument is portable multimeter designed for the measurement of low-voltage circuit. This is used at small communications equipments, home electric appliances, voltage of lump line, and measurement of various types of batteries.
  11. TEKIRO Multimeter Digital Compact (Multitester)
    Mulai

    Rp239.900

    TEKIRO Multimeter Digital Compact (Multitester)
    Deskripsi:
    Multimeter adalah asisten dasar untuk menguji & memecahkan berbagai masalah kelistrikan otomotif dan rumah tangga dengan aman dan akurat. TEKIRO Compact Digital Multimeter ini memenuhi kebutuhan Anda. Mengadopsi bahan yang tahan lama, cukup kuat untuk digunakan dalam waktu lama. Selain itu dapat digunakan untuk mengukur sisa kapasitas baterai isi ulang, sehingga dapat mengecek apakah baterai tersebut sudah terisi penuh.Ukuran yang kecil, mudah dibawa (saku)Toleransi Maximum 1.2 %Terdapat pilihan selector pengukuran battery(1.5 -12 volt)Hanya dapat mengukur Arus DCMaximum Resistansi 2 M ohmCAT III 300 VOLTSPESIFIKASI:Display: 31/2 digit LCD, with a max. reading of 1999Negative Polarity Indication: Negative sign"-" shown on the display automaticallySampling Rate:About 2 to 3 times/secOperating Environment: Temperature: 0 to 50Relative Humidity:< 75%Temperature Coefficient: 0.2x(specified accuracy)/(< 18 or > 28)Storage Environment: Temperature: -10 to 60Relative Humidity: < 85%RHIP Degree: IP20Battery: 9Vbattery, 6F22 or equivalent, 1 pieceLow Battery Indication:"" shown on the displaySize: 144x80x38mmWeight: About 203g (including battery)
    atribut:
    • Display: 31/2 digit LCD with a max. reading of 1999
    • Negative Polarity Indication: Negative sign \"-\" shown on the display automatically
    • Sampling Rate: About 2 to 3 times/sec
    • Operating Environment Temperature (°C): 0 to 50
    • Temperature (°C): 10 to 60
    • Battery: 9Vbattery 6F22 or equivalent 1 piece
    • IP Degree: IP20
    • Relative Humidity (%RH): < 85
    • Size (mm): 144x80x38
  12. UNI-T Multimeter Digital
    Mulai

    Rp539.900

    UNI-T Multimeter Digital
    Deskripsi:
    UT89X/UT89XD is a reliable hand-held 3 5/6 bit digital multimeter with true RMS sine wave measurement. It can measure Max. 1000V DC/AC voltage, Max. 20A DC/AC current, resistance, capacitance, frequency, diode, hFE, continuity and NCV, quickly distinguishing between neutral and live wires accurately. UT89X can measure temperature and detect neutral and live wires with a test lead. UT89XD can perform LED test. Equipped with audible and visible alarm, flashlight and auto backlight functions, this series can be used in dark environment. It attracts users with its bi-color durable case, modern exterior and multiple functions.Temperature (⁰C) : -40 to 1000Temperature (⁰F) : -40 to 1832
  13. Sanwa Instrument Digital Pocket Multimeter with Clamp (Multitester)
    Mulai

    Rp3.499.900

    Sanwa Instrument Digital Pocket Multimeter with Clamp (Multitester)
    Deskripsi:
    Alat ukur portabel ini dirancang untuk pengukuran tegangan rendah. Alat ini digunakan pada peralatan komunikasi, listrik rumahan, tegangan pada beban, beberapa variasi pada pengukuran baterai. Anda juga bisa menggunakan alat ini unuk pengukuran kapasitor elektrostatis dan pengukuran transistor.
    atribut:
    • DC Voltage (V): 600
    • AC Voltage (V): 600
    • Alternating Current (A): 100
    • Detection Method: Mean Value Rectifier (MEAN)
    • Direct Current (A): 100
    • Maximum Display: 6600 counts
    • Power Supply: AAA dry battery (LR03)x2 (included)
    • Resistance (ohm): 66M
    • Width x Depth x Height: 75x19.9x130mm
  14. Hioki Multimeter Digital (Multitester)
    Mulai

    Rp3.799.900

    Hioki Multimeter Digital (Multitester)
    atribut:
    • Conformity Standard: EN61010 (safety), EN61326 (EMC), measurement category
  15. ZOTEK Multimeter Digital (Multitester)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp199.900

    ZOTEK Multimeter Digital (Multitester)
    Deskripsi:
    Kecil dan Mudah DibawaDigital Multimeter dapat digunakan untuk mengukur arus listrik yang mengaliri suatu benda. Multimeter ini dilengkapi dengan LCD dan hadir dengan design yang ringan dan kecil sehingga dapat Anda bawa kemana saja.
  16. KYORITSU Multimeter Digital (Multitester)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp959.900

    KYORITSU Multimeter Digital (Multitester)
    Deskripsi:
    Multitester digital Kyoritsu terbaik di kelasnya dan memiliki perlindungan arus korslet, untuk kebutuhan elektronik dan laboratorium listrik dengan akurasi dan desain yang ergonomis. Tersedia beberapa pilihan multitester sesuai dengan kebutuhan pengukuran dengan fungsi yang profesional
  17. KRISBOW Analog Multimeter (Multitester)
    Mulai

    Rp80.900

    KRISBOW Analog Multimeter (Multitester)
    Deskripsi:
    - 5 functions including DC/AC Voltage, DC Current, Resistance, Diode and Transistor test- Fuse and diode protection.
  18. MASTECH Clamp Multimeter (Multitester)
    Mulai

    Rp1.499.900

    MASTECH Clamp Multimeter (Multitester)
    Deskripsi:
    Mastech MS2015A Clamp Multimeter adalah Tang Ampere dari Mastech yang berkualitas baik.
  19. FLUKE Multimeter Digital (Multitester)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.499.900

    FLUKE Multimeter Digital (Multitester)
    Deskripsi:
    Designed for basic electrical testing and provides reliable measurements to residential, commercial and heating and air conditioning technicians. This lightweight multimeter is small enough to fit in one hand, yet rugged enough to withstand daily use in the coming years. If you want a professional and affordable multimeter, this Digital Multimeter is the best choice.
    atribut:
    • DC Voltage Range (V): 6/60/600 (DC)
    • Resistance (ohm): 400 / 4k / 40k / 400k / 4M / 40M
    • Altitude Used: 2000m, (storage) 12000m
    • Capacitor Capacity (F): 50n / 500n / 5micro / 50micro / 100micro
    • Dimensions (mm): 130x65x27
    • Frequency (Hz): 50/500 / 5k / 50k / 100k
    • Loading: 0.6 / 6/60/600
    • Operating Humidity (%): Non-condensing (<10 degrees Celsius), <= 90% RH (10-30 degrees Celsius), <= 75% RH (30-40 degrees Celsius) (non-condensing)
    • Operating/Storage Temperature (°C): 0 to + 40 / -30 to +60
    • Power Supply: 2 AAA batteries
    • Weight (g): 160
Daftar Harga Multimeter Ncv Terbaru April 2026
KRISBOW Multimeter Digital (Multitester)Rp369.900
Extech CAT IV Pocket Multimeter+NCV (Multitester)Rp1.599.900
ZOTEK Multimeter Digital (Multitester)Rp289.900
Dekko Multimeter Digital Plus NCV - Multitester Digital (Multitester)Rp249.900
Extech CAT IV True Rms Multimeter+NCV+LoZ (Multitester)Rp5.399.900
Oxford Precision 6-in-1 Digital Multimeter with ThermometerRp3.299.900
Hioki Multimeter Digital (Multitester)Rp759.900
Deli Multimeter Digital (Multitester)Rp129.900
TEKIRO Multimeter Digital (Multitester)Rp349.900
ZOYI Multimeter Digital (Multitester)Rp629.900

Data diperbarui pada 05/04/2026 (Harga belum termasuk PPN)