Oxford Precision 6-in-1 Digital Multimeter with Thermometer

Sebelum PPN:
Rp3.699.900
Spesifikasi
Max. AC Current (A)10
Max. AC Voltage (V)600
Max. DC Voltage (V)600
Max. DC Current (A)10
Weight (g)342
Additional FeaturesDouble Molded Housing
IncludesFrequency

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This meter replaces 6 traditional meters to make your work simpler and more efficient. This newly designed digital light-weight device gives you long-lasting power with accurate measurements.

- 6-in-1 Multi-function includes:

- Multimeter.

- Light meter.

- Sound Level.

- Humidity meter.

- Temperature meter.

- NCV Indicator.

Ulasan Produk

Tidak ada ulasan