Beli Motorized Three-Way Valve di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kitz Small Motorized Electric Three-Way Ball Valve (Reduce Toba)
    Mulai

    Rp2.299.900

    Kitz Small Motorized Electric Three-Way Ball Valve (Reduce Toba)
    atribut:
    • Material (ball seat): PTFE
    • Material (O ring): FKM
    • Frequency (Hz): 50/60
    • Class: 10K
    • Body Material: CAC406
  2. Kitz Small Motorized Electric Three-Way Ball Valve (Reduce Toba)
    Mulai

    Rp2.099.900

    Kitz Small Motorized Electric Three-Way Ball Valve (Reduce Toba)
    atribut:
    • Material (ball seat): PTFE
    • Material (O ring): FKM
    • Frequency (Hz): 50/60
    • Class: 10K
    • Body Material: CAC406
  3. Kitz Bronze Small Pneumatic Three-Way Ball Valve L Port (Reduce Bore)
    Mulai

    Rp2.099.900

    Kitz Bronze Small Pneumatic Three-Way Ball Valve L Port (Reduce Bore)
    atribut:
    • Material (ball seat): PTFE
    • Material (O ring): FKM
    • Cap Material: C3771BE
    • Class: 10K
    • Ball Material: K metal+Ni-Cr-plated
    • Body Material: CAC406
    • Bore Diameter: Redeyusutoboa
    • Connection Method: The screw-shaped
    • Fluid Used: Water, oil, air
    • Material (stem): C6782BD+Cr plating
    • Maximum Working Pressure (MPa): 0.98 (80°C below the water, oil, air) (freezing), 0.49 (100°C or less of water, oil, air) (freezing)
    • Method: (Floating) 1/4B-1 1/4B, (trunnion-mounted) 1 1/2B, 2B, three-way Nimen sheet, L port
    • Shape: Horizontal three directions
    • Type: Ball valve
  4. Kitz Bronze Small Pneumatic Three-Way Ball Valve L Port (Reduce Bore)
    Mulai

    Rp2.799.900

    Kitz Bronze Small Pneumatic Three-Way Ball Valve L Port (Reduce Bore)
    atribut:
    • Material (ball seat): PTFE
    • Material (O ring): FKM
    • Cap Material: C3771BE
    • Class: 10K
    • Ball Material: K metal+Ni-Cr-plated
    • Body Material: CAC406
    • Bore Diameter: Redeyusutoboa
    • Connection Method: The screw-shaped
    • Fluid Used: Water, oil, air
    • Material (stem): C6782BD+Cr plating
    • Maximum Working Pressure (MPa): 0.98 (80°C below the water, oil, air) (freezing), 0.49 (100°C or less of water, oil, air) (freezing)
    • Method: (Floating) 1/4B-1 1/4B, (trunnion-mounted) 1 1/2B, 2B, three-way Nimen sheet, L port
    • Shape: Horizontal three directions
    • Type: Ball valve
  5. Kitz Stainless Steel Small Air Pressure Three-Way Ball Valve L Port (Reduce Toba)
    Mulai

    Rp3.699.900

    Kitz Stainless Steel Small Air Pressure Three-Way Ball Valve L Port (Reduce Toba)
    atribut:
    • Material (O ring): FKM
    • Class: 10K
    • Ball Material: SUS316
    • Body Material: SCS14A
    • Bore Diameter: Redeyusutoboa
    • Connection Method: The screw-shaped
    • Fluid Used: Water, oil, air
    • Material (ball seat): Carbon fiber input PTFE
    • Material (stem): SUS316+Cr plating
    • Maximum Working Pressure (MPa): 0.98 (80°C below the water, oil, air) (freezing), 0.49 (100°C or less of water, oil, air) (freezing)
    • Method: (Floating) 1/2B-1 1/2B, (trunnion-mounted) 2B, three-way Nimen sheet, L port
    • Shape: Horizontal three directions
    • Type: Ball valve
  6. TACO Hydronic Zone Valves
    Mulai

    Rp4.299.900

    TACO Hydronic Zone Valves
    atribut:
    • UNSPSC: 40141609
    • Depth (inch): 2-3/8
    • Electrical Connections: 2-Pin Screw Connectors for Power and End Switch
    • Includes: End Switch
    • Maximum Water Temperature (°F): 220
    • Safe Working Water PSI: 300
    • Voltage: 24
    • Width (inch): 5-5/16
  7. Uni-D Solenoid Valve AC 220V (60/50Hz) (Katup Solenoid)
    Mulai

    Rp1.399.900

    Uni-D Solenoid Valve AC 220V (60/50Hz) (Katup Solenoid)
    Deskripsi:
    - US series is direct-acting, conductive, and normally closed (NC) 2/2 way solenoid valve.- Able to be operated directly without pressure- Material PTFE is suitable for steam.
  8. MILWAUKEE VALVE Globe Valve (Katup Globe)
    Mulai

    Rp1.399.900

    MILWAUKEE VALVE Globe Valve (Katup Globe)
    Deskripsi:
    A strong, corrosion-resistant alloy, bronze resists fresh water, salt water, alkalies, salts, organic chemicals, and most acids. Globe valves are named for their spherical body shapes. Each features a hand wheel and threaded stem that causes a disc-shaped plug inside the valve to open or shut off internal flow. FNPT thread connection.
    atribut:
    • UNSPSC: 40141611
    • Item - Globe Valves: Globe Valve
    • Maximum Air Pressure: Not Rated
    • Seal Material: Bronze
    • Valve Handle Design: Hand Wheel
    • Valve Stem Design: Rising
  9. MILWAUKEE VALVE Pneumatically Actuated Butterfly Valves (Katup Kupu-Kupu)
    Mulai

    Rp20.999.900

    MILWAUKEE VALVE Pneumatically Actuated Butterfly Valves (Katup Kupu-Kupu)
    Deskripsi:
    Ductile iron pneumatically-actuated butterfly valves have heavy-duty bodies that withstand vibration. Their ductility makes them more flexible and resistant to impact and cracking than cast iron.
    atribut:
    • Air Inlet Pressure: 80
    • Product Type: Pneumatically Actuated Butterfly Valve
    • Seat Material: EPDM
  10. Kitz 400 Type Brass 3 Way 2 Side Seat Ball Valve (Standard Bore) TN Series
    Mulai

    Rp629.900

    Kitz 400 Type Brass 3 Way 2 Side Seat Ball Valve (Standard Bore) TN Series
    atribut:
    • Material (Handle): SUS430
    • Material (ball seat): PTFE
    • Material (O ring): FKM
    • Material (Body cap): C3771BE
    • Material (stem): C3531
    • Ball Material: C3771BE (Cr plating)
    • Body Material: C3771BE
    • Class: 400 type
    • Handle Shape: Lever type
    • Shape: Horizontal three directions
    • Type: Bronze, brass
  11. Kitz Ball Valve
    66%
    Mulai

    Rp309.900

  12. Onda PVC Valve (Stop Kran)
    Mulai

    Rp16.900

    Onda PVC Valve (Stop Kran)
    Deskripsi:
    Sebagai pembuka dan penutup aliran air pada pipa. Terdapat ulir/drat di dalam body
    atribut:
    • Material: PVC
  13. Non Brand Sidewall/Ceiling Register (Plafon Register)
    Mulai

    Rp119.900

    Non Brand Sidewall/Ceiling Register (Plafon Register)
    Deskripsi:
    Sidewall and ceiling registers connect to HVAC ducts installed through walls and ceilings and provide a visually appealing termination point.
    atribut:
    • UNSPSC: 39111808
    • Face Design: Louvered
    • Grille Color: White
    • Includes: Screws
    • Mounting Location: Ceiling or Wall
    • Mounting Style: Surface Mount
  14. RUCIKA Sambungan Pipa PVC Valve Socket AW (Connector Pipe)
    Mulai

    Rp3.900

    RUCIKA Sambungan Pipa PVC Valve Socket AW (Connector Pipe)
    atribut:
    • Application For: Clean and Pressure Water
  15. Kitz Brass Ball Valve Standard Bore T Series
    Mulai

    Rp429.900

    Kitz Brass Ball Valve Standard Bore T Series
    Deskripsi:
    It is a lever type with one step drop in ball diameter.Purpose:For water, oil, and gas equipment piping. (Flammable gas and toxic gas are not allowed)
  16. Onda Gate Valve Cast Iron Type Flange JIS 10K (Stop Kran Flange)
    Mulai

    Rp1.899.900

    Onda Gate Valve Cast Iron Type Flange JIS 10K (Stop Kran Flange)
    Deskripsi:
    Gate Valve dengan standard JIS 10KBody : cast ironKoneksi : Flange JIS 10KDisc : Cast IronPressure : Max 10 bar
    atribut:
    • Material: Cast Iron
  17. Kitz 400 Type Brass Ball Valve (Standard Bore) ZS Series (Katup)
    Mulai

    Rp309.900

    Kitz 400 Type Brass Ball Valve (Standard Bore) ZS Series (Katup)
    atribut:
    • Material (Handle): SUS430
    • Material (ball seat): PTFE
    • Material (Body cap): C3771BE
    • Ball Material: C3771BE (Ni-Cr plating)
    • Body Material: C3771BE
    • Bore Diameter: Standard bore
    • Class: 400 type
    • Connection Method: The screw-shaped
    • Fluid Used: Water, oil, gas, steam
    • Handle Shape: Lever type
    • Material (Packing): Fiberglass entry PTFE
    • Shape: straight
    • Valve Type: Ball valve
  18. Kitz 10K Electric Ball Valve (Full Bore) (Flange Type)
    Mulai

    Rp7.599.900

    Kitz 10K Electric Ball Valve (Full Bore) (Flange Type)
    atribut:
    • Material (stem): SUS403
    • Material (ball seat): PTFE
    • Material (Packing): PTFE
    • Material (Gasket): PTFE
    • Ball Material: SCS13A/SUS304/SUS304TP
    • Body Material: FC200
    • Cap Material: FC200
    • Class: 10K
    • Frequency (Hz): 50/60
Daftar Harga Motorized Three-Way Valve Terbaru November 2026
Kitz Small Motorized Electric Three-Way Ball Valve (Reduce Toba)Rp2.299.900
Kitz Small Motorized Electric Three-Way Ball Valve (Reduce Toba)Rp2.099.900
ONDA MFG Three-Way Ball Valve T SeriesRp629.900
Kitz Bronze Small Pneumatic Three-Way Ball Valve L Port (Reduce Bore)Rp2.099.900
Kitz Bronze Small Pneumatic Three-Way Ball Valve L Port (Reduce Bore)Rp2.799.900
Kitz Stainless Steel Small Air Pressure Three-Way Ball Valve L Port (Reduce Toba)Rp3.699.900
TACO Hydronic Zone ValvesRp4.299.900
Uni-D Solenoid Valve AC 220V (60/50Hz) (Katup Solenoid)Rp1.399.900
MILWAUKEE VALVE Globe Valve (Katup Globe)Rp1.399.900
MILWAUKEE VALVE Pneumatically Actuated Butterfly Valves (Katup Kupu-Kupu)Rp20.999.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)