Kitz Bronze Small Pneumatic Three-Way Ball Valve L Port (Reduce Bore)

Sebelum PPN:
Rp2.099.900 - Rp4.499.900
Spesifikasi
Material (ball seat)PTFE
Material (O ring)FKM
Cap MaterialC3771BE
Class10K
Ball MaterialK metal+Ni-Cr-plated
Body MaterialCAC406
Bore DiameterRedeyusutoboa
Connection MethodThe screw-shaped
Fluid UsedWater, oil, air
Material (stem)C6782BD+Cr plating
Maximum Working Pressure (MPa)0.98 (80°C below the water, oil, air) (freezing), 0.49 (100°C or less of water, oil, air) (freezing)
Method(Floating) 1/4B-1 1/4B, (trunnion-mounted) 1 1/2B, 2B, three-way Nimen sheet, L port
ShapeHorizontal three directions
TypeBall valve

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan