Beli Mikrometer Inchi di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Mitutoyo Mikrometer Digital Tahan Cairan Pendingin (Mikrometer Digital Anti Air)atribut:
- Quantization Error: Not including +/- 1 count
- Power Supply: One button type silver oxide battery SR44 (No.938882) is included as standard
- Degree of Protection: IP65 (IEC60529)
- Output Function: With measurement data output function
- Constant Pressure Device: Ratchet thimble
- Measuring Force (N): 7 to 12 (when using ratchet ratchet)
- Battery Life: About 2.4 years in normal use
- Flatness (µm): 0.3
- Instrument Error (µm): +/- 1
- Minimum display amount (mm): 0.001
- Parallelism (µm): 1
- Position Detection Method: Electromagnetic induction type rotary encoder
- KRISBOW Depth Gauge Digital (Alat Ukur Mikrometer Kedalaman)atribut:
- Graduation (mm): 0.001
- Accuracy (mm): +/- 0.002
- Dimensions (mm): 160 x 100 x 18
- Insize Mikrometer Luar DigitalDeskripsi:Mikrometer Luar Digital - Resolusi 0,001 mm/0,00005 Inci (resolusi 3101-275A dan 3101 -300A adalah 0,001mm/0,0001 Inci)- IP65 tahan air/debu- Tombol: on/off, set, mm/inci, ABS/INC, output data- Output data- Baterai LR44, mati otomatis- Carbide measuring surface- Dilengkapi dengan spherical anvil- Sudah termasuk pengaturan standar (kecuali 0-25mm/0 -1 inci)- Aksesori opsional: kabel output data (kode 7306-30, 7302-SPC2, 7305-SPC3)- Skala thimble 0,01 mm (opsi: 0,0001 inci)- Hasil pengukuran dalam skala metrik dan inci- Sesuai dengan standar DIN863- Sudah termasuk kabel output data
- Insize Kepala Mikrometer Elektronik Spindel Datar Seri 6353 (Kepala Ukur Mikrometer Elektronik Seri 6353)atribut:
- Includes: Hard Plastic Case
- IP Rating: IP54
- Operation Type: Digital
- Resolution: 0.00005inch/0.001mm
- Range (inch): 0 to 1, 0 to 25mm
- Accuracy (inch): +/-0.00008
- Battery Size: LR44, SR44
- Case Type: Plastic
- Compatible Data Output Cable: Mfr. No. 7305-SPC3, Mfr. No. 7306-30, Mfr. No.7302-SPC2A
- Data Output Type: Cable, Wireless with Transmitter
- Dimension Type: Inch/Metric
- Functions: ABS/INC, Automatic Power Off, Data Output, Inch/mm Conversion, On/Off
- Lock Nut Type: Spindle Lock
- Maximum Measurement (inch): 1
- Maximum Measurement (mm): 25
- Minimum Measurement (inch): 0
- Mouting Hub Diameter (inch): 1/2
- Spindle Shape: Flat
- Thimble Type: Ratchet
- Insize Kepala Mikrometer Elektronik Spindel Datar Seri 6354 (Kepala Ukur Mikrometer Elektronik Seri 6354)atribut:
- Includes: Hard Plastic Case
- Features: Plain Stem
- IP Rating: IP54
- Operation Type: Digital
- Resolution: 0.00005inch/0.001mm
- Accuracy (inch): +/-0.00008
- Battery Size: LR44, SR44
- Case Type: Plastic
- Compatible Data Output Cable: Mfr. No. 7305-SPC3, Mfr. No. 7306-30, Mfr. No.7302-SPC2A
- Data Output Type: Cable, Wireless with Transmitter
- Dimension Type: Inch/Metric
- Functions: ABS/INC, Automatic Power Off, Data Output, Inch/mm Conversion, On/Off
- Lock Nut Type: Spindle Lock
- Maximum Measurement (inch): 1
- Maximum Measurement (mm): 25
- Minimum Measurement (inch): 0
- Mouting Hub Diameter (inch): 1/2
- Range (inch): 0 to 1, 0 to 25mm
- Spindle Shape: Flat
- Thimble Type: Ratchet
- Insize Micrometer Stand (Penjepit Mikrometer)atribut:
- Material: Steel
- Mount Style: Bench Mount
- For Use With Gauge Type: Handheld Outside Micrometers
- KENTA Depth Micrometer (Mikrometer Kedalaman)Deskripsi:Rods are hardened and the measuring faces are micro-lapped.SoIid construction, satin chromed body.Constant force ratchet on thimble.Come with 4 depth rodsSupplied in plastic case.Base length 101.5mm/4inch (63mm/2.5inch is optional)Graduation: Metric 0.01mm/Inch 0.001inch
- KRISBOW Dudukan Mikrometeratribut:
- Material: Steel
- Micrometer Range (mm): 300
- Range (°): 0-360
- Insize Outside Micrometer Metric (Alat Ukur Mikrometer Luar)Deskripsi:- Graduation 0.01 mm/0.0001 Inch- Carbide measuring faces- Meet DIN863- Supplied with setting standard ( expect 0-25mm/0-1 Inch)
- KRISBOW Mikrometer Digitalatribut:
- Dimensions (mm): 145x60x30
- Material: Steel
- Accuracy (mm): ± 0.002
- Range (mm): 0-25
- Resolution (mm): 0.001
- KENTA Digital Blade Micrometer (Mikrometer Pisau Digital)Deskripsi:Blade shape spindle and anvil for measuring the thickness of work sections such as ribs, land, fins, cutting edges on form tools, grooves and keyways etc.Non-rotating spindle.Large LCD display.Soft touch key for operating comfort.High quality heat insulation grip.Measuring faces is made of tungsten carbide.Constant force ratchet on thimble.Functions: mm/ inch conversion, ABS/INC, preset, on/off, zero-setting battery low indication.Supplied in plastic case.atribut:
- Resolution (mm): 0.001
- Insize Set Bore Gauge Digital Absolut (Mikrometer Dalam Digital)atribut:
- Accuracy (inch): +/-0.00024
- Actuation Type: Pistol Grip
- Contact Point Material: Carbide
- Contact Style: 3 Point
- Dimension Type: Inch
- Includes: Extension Rod
- Maximum Measurement (inch): 5
- Minimum Measurement (inch): 4
- Operation Type: Digital
- Range (inch): 4 to 5
- Resolution: 0.00005inch/0.001mm
- SPC Output: 2124
- Insize Micrometer Head Carbide Spindle Material (Alat Ukur Mikrometer Dalam)atribut:
- Includes: Hard Plastic Case
- Operation Type: Mechanical
- Case Type: Plastic
- Spindle Material: Carbide
- Thimble Type: Ratchet
- Mouting Hub Diameter (inch): 1/2
- Spindle Diameter (inch): 1/4
- Spindle Shape: Flat
- Insize Bore Gauge Digital Tipe Plunger (Mikrometer Dalam Digital)atribut:
- Accuracy (inch): +/-0.00016
- Actuation Type: Pistol Grip
- Contact Point Material: Carbide
- Contact Style: 3 Point
- Dimension Type: Inch
- Includes: Setting Ring, Extension Rod
- Maximum Measurement (inch): 1.2
- Minimum Measurement (inch): 1
- Operation Type: Digital
- Range (inch): 1 to 1.200
- Resolution: 0.00005inch/0.001mm
- SPC Output: 2124
- Insize Bore Gauge Digital Pegas Landasan Seri 2123 (Mikrometer Dalam Digital)atribut:
- Actuation Type: Spring Loaded Anvil
- Contact Point Material: Steel
- Contact Style: Anvil
- Data Output Type: No Data Output
- Dimension Type: Inch, Metric
- Minimum Measurement (inch): 0
- Operation Type: Digital
- Repeatability (inch): 0.0001
- Resolution: 0.0001inch/0.002mm
- SPC Output: 2123
- Insize Mikrometer Dalam Seri 3128 (Alat Ukur Diameter Dalam Seri 3128)atribut:
- IP Rating: IP54
- Operation Type: Digital
- Resolution: 0.00005inch, 0.001mm
- Range (inch): 203mm to 305mm, 8 to 12
- Display Type: LCD
- Battery Size: LR44, SR44
- Case Type: Plastic Case
- Compatible Data Output Cable: Mfr. No. 7302-SPC6, Mfr. No. 7305-B01, Mfr. No. 7305-SPC3A, Mfr. No. 7306-30A
- Contact Point Material: Carbide
- Contact Point Shape: Curved
- Data Output Type: Cable
- Functions: ABS/INC, Automatic Power Off, Data Output, Inch/mm Conversion, On/Off
- Inside Micrometer Type: 3-Point Inside Micrometer
- Lock Nut Type: Ratchet Stop
- Maximum Measurement (inch): 12
- Maximum Measurement (mm): 305
- Minimum Measurement (inch): 8
- Movement of Screw (inch): 1
- Number of micrometers: 1
- Thimble Type: Ratchet Stop
- Insize Mikrometer Internal Tiga Titik Seri 3227 (Micrometer Lubang Tiga Titik)atribut:
- Operation Type: Mechanical
- Resolution: 0.0001inch
- Range (inch): 0.35 to 0.425
- Accuracy (inch): +/-0.00016
- Maximum Measurement (inch): 0.425
- Contact Point Material: Steel
- Inside Micrometer Type: 3-Point Inside Micrometer
- Lock Nut Type: Ratchet Stop
- Maximum Measuring Depth (inch): 6.18
- Minimum Measurement (inch): 0.35
- Number of micrometers: 1
- Rod Lengths Included (inch): 4
- Thimble Type: Ratchet
- Insize Inside Micrometer (Alat Ukur Mikrometer Dalam)Deskripsi:These digital 3-point micrometers are IP-rated for use on shop floors where dust, debris, water, coolant, and other fluids are present and may pose a contamination risk. Select micrometers have SPC output capability.
- Insize Tubular Inside Micrometer (Alat Ukur Mikrometer Dalam)Deskripsi:Tubular Inside Micrometer> Graduation 0.01 mm> Accuracy: (6+L/50) L= maximum measuring length (mm)> Optional accessary : setting ring (code 6312)
- Insize Three Points Internal Micrometer (Alat Ukur Mikrometer Dalam)Deskripsi:Three Points Internal Micrometer> Ratchet stop> Carbide measuring faces> Supplied with setting rings and extension rods > 6-12 mm : graduation 0.0001mm12-300 mm: graduation 0.005 mm> Optional accessory: setting ring (code 6312)
Daftar Harga Mikrometer Inchi Terbaru October 2026
| Mitutoyo Mikrometer Digital Tahan Cairan Pendingin (Mikrometer Digital Anti Air) | Rp2.899.900 |
| KRISBOW Depth Gauge Digital (Alat Ukur Mikrometer Kedalaman) | Rp3.699.900 |
| Insize Mikrometer Luar Digital | Rp3.599.900 |
| Insize Kepala Mikrometer Elektronik Spindel Datar Seri 6353 (Kepala Ukur Mikrometer Elektronik Seri 6353) | Rp5.499.900 |
| Insize Kepala Mikrometer Elektronik Spindel Datar Seri 6354 (Kepala Ukur Mikrometer Elektronik Seri 6354) | Rp5.599.900 |
| Insize Micrometer Stand (Penjepit Mikrometer) | Rp389.900 |
| KENTA Depth Micrometer (Mikrometer Kedalaman) | Rp2.599.900 |
| KRISBOW Dudukan Mikrometer | Rp369.900 |
| Insize Outside Micrometer Metric (Alat Ukur Mikrometer Luar) | Rp639.900 |
| KRISBOW Mikrometer Digital | Rp1.599.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/q0P103934936-1.jpg)
/kcP104566732-2.jpg)

/auP105915390-1.jpg)
/b4P105915400-1.jpg)
/loP105916780-1.jpg)
/7jP105985271-1.jpg)

/pyP102120934-2.jpg)

/60P105986216-1.jpg)
%20Digital%20Tipe%20Hall/Insize%20Set%20Bore%20Gauge%20Digital%20Absolut%20(Mikrometer%20Dalam%20Digital)/ejP105873523-2.jpg)
/kuP105916750-1.jpg)
%20Digital%20Tipe%20Hall/Insize%20Bore%20Gauge%20Digital%20Tipe%20Plunger%20(Mikrometer%20Dalam%20Digital)/e1P105873505-2.jpg)
%20Digital%20Tipe%20Hall/Insize%20Bore%20Gauge%20Digital%20Pegas%20Landasan%20Seri%202123%20(Mikrometer%20Dalam%20Digital)/ftP105873569-2.jpg)
%20Analog%20Tipe%20Hall/Insize%20Mikrometer%20Dalam%20Seri%203128%20(Alat%20Ukur%20Diameter%20Dalam%20Seri%203128)/50P105916180-1.jpg)
%20Analog%20Tipe%20Hall/Insize%20Mikrometer%20Internal%20Tiga%20Titik%20Seri%203227%20(Micrometer%20Lubang%20Tiga%20Titik)/6yP105918250-1.jpg)
/r0P102120972-3.jpg)
/P102120989-1.jpg)
%20Analog%20Tipe%20Hall/Insize%20Three%20Points%20Internal%20Micrometer%20(Alat%20Ukur%20Mikrometer%20Dalam)/roP102120996-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)