Beli Mikrometer Dalam di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Depth Gauge Digital (Alat Ukur Mikrometer Kedalaman)atribut:
- Graduation (mm): 0.001
- Accuracy (mm): +/- 0.002
- Dimensions (mm): 160 x 100 x 18
- STARRETT Mikrometer Dalam Digital 2 Titik (Mikrometer Dalam Digital 2 Titik)atribut:
- Item: Digital 2-Point Inside Micrometer
- Resolution: 0.00005inch, 0.001mm
- IP Rating: IP65
- SPC Output: Yes
- Data Output Type: Cable, Wireless with Transmitter
- Case Included: Yes
- Case Type: Wood Case
- Contact Point Material: Carbide
- Coolant Resistant: Yes
- Display Type: LCD
- Functions: Inch/mm Conversion, Reducing The Need to Exchange Anvils
- Includes: Adjusting Wrench, Contacts, Instructions, Setting Ring, Spare Battery
- Includes Battery: Yes
- Inside Micrometer Type: 2-Point Inside Micrometer
- Number of micrometers: 1
- Operation Type: Digital
- Thimble Type: Ratchet Stop
- KENTA Digital Inside Micrometer (Mikrometer Dalam Digital)Deskripsi:For measuring inside dimension of bores or holes.Large LCD display.Soft touch key for operating comfort.High quality heat insulation grip.Measuring faces is made of tungsten carbide.Constant force ratchet on thimble.Functions: mm/ inch conversion, ABS/INC, preset, on/off, zero-setting battery low indication.Supplied in plastic case
- KENTA Depth Micrometer (Mikrometer Kedalaman)Deskripsi:Rods are hardened and the measuring faces are micro-lapped.SoIid construction, satin chromed body.Constant force ratchet on thimble.Come with 4 depth rodsSupplied in plastic case.Base length 101.5mm/4inch (63mm/2.5inch is optional)Graduation: Metric 0.01mm/Inch 0.001inch
- Insize Inside Micrometer (Alat Ukur Mikrometer Dalam)Deskripsi:These digital 3-point micrometers are IP-rated for use on shop floors where dust, debris, water, coolant, and other fluids are present and may pose a contamination risk. Select micrometers have SPC output capability.
- KENTA Digital 3 Point Bore Micrometer (Mikrometer Dalam)Deskripsi:Large LCD readout.Carbide-tipped contact points ensure long life.Functions : Presetting, Zero setting, Data hold, Data output, Error alarm, Battery replacement alarm.With ratchet stop for constant force.Measurement can be taken closer to the bottom of the blind bore.Extensions availbale above 6mm for deep hole measurementWithin 100mm: Supplied with setting ringes.Over 100mm: Setting rings optional.Over 100mm: Measuring heads are interchangable.Resolution : 0.001mm
- KENTA Digital 3 Point Bore Micrometer (Mikrometer Dalam)Deskripsi:Large LCD readout.Carbide-tipped contact points ensure long life.Functions : Presetting, Zero setting, Data hold, Data output, Error alarm, Battery replacement alarm.With ratchet stop for constant force.Measurement can be taken closer to the bottom of the blind bore.Extensions availbale above 6mm for deep hole measurementWithin 100mm: Supplied with setting ringes.Over 100mm: Setting rings optional.Over 100mm: Measuring heads are interchangable.Resolution : 0.001mmatribut:
- Accuracy (mm): 0.007
- Dimension H (mm): 0.5
- Extension Rods (mm): 150
- Dimension L (mm): 150
- KENTA Internal Micrometer with Interchangeable Anvils (Mikrometer Dalam)Deskripsi:Graduation: metric 0.01mm/inch 0.001inchSingle rodAnvils are optionalSupplied with standard block60° or 55° V-shaped and cone-shaped anvils (interchangeable) are optional.Dimensions of anvil-tail: Ø5x15mmSupplied with a standard caliper gage for zero setting.Steel-ball-tipeed anvils (interchangeable) also are optional formeasuring over-pin diameter of internal gears.( Optional 05561-1 / 10)
- KENTA Internal Micrometer (Alat Ukur Diameter Dalam Mikrometer)Deskripsi:Micrometer head 50-63mm or 2-2.5inch, diameter of rod 15.5mm or 0.61inchCarbide tipsWith zero adjusting wrenchSupplied with standard blockPacked in wooden boxGraduation: metric 0.01mm/inch 0.001inch
- KENTA Inside Micrometers (Alat Ukur Diameter Dalam Mikrometer)Deskripsi:For measuring the inside of a bore or hole.Made of stainless steel with carbide-tipped measuring faces.With constant force ratchet thimble.Satin chrome finished frame.Locking clamp.Supplied in plastic case.Graduation: metric 0.01mm ; inch 0.001inch
- Insize Mikrometer Dalam Seri 3128 (Alat Ukur Diameter Dalam Seri 3128)atribut:
- IP Rating: IP54
- Operation Type: Digital
- Resolution: 0.00005inch, 0.001mm
- Range (inch): 203mm to 305mm, 8 to 12
- Display Type: LCD
- Battery Size: LR44, SR44
- Case Type: Plastic Case
- Compatible Data Output Cable: Mfr. No. 7302-SPC6, Mfr. No. 7305-B01, Mfr. No. 7305-SPC3A, Mfr. No. 7306-30A
- Contact Point Material: Carbide
- Contact Point Shape: Curved
- Data Output Type: Cable
- Functions: ABS/INC, Automatic Power Off, Data Output, Inch/mm Conversion, On/Off
- Inside Micrometer Type: 3-Point Inside Micrometer
- Lock Nut Type: Ratchet Stop
- Maximum Measurement (inch): 12
- Maximum Measurement (mm): 305
- Minimum Measurement (inch): 8
- Movement of Screw (inch): 1
- Number of micrometers: 1
- Thimble Type: Ratchet Stop
- Insize Tubular Inside Micrometer (Alat Ukur Mikrometer Dalam)Deskripsi:Tubular Inside Micrometer> Graduation 0.01 mm> Accuracy: (6+L/50) L= maximum measuring length (mm)> Optional accessary : setting ring (code 6312)
- Insize Set Bore Gauge Digital Absolut (Mikrometer Dalam Digital)atribut:
- Accuracy (inch): +/-0.00024
- Actuation Type: Pistol Grip
- Contact Point Material: Carbide
- Contact Style: 3 Point
- Dimension Type: Inch
- Includes: Extension Rod
- Maximum Measurement (inch): 5
- Minimum Measurement (inch): 4
- Operation Type: Digital
- Range (inch): 4 to 5
- Resolution: 0.00005inch/0.001mm
- SPC Output: 2124
- Insize Bore Gauge Digital Tipe Plunger (Mikrometer Dalam Digital)atribut:
- Accuracy (inch): +/-0.00016
- Actuation Type: Pistol Grip
- Contact Point Material: Carbide
- Contact Style: 3 Point
- Dimension Type: Inch
- Includes: Setting Ring, Extension Rod
- Maximum Measurement (inch): 1.2
- Minimum Measurement (inch): 1
- Operation Type: Digital
- Range (inch): 1 to 1.200
- Resolution: 0.00005inch/0.001mm
- SPC Output: 2124
- Insize Three Points Internal Micrometer (Alat Ukur Mikrometer Dalam)Deskripsi:Three Points Internal Micrometer> Ratchet stop> Carbide measuring faces> Supplied with setting rings and extension rods > 6-12 mm : graduation 0.0001mm12-300 mm: graduation 0.005 mm> Optional accessory: setting ring (code 6312)
- Insize Bore Gauge Digital Pegas Landasan Seri 2123 (Mikrometer Dalam Digital)atribut:
- Actuation Type: Spring Loaded Anvil
- Contact Point Material: Steel
- Contact Style: Anvil
- Data Output Type: No Data Output
- Dimension Type: Inch, Metric
- Minimum Measurement (inch): 0
- Operation Type: Digital
- Repeatability (inch): 0.0001
- Resolution: 0.0001inch/0.002mm
- SPC Output: 2123
- Insize Micrometer Head Carbide Spindle Material (Alat Ukur Mikrometer Dalam)atribut:
- Includes: Hard Plastic Case
- Operation Type: Mechanical
- Case Type: Plastic
- Spindle Material: Carbide
- Thimble Type: Ratchet
- Mouting Hub Diameter (inch): 1/2
- Spindle Diameter (inch): 1/4
- Spindle Shape: Flat
- Insize Mikrometer Luar DigitalDeskripsi:Mikrometer Luar Digital - Resolusi 0,001 mm/0,00005 Inci (resolusi 3101-275A dan 3101 -300A adalah 0,001mm/0,0001 Inci)- IP65 tahan air/debu- Tombol: on/off, set, mm/inci, ABS/INC, output data- Output data- Baterai LR44, mati otomatis- Carbide measuring surface- Dilengkapi dengan spherical anvil- Sudah termasuk pengaturan standar (kecuali 0-25mm/0 -1 inci)- Aksesori opsional: kabel output data (kode 7306-30, 7302-SPC2, 7305-SPC3)- Skala thimble 0,01 mm (opsi: 0,0001 inci)- Hasil pengukuran dalam skala metrik dan inci- Sesuai dengan standar DIN863- Sudah termasuk kabel output data
- Mitutoyo Set Holtest (Set Mikrometer Internal Tiga Titik)atribut:
- Scale Interval (mm): 0.001
- Dimension B (mm): 21
- Dimension L1 (mm): 158
- Dimension C (mm): 13.8
- Dimension A (mm): 13
- Set Content: Body 2 - 2.5mm 1pc, 2.5 - 3mm 1 pc, Set ring phi 2.5mm 1 pc, Hexagon bar spanner 1 pc
- Measuring Range (mm) : 2-3
- Insize Mikrometer Internal Tiga Titik Seri 3227 (Micrometer Lubang Tiga Titik)atribut:
- Operation Type: Mechanical
- Resolution: 0.0001inch
- Range (inch): 0.35 to 0.425
- Accuracy (inch): +/-0.00016
- Maximum Measurement (inch): 0.425
- Contact Point Material: Steel
- Inside Micrometer Type: 3-Point Inside Micrometer
- Lock Nut Type: Ratchet Stop
- Maximum Measuring Depth (inch): 6.18
- Minimum Measurement (inch): 0.35
- Number of micrometers: 1
- Rod Lengths Included (inch): 4
- Thimble Type: Ratchet
Daftar Harga Mikrometer Dalam Terbaru October 2026
| KRISBOW Depth Gauge Digital (Alat Ukur Mikrometer Kedalaman) | Rp3.699.900 |
| STARRETT Mikrometer Dalam Digital 2 Titik (Mikrometer Dalam Digital 2 Titik) | Rp92.999.900 |
| KENTA Digital Inside Micrometer (Mikrometer Dalam Digital) | Rp10.999.900 |
| KENTA Depth Micrometer (Mikrometer Kedalaman) | Rp2.599.900 |
| Insize Inside Micrometer (Alat Ukur Mikrometer Dalam) | Rp1.499.900 |
| KENTA Digital 3 Point Bore Micrometer (Mikrometer Dalam) | Rp30.999.900 |
| KENTA Digital 3 Point Bore Micrometer (Mikrometer Dalam) | Rp109.999.900 |
| KENTA Internal Micrometer with Interchangeable Anvils (Mikrometer Dalam) | Rp8.199.900 |
| KENTA Internal Micrometer (Alat Ukur Diameter Dalam Mikrometer) | Rp7.999.900 |
| KENTA Inside Micrometers (Alat Ukur Diameter Dalam Mikrometer) | Rp6.199.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/kcP104566732-2.jpg)
%20Analog%20Tipe%20Hall/STARRETT%20Mikrometer%20Dalam%20Digital%202%20Titik%20(Mikrometer%20Dalam%20Digital%202%20Titik)/iwP106096680-1.jpg)
/qfP105986951-1.jpg)
/7jP105985271-1.jpg)
/r0P102120972-3.jpg)
%20Digital%20Tipe%20Hall/KENTA%20Digital%203%20Point%20Bore%20Micrometer%20(Mikrometer%20Dalam)/3bP105986119-1.jpg)
%20Digital%20Tipe%20Hall/KENTA%20Digital%203%20Point%20Bore%20Micrometer%20(Mikrometer%20Dalam)/3tP105986137-1.jpg)
%20Analog%20Tipe%20Hall/KENTA%20Internal%20Micrometer%20with%20Interchangeable%20Anvils%20(Mikrometer%20Dalam)/d1P106002469-1.jpg)
%20Analog%20Tipe%20Hall/KENTA%20Internal%20Micrometer%20(Alat%20Ukur%20Diameter%20Dalam%20Mikrometer)/c9P106002441-1.jpg)
%20Analog%20Tipe%20Hall/KENTA%20Inside%20Micrometers%20(Alat%20Ukur%20Diameter%20Dalam%20Mikrometer)/ncP106001840-1.jpg)
%20Analog%20Tipe%20Hall/Insize%20Mikrometer%20Dalam%20Seri%203128%20(Alat%20Ukur%20Diameter%20Dalam%20Seri%203128)/50P105916180-1.jpg)
/P102120989-1.jpg)
%20Digital%20Tipe%20Hall/Insize%20Set%20Bore%20Gauge%20Digital%20Absolut%20(Mikrometer%20Dalam%20Digital)/ejP105873523-2.jpg)
%20Digital%20Tipe%20Hall/Insize%20Bore%20Gauge%20Digital%20Tipe%20Plunger%20(Mikrometer%20Dalam%20Digital)/e1P105873505-2.jpg)
%20Analog%20Tipe%20Hall/Insize%20Three%20Points%20Internal%20Micrometer%20(Alat%20Ukur%20Mikrometer%20Dalam)/roP102120996-2.jpg)
%20Digital%20Tipe%20Hall/Insize%20Bore%20Gauge%20Digital%20Pegas%20Landasan%20Seri%202123%20(Mikrometer%20Dalam%20Digital)/ftP105873569-2.jpg)
/kuP105916750-1.jpg)

%20Analog%20Tipe%20Hall/Mitutoyo%20Set%20Holtest%20(Set%20Mikrometer%20Internal%20Tiga%20Titik)/98P103936332-1.jpg)
%20Analog%20Tipe%20Hall/Insize%20Mikrometer%20Internal%20Tiga%20Titik%20Seri%203227%20(Micrometer%20Lubang%20Tiga%20Titik)/6yP105918250-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)