KENTA Digital 3 Point Bore Micrometer (Mikrometer Dalam)

Sebelum PPN:
Rp30.999.900 - Rp179.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Large LCD readout.
Carbide-tipped contact points ensure long life.
Functions : Presetting, Zero setting, Data hold, Data output, Error alarm, Battery replacement alarm.
With ratchet stop for constant force.
Measurement can be taken closer to the bottom of the blind bore.
Extensions availbale above 6mm for deep hole measurement
Within 100mm: Supplied with setting ringes.
Over 100mm: Setting rings optional.
Over 100mm: Measuring heads are interchangable.
Resolution : 0.001mm

Ulasan Produk

Tidak ada ulasan