Beli Midtronics di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MIDTRONICS Digital Battery Tester (Alat Tes Aki)
    Mulai

    Rp43.999.900

    MIDTRONICS Digital Battery Tester (Alat Tes Aki)
    Deskripsi:
    CPX-900 Battery & Electrical System Analyzer offers advanced diagnostics in a handheld one-piece diagnostic tool. CPX-900 features Conductance Profiling™, a patented Midtronics technology that identifies batteries with low reserve capacity, a key capability to accurately diagnose the increasing electrical demands placed on modern vehicles.
    atribut:
    • BMIS: Ready
    • Battery Chemistries: Flooded; AGM; FEFB/Start-Stop
    • Cable Length (inch): 10 (plug-in)
    • Conductance Profiling: Cranking test plus Reserve Capacity Test
    • Dimensions (inch): 11x5.5x4
    • Display: TFT screen
    • Display Pixel: 240-pixel color
    • Display Size (inch): 3.5
    • Internal Battery: 6 AA type batteries
    • RO Number: 4 digits (can input license plate for reference)
    • Software Upgrade: Micro-USB (Optional)
    • Starting/Charging System Test (V): 12
    • Temperature Sensor: Yes
    • Test History: Records all test results
    • Test Report: Paper and email
    • Voltage Range (V): 12
    • WIFI and Bluetooth: Built-in
  2. MIDTRONICS Digital Battery Tester PBT 200 (Alat Tes Aki)
    Mulai

    Rp6.399.900

    MIDTRONICS Digital Battery Tester PBT 200 (Alat Tes Aki)
    Deskripsi:
    On top of the great features of the PBT-100, key features of the PBT-200 include:- Shows available power in CCAs at the end of each test- Bad cell detection- High/low voltage capture for improved starter/charging system testing
    atribut:
    • Display: - 3 LEDs: green/yellow/red, - 3 Position LED Screen
    • Power Requirements: Uses the power of the battery under test; minimum 8V required
    • Operating Temperature (°C): -18 to 50 (0°F to 120°F)
    • Voltmeter (Vdc): 8.0-19.0
    • Housing Material: Acid Resistant ABS Plastic
    • Dimensions (mm): 230x102x65(75x3.5x2.0inch)
    • Weight (g): 427
  3. MIDTRONICS Battery Charger with Cart (Pengisi Daya Aki)
    Mulai

    Rp41.999.900

    MIDTRONICS Battery Charger with Cart (Pengisi Daya Aki)
    atribut:
    • Applications: Tests 6V and 12V Batteries (including reguler flooded, AGM, and GEL batteries)
    • Dimension (LxWxH) (mm): 457x432x246(18.0x17.0x9.7inch)
    • Weight (kg): 22(49.5lbs)
    • Operating Temperature (°C): 0 to 49 (32°F to 120°F)
    • Display: LCD Graphics Display
    • Rating System: DIN, EN, IEC, JIS, SAE
    • Battery Range: CCA, CA, MCA (Marine Cranking Amps)
    • Charging Current: 0-50Amps, 1Amp resolution
    • Charging Voltage: Up to 17V, .1 resolution
    • Compliance: ROHS, CUL
    • Housing Material: Acid Resistant ABS Plastic
    • Integrated Data: Card Slot and USB Port
    • Optional Communications Modules: - Ethernet port, - Wireless port (Wifi, Bluetooth, Zigbee), - Serial port to support features like a bar code reader of RFID wand
    • Supported Languages: English, Spanish, French-Canadian
  4. MIDTRONICS Digital Battery Tester with Print (Alat Tes Aki)
    Mulai

    Rp38.999.900

    MIDTRONICS Digital Battery Tester with Print (Alat Tes Aki)
    atribut:
    • Display: 5-line Text/Graphical Backlit Display
    • Operating Temperature (°C): 0 to +50 (32°F to +122°F)
    • Test Range: - CCA 100-2000 BY 5, - MCA 100-2000 BY 5, - EN 100-2000 BY 5, - SAE 100-2000 by 5, - CA 100-2000 BY 5, - JIS By Part Number, - DIN 100-1200 by 5, - IEC 100-1200 by 5
    • Voltmeter (Vdc): 1-30
    • Cable Length (cm): 122-305(4-10ft)
    • Power Requirements: Uses the power of the batteries under test and 6 AA Internal Batteris
    • Dimensions (mm): 240x100x50(10.6x3.9x2.4inch)
    • Housing Material: Acid Resistant ABS Plastic
    • Languages: English, Japanese, Chinese, Korea
    • Weight (g): 771(1.7lbs)
  5. MIDTRONICS Digital Battery Tester M Series with Print (Alat Tes Aki)
    Mulai

    Rp20.999.900

    MIDTRONICS Digital Battery Tester M Series with Print (Alat Tes Aki)
    atribut:
    • Display: LCD Text Display
    • Temperature Compensation: Tester Prompted
    • Operating Temperature (°C): 0 to 50 (32°F to 120°F)
    • Test Range: - 100-1400 CCA, - 100-1400 SAE, - 100-550 DIN, - 100-900 EN, - 100-550 IEC, - JIS#
    • Built-in Printer: Powered by Battery Under Test
    • Voltage Range: Test 12V batteries down 1V
    • Cable Length (mm): 533.4(21inch)
    • Dimensions (mm): 230x102x65(9x4x2.5inch)
    • Housing Material: Acid Resistant ABS Plastic
    • Languages: English, Spanish, French-Canadian, Japanese
    • Power Requirements: Uses Power of Battery Under Test or 9V Battery
    • Voltmeter (Vdc): .9-16, +/-0.05
    • Weight (g): 499(1.16lbs)
  6. KRISBOW Analog Battery Tester (Alat Tes Aki)
    Mulai

    Rp429.900

    KRISBOW Analog Battery Tester (Alat Tes Aki)
    Deskripsi:
    Cek kondisi aki ada secara berkala menggunakan alat tester persembahan Krisbow. Dengan alat ini pengecekan aki yang dilakukan akan semakin mudah. Cocok digunakan untuk mengecek aki motor atau mobil. Selain itu, alat ini dapat digunakan untuk mengukur atau memeriksa aki dengan cepat serta hasil yang didapat lebih akurat. Tester ini dapat digunakan untuk mengukur arus aki 6V, 12V dan 24V dan mengetahui tekanannya.
  7. TEKIRO Digital Battery Tester (Alat Tes Aki)
    Mulai

    Rp2.799.900

    TEKIRO Digital Battery Tester (Alat Tes Aki)
    Deskripsi:
    TEKIRO ALAT TEST AKI 12V / 24V / BATTERY TESTER 12V / 24VAlat Tes AkiItem Code : AU-BT1991
    atribut:
    • Display: 3.2inch HD Color Screen for visibility in dimly light areas
    • Languange Options: English, Russian, German, Chinese, Thai, Japanese, etc
    • Main Functions: Battery test, cranking test, max-load test, charging test
    • Wide Measure Standard: CCA, DIN, IEC, EN, SAE, JIS
  8. INGCO Pump Pliers
    Mulai

    Rp169.900

    INGCO Pump Pliers
    Deskripsi:
    INGCO Pump Pliers (10") // Tang Burung Kunci Jepit Pipa Pompa Air Water Inch
    atribut:
    • Size (inch): 10
    • Max. Clamping Open (mm): 45
  9. FLUKE Radiation Thermometer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.799.900

    FLUKE Radiation Thermometer
    Deskripsi:
    Emissivity correction function K type thermocouple temperature measurement function Recommended case: C43Radiation thermometer (with K type thermocouple)
  10. monotaro Digital Battery Tester (Alat Tes Aki)
    Mulai

    Rp1.699.900

    monotaro Digital Battery Tester (Alat Tes Aki)
    Deskripsi:
    Test standards comply with major world battery standards such as CCA, BCI, CA, MCA, JIS, DIN, IEC, EN, SAE, GB.. It can be used for all lead-acid batteries for starting automobiles such as general lead-acid batteries, AGM (flat type, spiral type) batteries, gel type batteries, EFB batteries.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Compatible Standard: CCA, DIN, JIS, EN, IEC, GB, SAE, MCA, BCI, CA
    • Tolerance: CCA tolerance: ± 3%, voltage tolerance: ± 0.5%
    • Working Voltage Range (V): DC 8 - 30 (12 V only)
    • Cable Length (mm): About 900
    • Measuring Range: 100-2000
    • Current (CCA): ± 5
    • Operating Temperature (°C): 0 to 40
    • Resistance (MΩ): ± 0.01
    • Voltage (V): ± 0.01
  11. DHC Digital Battery Tester with Print (Alat Tes Aki)
    Mulai

    Rp1.399.900

    DHC Digital Battery Tester with Print (Alat Tes Aki)
    Deskripsi:
    Accessories tambahan yang didapat:- 1 Roll kertas print- Detatchable test lead- 6 AA baterai- Heavy duty blow model case
  12. Midac Batteries Wet Motorcycle Battery Type DIN (Aki Motor Basah)
    Mulai

    Rp42.999.900

    Midac Batteries Wet Motorcycle Battery Type DIN (Aki Motor Basah)
    Deskripsi:
    State-of-the-art production technology, the standard MOTIVE POWER range includes the complete DIN and British Standard series according to EN60254-1/2 and in compliance with EN62485-3, available in the widest range of possible configurations and charging solutions, ensuring the most flexible answer to any specific application.
    atribut:
    • Application: Conventional
    • Charging Duration (hour): 7 to 12; charging time with LF or HF charger
    • Design: IEC 60254-2 series L-E (2V DIN-BS cells)
    • Dimension Y (mm): 197.5
    • Inter-Cell Connection: Bolted (std), Welded (opt)
  13. Kenko Thumb Tacks (Paku Payung)
    Mulai

    Rp5.900

    Kenko Thumb Tacks (Paku Payung)
    Deskripsi:
    Thumb Tacks/Paku payung kecil
  14. JTC Digital Battery Tester with Print (Alat Tes Aki)
    Mulai

    Rp12.999.900

    JTC Digital Battery Tester with Print (Alat Tes Aki)
    atribut:
    • Operating range: 40-2000 CCA (SAE)
    • Paper Width (mm): Printing 37
    • Rating System: SAE, DIN, EN, IEC, JIS (battery type no)
    • Resolution: 1 CCA
    • Test Leads (cm): 80 (31inch)
    • Tolerance: CCA: < ± 15%, ± 0.05V
    • Voltage (V): 1.5-30
  15. FLUKE Tang Ampere
    Mulai

    Rp1.799.900

Daftar Harga Midtronics Terbaru November 2026
MIDTRONICS Digital Battery Tester (Alat Tes Aki)Rp43.999.900
MIDTRONICS Thermal PaperRp529.900
MIDTRONICS Digital Battery Tester PBT 200 (Alat Tes Aki)Rp6.399.900
MIDTRONICS Battery Charger with Cart (Pengisi Daya Aki)Rp41.999.900
MIDTRONICS Digital Battery Tester with Print (Alat Tes Aki)Rp38.999.900
MIDTRONICS Digital Battery Tester M Series with Print (Alat Tes Aki)Rp20.999.900
MIDTRONICS Battery Tester Replacement Cable with Alligator Clips (Kabel Analisator Baterai)Rp2.399.900
KRISBOW Analog Battery Tester (Alat Tes Aki)Rp429.900
TEKIRO Digital Battery Tester (Alat Tes Aki)Rp2.799.900
INGCO Pump PliersRp169.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)