MIDTRONICS Battery Charger with Cart (Pengisi Daya Aki)

Sebelum PPN:
Rp41.999.900
Spesifikasi
ApplicationsTests 6V and 12V Batteries (including reguler flooded, AGM, and GEL batteries)
Dimension (LxWxH) (mm)457x432x246(18.0x17.0x9.7inch)
Weight (kg)22(49.5lbs)
Operating Temperature (°C)0 to 49 (32°F to 120°F)
DisplayLCD Graphics Display
Rating SystemDIN, EN, IEC, JIS, SAE
Battery RangeCCA, CA, MCA (Marine Cranking Amps)
Charging Current0-50Amps, 1Amp resolution
Charging VoltageUp to 17V, .1 resolution
ComplianceROHS, CUL
Housing MaterialAcid Resistant ABS Plastic
Integrated DataCard Slot and USB Port
Optional Communications Modules- Ethernet port, - Wireless port (Wifi, Bluetooth, Zigbee), - Serial port to support features like a bar code reader of RFID wand
Supported LanguagesEnglish, Spanish, French-Canadian

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan

Halaman Terkait