MIDTRONICS Digital Battery Tester (Alat Tes Aki)

Sebelum PPN:
Rp43.999.900
Spesifikasi
BMISReady
Battery ChemistriesFlooded; AGM; FEFB/Start-Stop
Cable Length (inch)10 (plug-in)
Conductance ProfilingCranking test plus Reserve Capacity Test
Dimensions (inch)11x5.5x4
DisplayTFT screen
Display Pixel240-pixel color
Display Size (inch)3.5
Internal Battery6 AA type batteries
RO Number4 digits (can input license plate for reference)
Software UpgradeMicro-USB (Optional)
Starting/Charging System Test (V)12
Temperature SensorYes
Test HistoryRecords all test results
Test ReportPaper and email
Voltage Range (V)12
WIFI and BluetoothBuilt-in

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
CPX-900 Battery & Electrical System Analyzer offers advanced diagnostics in a handheld one-piece diagnostic tool. CPX-900 features Conductance Profiling™, a patented Midtronics technology that identifies batteries with low reserve capacity, a key capability to accurately diagnose the increasing electrical demands placed on modern vehicles.

Ulasan Produk

Tidak ada ulasan