Beli Microscope Trinocular di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HOZAN (HOZAN TOOL INDUSTRIAL) Trinocular Stereo MicroscopeDeskripsi:This trinocular stereo microscope can be connected to a camera. Ideal for observing large objects. Connect your C-mount camera* to this trinocular stereo microscope for simultaneous photography and observation. It includes a 20x eyepiece and a 0.5x conversion lens, allowing for a wide range of magnifications and fields of view. Recommended for observing large objects up to approximately B4 size. *A camera is not included with this product.*Usually ships within 3 to 4 days. *Specifications are calculated values.atribut:
- Field of View: Microscope: 14.3-2.2mmDIA | Camera: 15x8.8-2.5x1.4mm
- Magnification: Microscope: 14-90x | Camera: 33-210x (16-100x) *Camera magnification is when using a 24-inch wide monitor (resolution 1920 x 1080), ( ) is when using L-859
- Operation Distance (mm): Microscopes: 84 | Cameras: 84
- HOZAN (HOZAN TOOL INDUSTRIAL) Trinocular Stereo MicroscopeDeskripsi:This trinocular stereo microscope can be connected to a camera. Its flexible long arm allows you to connect your C-mount camera* to this trinocular stereo microscope for simultaneous photography and observation. It includes a 20x eyepiece and a 0.5x conversion lens, allowing for a wide range of magnifications and fields of view. The sturdy long arm clamps to a desk or other surface, allowing you to extend the microscope when in use and then retract it to the side after use, while still maintaining a working space. *Camera not included with this product.*Usually ships within 3 to 4 days. *Specifications are calculated values.atribut:
- Base Dimensions (mm): 200(W)x255(D)
- Field of View: Microscope: 28.5-4.4mmDIA | Camera: 23x17-3.6x2.7mm
- Magnification: Microscope: 7-45x | Camera: 24-155x *Camera magnification is when using a 24-inch wide monitor (resolution 1920 x 1080)
- Operation Distance (mm): Microscopes: 84 | Cameras: 84
- HOZAN (HOZAN TOOL INDUSTRIAL) Trinocular Stereo MicroscopeDeskripsi:This trinocular stereo microscope can be connected to a camera. Ideal for observing large objects (with spot lighting). Connect your C-mount camera* to this trinocular stereo microscope for simultaneous photography and observation. It comes with a spot light on a flexible arm. It includes a 20x eyepiece and a 0.5x conversion lens, allowing for a wide range of magnifications and fields of view. It's recommended for observing large objects up to approximately B4 size. *This product does not include a camera.*Usually ships within 3 to 4 days. *Specifications are calculated values.atribut:
- Base Dimensions (mm): 350(W)x450(D)
- Field of View: Microscope: 14.3-2.2mmDIA | Camera: 15x8.8-2.5x1.4mm
- Magnification: Microscope: 14-90x | Camera: 33-210x (16-100x) *Camera magnification is when using a 24-inch wide monitor (resolution 1920 x 1080), ( ) is when using L-859
- Operation Distance (mm): Microscopes: 84 | Cameras: 84
- HOZAN (HOZAN TOOL INDUSTRIAL) Trinocular Stereo MicroscopeDeskripsi:This trinocular stereo microscope can be connected to a camera. Ideal for observing large objects (with ring illumination). Connect your C-mount camera* to this trinocular stereo microscope for simultaneous photography and observation. It comes with a user-friendly LED ring illumination. It includes a 20x eyepiece and a 0.5x conversion lens, allowing for a wide range of magnifications and fields of view. It's recommended for observing large objects up to approximately B4 size. *A camera is not included with this product.*Usually ships within 3 to 4 days. *Specifications are calculated values.atribut:
- Base Dimensions (mm): 200(W)x255(D)
- Field of View: Microscope: 28.5-4.4mmDIA | Camera: 22x12-3.4x1.9mm
- Magnification: Microscope: 7-45x | Camera: 23-150x (11-73x) *Camera magnification is when using a 24-inch wide monitor (resolution 1920 x 1080), ( ) is when using L-859
- Operation Distance (mm): Microscopes: 36 | Cameras: 36
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- HOZAN (HOZAN TOOL INDUSTRIAL) Trinocular Stereo MicroscopeDeskripsi:This trinocular stereo microscope can be connected to a camera. It features a flexible long arm (with ring light). Connect your C-mount camera* to this trinocular stereo microscope for simultaneous photography and observation. It comes with a user-friendly LED ring light. It includes a 20x eyepiece and a 0.5x conversion lens, allowing for a wide range of magnifications and fields of view. The sturdy long arm clamps to a desk or other surface, allowing you to extend it when in use and then retract it to the side after use, while still maintaining a working space. *Camera not included with this product.*Usually ships within 3 to 4 days. *Specifications are calculated values.atribut:
- Base Dimensions (mm): 350(W)x450(D)
- Field of View: Microscope: 14.3-2.2mmDIA | Camera: 16x12-2.5x1.9mm
- Magnification: Microscope: 14-90x | Camera: 34-220x *Camera magnification is when using a 24-inch wide monitor (resolution 1920 x 1080)
- Operation Distance (mm): Microscopes: 74 | Cameras: 74
- HOZAN (HOZAN TOOL INDUSTRIAL) Trinocular Stereo MicroscopeDeskripsi:This trinocular stereo microscope can be connected to a camera. It features a flexible long arm (with spot lighting). Connect your C-mount camera* to this trinocular stereo microscope for simultaneous photography and observation. It features a flexible arm with spot lighting. It includes a 20x eyepiece and a 0.5x conversion lens, allowing for a wide range of magnifications and fields of view. The sturdy long arm clamps to a desk or other surface, allowing you to extend it when in use and then retract it to the side after use, while still maintaining a secure workspace. *Camera not included with this product.*Usually ships within 3 to 4 days. *Specifications are calculated values.atribut:
- Base Dimensions (mm): 350(W)x450(D)
- Field of View: Microscope: 14.3-2.2mmDIA | Camera: 15x8.8-2.5x1.4mm
- Magnification: Microscope: 14-90x | Camera: 33-210x (16-100x) *Camera magnification is when using a 24-inch wide monitor (resolution 1920 x 1080), ( ) is when using L-859
- Operation Distance (mm): Microscopes: 84 | Cameras: 84
- HOZAN (HOZAN TOOL INDUSTRIAL) Trinocular Stereo MicroscopeDeskripsi:This trinocular stereo microscope can be connected to a camera. Connect your C-mount camera* to this trinocular stereo microscope for simultaneous observation using the eyepieces and camera. You can share the observation status of your microscope work and simultaneously take and record photos and videos. The total magnification can be adjusted continuously from 7 to 45x, and an even wider range of magnification and field of view can be achieved by using optional eyepieces and conversion lenses. (Magnification: 3.5 to 180x) Includes two clips (fastening brackets), two eyecups, and a dust cover*This product does not come with a camera.atribut:
- AS ONE Part Number: 64-7914-07
- Brightness: 6.25
- Camera Shake Correction Function: Optical correction method by lens shift
- Eye Relief (mm): 13.5
- Included Accessories: Case, strap, eyepiece cap
- Interpupillary Distance Adjustment Range (mm): 56~72
- Magnification (times): 8
- Mass (g): Approx. 420 (excluding batteries)
- Minimum Focusing Distance: 2m
- Objective Lens Effective Diameter (mm): 20
- Power Supply: Lithium battery CR123A x 1 (included)
- Real Field of View (°): 6.6 (Field of view 115m at 1000m)
- HOZAN (HOZAN TOOL INDUSTRIAL) Trinocular stereo microscope (for monitoring)Deskripsi:This trinocular stereo microscope features a zoom function with a built-in camera. Its standard-sized base minimizes the space required for microscope work, while its 2-megapixel camera allows you to share your observations and take and record photos and videos. The camera is connected to an HDMI monitor. It is recommended for magnifying small objects.*Usually ships within 3 to 4 days. *Specifications are calculated values.atribut:
- Base Dimensions (mm): 350(W)x450(D)
- Field of View: Microscope: 14.3-2.2mmDIA | Camera: 16x12-2.5x1.9mm
- Magnification: Microscope: 14-90x | Camera: 44-280x *Camera magnification is when using a 24-inch wide monitor (resolution 1920 x 1080)
- Operation Distance (mm): Microscopes: 74 | Cameras: 74
- HOZAN (HOZAN TOOL INDUSTRIAL) Trinocular Stereo MicroscopeDeskripsi:This trinocular stereo microscope can be connected to a camera. Ideal for observing large objects (with surface-emitting illumination). Connect your C-mount camera* to this trinocular stereo microscope for simultaneous photography and observation. It features A4-size surface-emitting illumination. It includes a 20x eyepiece and a 0.5x conversion lens, allowing for a wide range of magnifications and fields of view. It's recommended for observing large objects up to approximately B4 size. *This product does not include a camera.*Usually ships within 3 to 4 days. *Specifications are calculated values.atribut:
- Base Dimensions (mm): 350(W)x450(D)
- Field of View: 28.5~2.2mmDIA
- Magnification: 7~90x
- Operation Distance (mm): 140/74
- HOZAN (HOZAN TOOL INDUSTRIAL) Trinocular stereo microscope (for monitoring)Deskripsi:This trinocular stereo microscope features a zoom function with a built-in camera. Its space-saving standard-size base allows you to work with the microscope, while its 2-megapixel camera allows you to share your observations, take photos, record videos, and perform simple measurements. The camera is connected to an HDMI monitor. It's recommended for magnifying small objects.*Usually ships within 3 to 4 days. *Specifications are calculated values.atribut:
- Base Dimensions (mm): 350(W)x450(D)
- Field of View: Microscope: 14.3-2.2mmDIA | Camera: 15x8.8-2.5x1.4mm
- Magnification: Microscope: 14-90x | Camera: 33-210x (16-100x) *Camera magnification is when using a 24-inch wide monitor (resolution 1920 x 1080), ( ) is when using L-859
- Operation Distance (mm): Microscopes: 84 | Cameras: 84
- HOZAN (HOZAN TOOL INDUSTRIAL) Trinocular stereo microscope (for monitoring)Deskripsi:This trinocular stereo microscope features a zoom function and a ring light. Ideal for observing large objects, it features a 2-megapixel camera that allows you to share your observations and take photos and videos while working under the microscope. The camera is connected to an HDMI monitor. It also features a convenient LED ring light. It's recommended for observing large objects up to approximately B4 size.*Usually ships within 3 to 4 days. *Specifications are calculated values.atribut:
- Field of View: Microscope: 14.3-2.2mmDIA | Camera: 16x12-2.5x1.9mm
- Magnification: Microscope: 14-90x | Camera: 34-220x *Camera magnification is when using a 24-inch wide monitor (resolution 1920 x 1080)
- Operation Distance (mm): Microscopes: 84 | Cameras: 84
- HOZAN (HOZAN TOOL INDUSTRIAL) Trinocular stereo microscope (for monitoring)Deskripsi:This trinocular stereo microscope features a zoom function with a built-in camera. Its space-saving standard-size base (with spotlight) allows you to simultaneously work with the microscope and share your observations, as well as take photos and video recordings using the 2-megapixel camera. The camera is connected to an HDMI monitor. It also includes a spotlight on a flexible arm. It's recommended for magnifying small objects.*Usually ships within 3 to 4 days. *Specifications are calculated values.atribut:
- Field of View: Microscope: 14.3-2.2mmDIA | Camera: 16x12-2.5x1.9mm
- Magnification: Microscope: 14-90x | Camera: 44-280x *Camera magnification is when using a 24-inch wide monitor (resolution 1920 x 1080)
- Operation Distance (mm): Microscopes: 84 | Cameras: 84
- HOZAN (HOZAN TOOL INDUSTRIAL) Trinocular stereo microscope (for monitoring)Deskripsi:This trinocular stereo microscope features a zoom function with a built-in camera. Its space-saving standard-size base (with spotlight) allows you to simultaneously perform microscope work and share your observations, take photos, record videos, and perform simple measurements with the 2-megapixel camera. The camera is connected to an HDMI monitor. It also includes a spotlight on a flexible arm. It's recommended for magnifying small objects.*Usually ships within 3 to 4 days. *Specifications are calculated values.atribut:
- Base Dimensions (mm): 350(W)x450(D)
- Field of View: Microscope: 14.3-2.2mmDIA | Camera: 16x12-2.5x1.9mm
- Magnification: Microscope: 14-90x | Camera: 34-220x *Camera magnification is when using a 24-inch wide monitor (resolution 1920 x 1080)
- Operation Distance (mm): Microscopes: 84 | Cameras: 84
- HOZAN (HOZAN TOOL INDUSTRIAL) Trinocular stereo microscope (for monitoring)Deskripsi:This trinocular stereo microscope features a zoom function with a built-in camera. Its space-saving standard-size base (with ring light) allows you to simultaneously perform microscope work and share your observations, take photos, record videos, and perform simple measurements with the 2-megapixel camera. The camera is connected to an HDMI monitor. It also includes a user-friendly LED ring light. It's recommended for magnifying small objects.*Usually ships within 3 to 4 days. *Specifications are calculated values.atribut:
- Base Dimensions (mm): 350(W)x450(D)
- Field of View: Microscope: 14.3-2.2mmDIA | Camera: 16x12-2.5x1.9mm
- Magnification: Microscope: 14-90x | Camera: 34-220x *Camera magnification is when using a 24-inch wide monitor (resolution 1920 x 1080)
- Operation Distance (mm): Microscopes: 84 | Cameras: 84
- HOZAN (HOZAN TOOL INDUSTRIAL) Trinocular stereo microscope (for monitoring)Deskripsi:This trinocular stereo microscope features a zoom function and a built-in spotlight. Ideal for observing large objects, it features a 2-megapixel camera that allows you to share your observations, take photos, record videos, and perform simple measurements while simultaneously working under the microscope. The camera is connected to an HDMI monitor and includes a spotlight on a flexible arm. It's recommended for observing objects up to approximately B4 size.*Usually ships within 3 to 4 days. *Specifications are calculated values.atribut:
- Base Dimensions (mm): 200(W)x255(D)
- Field of View: Microscope: 28.5-4.4mmDIA | Camera: 22x12-3.4x1.9mm
- Magnification: Microscope: 7-45x | Camera: 23-150x (11-73x) *Camera magnification is when using a 24-inch wide monitor (resolution 1920 x 1080), ( ) is when using L-859
- Operation Distance (mm): Microscopes: 84 | Cameras: 84
- HOZAN (HOZAN TOOL INDUSTRIAL) Trinocular stereo microscope (for monitoring)Deskripsi:This trinocular stereo microscope features a zoom function with a built-in camera. Its space-saving standard-size base (with coaxial epi-illumination) allows you to simultaneously use the microscope and share your observations, take photos, record videos, and perform simple measurements with the 2-megapixel camera. The camera is connected to an HDMI monitor. It features a coaxial epi-illumination system that illuminates the subject from directly above. It's recommended for magnifying relatively small objects.*Usually ships within 3 to 4 days. *Specifications are calculated values.atribut:
- Field of View: Microscope: 14.3-2.2mmDIA | Camera: 16x12-2.5x1.9mm
- Magnification: Microscope: 14-90x | Camera: 34-220x *Camera magnification is when using a 24-inch wide monitor (resolution 1920 x 1080)
- Operation Distance (mm): Microscopes: 74 | Cameras: 74
- HOZAN (HOZAN TOOL INDUSTRIAL) Trinocular stereo microscope (for monitoring)Deskripsi:This trinocular stereo microscope features a zoom mechanism with a camera. Its flexible long arm (with spot lighting) allows you to work with the microscope while simultaneously sharing your observations and taking and recording images using the 2-megapixel camera. The camera is connected to an HDMI monitor. It features a flexible arm with spot lighting. The sturdy long arm clamps to a desk or other surface, allowing you to extend it when in use and then retract it to the side after use, while still maintaining a working space.*Usually ships within 3 to 4 days. *Specifications are calculated values.atribut:
- Base Dimensions (mm): 200(W)x255(D)
- Field of View: Microscope: 28.5-4.4mmDIA | Camera: 22x12-3.4x1.9mm
- Magnification: Microscope: 7-45x | Camera: 23-150x (11-73x) *Camera magnification is when using a 24-inch wide monitor (resolution 1920 x 1080), ( ) is when using L-859
- Operation Distance (mm): Microscopes: 84 | Cameras: 84
- HOZAN (HOZAN TOOL INDUSTRIAL) Trinocular stereo microscope (for monitoring)Deskripsi:This trinocular stereo microscope features a zoom mechanism with a camera. Its flexible long arm (with ring light) allows you to work with the microscope while simultaneously sharing your observations, taking photos, recording videos, and taking simple measurements with the 2-megapixel camera. The camera is connected to an HDMI monitor. It also comes with a convenient LED ring light. The sturdy long arm clamps to a desk or other surface, allowing you to extend it when in use and then retract it to the side after use, while still maintaining a working space.*Usually ships within 3 to 4 days. *Specifications are calculated values.atribut:
- Base Dimensions (mm): 200(W)x255(D)
- Field of View: Microscope: 28.5-4.4mmDIA | Camera: 22x12-3.4x1.9mm
- Magnification: Microscope: 7-45x | Camera: 23-150x (11-73x) *Camera magnification is when using a 24-inch wide monitor (resolution 1920 x 1080), ( ) is when using L-859
- Operation Distance (mm): Microscopes: 74 | Cameras: 74
- HOZAN (HOZAN TOOL INDUSTRIAL) Trinocular stereo microscope (for monitoring)Deskripsi:This trinocular stereo microscope features a zoom function and a built-in camera. Ideal for observing large objects. The 2-megapixel camera allows you to share your observations, take photos, record videos, and perform simple measurements while working with the microscope. The camera is connected to an HDMI monitor. It's recommended for observing objects up to B4 size.*Usually ships within 3 to 4 days. *Specifications are calculated values.atribut:
- Field of View: 28.5~2.2mmDIA
- Magnification: 7~90x
- Operation Distance (mm): 140/74
- ARMS SYSTEM Trinocular biological microscopeDeskripsi:It is a trinocular biological microscope attached to C mount 0.5X.atribut:
- Eyepiece: WF10X/20mm (high eye point)
- Inclination angle (°): 30
- Included Accessories: 0.5 x C mount
- Interpupillary Distance Adjustment Range (mm): 48~75
- Lens Tube Format: Trinocular tube (Giden top type) No light path switching (Eyepiece 20: Trinocular 80)
- Objective Lens: PLAN 4X/0.10,PLAN 10X/0.25,PLAN 40X/0.66(S),PLAN 100X/1.25(S,Oil)
- Power Consumption (W): 3 LED power supply: 100V-240V
- Slight Up/Down Movement of Slider (mm): Stroke: 20 (fine movement: 2 μm/scale)
- Stage Dimensions (mm): 143 x 110, moving range: 76 x 50
Daftar Harga Microscope Trinocular Terbaru March 2026
| HOZAN (HOZAN TOOL INDUSTRIAL) Trinocular Stereo Microscope | Rp35.999.900 |
| HOZAN (HOZAN TOOL INDUSTRIAL) Trinocular Stereo Microscope | Rp42.999.900 |
| HOZAN (HOZAN TOOL INDUSTRIAL) Trinocular Stereo Microscope | Rp40.999.900 |
| HOZAN (HOZAN TOOL INDUSTRIAL) Trinocular Stereo Microscope | Rp40.999.900 |
| HOZAN (HOZAN TOOL INDUSTRIAL) Trinocular Stereo Microscope | Rp46.999.900 |
| HOZAN (HOZAN TOOL INDUSTRIAL) Trinocular Stereo Microscope | Rp46.999.900 |
| HOZAN (HOZAN TOOL INDUSTRIAL) Trinocular Stereo Microscope | Rp24.999.900 |
| HOZAN (HOZAN TOOL INDUSTRIAL) Trinocular stereo microscope (for monitoring) | Rp35.999.900 |
| HOZAN (HOZAN TOOL INDUSTRIAL) Trinocular Stereo Microscope | Rp40.999.900 |
| HOZAN (HOZAN TOOL INDUSTRIAL) Trinocular stereo microscope (for monitoring) | Rp36.999.900 |
Data diperbarui pada 14/03/2026 (Harga belum termasuk PPN)



















































































































































%20Trinocular%20Stereo%20Microscope/h9P114201621-1.jpg)
%20Trinocular%20Stereo%20Microscope/gcP114201588-1.jpg)
%20Trinocular%20Stereo%20Microscope/j1P114201685-1.jpg)
%20Trinocular%20Stereo%20Microscope/i1P114201649-1.jpg)
%20Trinocular%20Stereo%20Microscope/grP114201603-1.jpg)
%20Trinocular%20Stereo%20Microscope/fkP114201560-1.jpg)
%20Trinocular%20Stereo%20Microscope/jgP114201700-1.jpg)
%20Trinocular%20stereo%20microscope%20(for%20monitoring)/mxP114201825-1.jpg)
%20Trinocular%20Stereo%20Microscope/ijP114201667-1.jpg)
%20Trinocular%20stereo%20microscope%20(for%20monitoring)/kqP114201746-1.jpg)
%20Trinocular%20stereo%20microscope%20(for%20monitoring)/mfP114201807-1.jpg)
%20Trinocular%20stereo%20microscope%20(for%20monitoring)/p4P114201904-1.jpg)
%20Trinocular%20stereo%20microscope%20(for%20monitoring)/lqP114201782-1.jpg)
%20Trinocular%20stereo%20microscope%20(for%20monitoring)/nfP114201843-1.jpg)
%20Trinocular%20stereo%20microscope%20(for%20monitoring)/l8P114201764-1.jpg)
%20Trinocular%20stereo%20microscope%20(for%20monitoring)/nxP114201861-1.jpg)
%20Trinocular%20stereo%20microscope%20(for%20monitoring)/pmP114201922-1.jpg)
%20Trinocular%20stereo%20microscope%20(for%20monitoring)/opP114201889-1.jpg)
%20Trinocular%20stereo%20microscope%20(for%20monitoring)/q4P114201940-1.jpg)