Euromex Trinocular Microscope with Achromatic

Sebelum PPN:
Rp20.999.900
Spesifikasi
Dimensions (mm)360x170x214
TypeTrinocular
S100x ObjectiveYes
Mechanical X-Y StageYes
NeoLEDYes
BatteriesYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The outstanding optical performance of the ergonomic Euromex BlueLine microscopes enables long productive working sessions for students for beginner, intermediate, and advanced science teaching classes. Microscopes for education need to be easy-to use and student-friendly, which means able to withstand extensive use and rough handling. The modern microscopes of the EcoBlue series are especially developed for educational purposes with primary focus on ergonomic and excellent price/quality ratio. These microscopes are supplied with secured eyepieces, achromatic objectives and an adjustable rack stop to prevent damage to sample and objectives.
Feature
- Monocular, binocular and trinocular models with WF10x/18mm eyepieces. - Models with integrated 3.2 MP CMOS camera. - Models for polarization applications. - Revolving nosepiece with 4 achromatic objectives. - Models with integrated mechanical stage available. - Coaxial coarse and fine adjustments with rack stop. - Height adjustable Abbe condenser with iris diaphragm and filter holder. - 1 W LED illumination with integrated power supply. - 1 W NeoLED illumination with rechargeable batteries and external 100-240 Vac mains/charger adapter. - Ergonomic designed stand. - Warranty 5 years.

Ulasan Produk

Tidak ada ulasan