HOZAN (HOZAN TOOL INDUSTRIAL) Trinocular stereo microscope (for monitoring)

Sebelum PPN:
Rp43.999.900
Spesifikasi
Base Dimensions (mm)350(W)x450(D)
Field of ViewMicroscope: 14.3-2.2mmDIA | Camera: 16x12-2.5x1.9mm
MagnificationMicroscope: 14-90x | Camera: 34-220x *Camera magnification is when using a 24-inch wide monitor (resolution 1920 x 1080)
Operation Distance (mm)Microscopes: 84 | Cameras: 84

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This trinocular stereo microscope features a zoom function with a built-in camera. Its space-saving standard-size base (with spotlight) allows you to simultaneously perform microscope work and share your observations, take photos, record videos, and perform simple measurements with the 2-megapixel camera. The camera is connected to an HDMI monitor. It also includes a spotlight on a flexible arm. It's recommended for magnifying small objects.
*Usually ships within 3 to 4 days.
*Specifications are calculated values.
Feature
This trinocular stereo microscope features a zoom function with a built-in camera. Its space-saving standard-size base (with spotlight) allows you to simultaneously perform microscope work and share your observations, take photos, record videos, and perform simple measurements with the 2-megapixel camera. The camera is connected to an HDMI monitor. It also includes a spotlight on a flexible arm. It's recommended for magnifying small objects.

Ulasan Produk

Tidak ada ulasan