Euromex Microscope Trinocular Stereo Nexius Zoom (Mikroskop Stereo)

Sebelum PPN:
Rp31.999.900 - Rp62.999.900
Spesifikasi
Wide Field Eyepieces (mm)HWF10x/22
Trinocular Head Inclined Tubes with Siedentopf (°)45
Diopter Adjustment on Two Tubes (°)±5
Interpupillary Distance Adjustable (mm)54-75
Zoom Objective0.67-4.5x
Internal Power Supply CE (V)100‐240
Working Distance (mm)110

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Designed for gemstone research
- Binocular and trinocular heads
- Standard HWF 10x eyepieces with 22 mm or 23 mm field of view
- Zoom objectives with 0.7 to 4.5x or 0.65 to 5.5x magnification
- Ergonomically designed backwards tilting stand
- 30 Watt halogen transmitted illumination
- 1W LED or 7W fluorescent incident illumination
- Configurations up to 220x magnification

Ulasan Produk

Tidak ada ulasan