HOZAN (HOZAN TOOL INDUSTRIAL) Trinocular Stereo Microscope

Sebelum PPN:
Rp42.999.900
Spesifikasi
Base Dimensions (mm)200(W)x255(D)
Field of ViewMicroscope: 28.5-4.4mmDIA | Camera: 22x12-3.4x1.9mm
MagnificationMicroscope: 7-45x | Camera: 23-150x (11-73x) *Camera magnification is when using a 24-inch wide monitor (resolution 1920 x 1080), ( ) is when using L-859
Operation Distance (mm)Microscopes: 36 | Cameras: 36
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This trinocular stereo microscope can be connected to a camera. Ideal for observing large objects (with ring illumination). Connect your C-mount camera* to this trinocular stereo microscope for simultaneous photography and observation. It comes with a user-friendly LED ring illumination. It includes a 20x eyepiece and a 0.5x conversion lens, allowing for a wide range of magnifications and fields of view. It's recommended for observing large objects up to approximately B4 size. *A camera is not included with this product.
*Usually ships within 3 to 4 days.
*Specifications are calculated values.
Feature
This trinocular stereo microscope can be connected to a camera. Ideal for observing large objects (with ring illumination). Connect your C-mount camera* to this trinocular stereo microscope for simultaneous photography and observation. It comes with a user-friendly LED ring illumination. It includes a 20x eyepiece and a 0.5x conversion lens, allowing for a wide range of magnifications and fields of view. It's recommended for observing large objects up to approximately B4 size. *A camera is not included with this product.

Ulasan Produk

Tidak ada ulasan