Beli Mesin Amplas Bulat di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Abrasive Paper Disc (Amplas Bulat)Deskripsi:- Valkanized circuit board fiber substrate is used, and it is a disc abrasive excellent in heat resistance.- Silicon carbide abrasive grains are used.- It can be attached to the disc grinder to rust removal, burred, paint film peeling, stone poliatribut:
- Purpose of Use: Bead removal of welded portions: #14 to #24. Rust remover of hull/car body: #24 to #60. Burr removal of metal: #40 to #80. Polishing of stone material (medium finish): #80 to #120. Removal of Rough Coating: #80 to #120.
- TRUSCO Abrasive Paper Disc (Amplas Bulat)Deskripsi:-Valkanized circuit board fiber substrate is used, and it is a disc abrasive excellent in heat resistance.-Silicon carbide abrasive grains are used.-It can be attached to the disc grinder to rust removal, burred, paint film peeling, stone polishing etc ef-Bead removal of welded portions: #14 to #24.-Rust remover of hull/car body: #24 to #60.-Burr removal of metal: #40 to #80.-Polishing of stone material (medium finish): #80 to #120.-Removal of Rough Coating: #80 to #120.atribut:
- Purpose of Use: Bead removal of welded portions: #14 to #24. Rust remover of hull/car body: #24 to #60. Burr removal of metal: #40 to #80. Polishing of stone material (medium finish): #80 to #120. Removal of Rough Coating: #80 to #120.
- TRUSCO Abrasive Paper Disc (Amplas Bulat)atribut:
- Abrasive Grain: Silicon carbide
- Adhesive: Resin bond
- Purpose of Use: Bead removal of welded portions: #14 to #24. Rust remover of hull/car body: #24 to #60. Burr removal of metal: #40 to #80. Polishing of stone material (medium finish): #80 to #120. Removal of Rough Coating: #80 to #120.
- TRUSCO Paper Disc (Amplas Bulat)Deskripsi:-Paper type using aluminum abrasive grains.-Can be used for micro air grinders.-For deburring and polishing of various metals.atribut:
- Outer Diameter (mm): 30
- Maximum Working Rotation Speed (rpm): 23500
- Grain Size: #60
- Inner Diameter (mm): 12
- Purpose of Use: For deburring and polishing of various metals.
- TRUSCO Paper Disc (Amplas Bulat)Deskripsi:-Paper type using aluminum abrasive grains.-Can be used for micro air grinders.-For deburring and polishing of various metals.atribut:
- Blade Edge: (+)2
- Purpose of Use: For deburring and polishing of various metals.
- TRUSCO Fabric Disc (Non-Woven Abrasives) (Amplas Bulat)Deskripsi:-Since it is based on non-woven nylon fabric and aludum abrasive grain, it can perform soft polishing work and it is fits well in the work piece.-Attaches to the pad with Velcro tape and uses.-Thin rust removal of metal product, glossy appearance.-Fuzz removal of woodwork products.atribut:
- Maximum Working Rotation Speed (rpm): 4000
- Outer Diameter: 125mm
- Purpose of Use: Thin rust removal of metal product, glossy appearance. Fuzz removal of woodwork products.
- TRUSCO ASTRA Magic Disc (Amplas Bulat)Deskripsi:Purpose: Metal paint putty, surfacer sanding. Surface grinding-fabric, such as woodworking, furniture and musical instruments. Break-in skin, baking paint surface polishing.atribut:
- Specification: Without hole
- Maximum Rotation Speed (rpm): 12000
- Outer Diameter d (mm): 125
- Purpose of Use: Putty of metal paint, surfacer polished. Cloth/coated surface polishing of woodwork, furniture, musical instruments. Baked coated surface polishing, roughening. Working Tool: Non-Dust Suction Type Double Action Sander. (Velcro tape type)
- TRUSCO Soft Power Disc Alpha (Amplas Bulat)Deskripsi:-Blue sponge-like grinding grindstones made from Polyvinyl alcohol (PVA) excellent in elasticity, beautiful finished vinyl can be obtained with moderate elasticity.-Durability is improved and a beautiful and stable polished surface is obtained.-GC (green-Stain removal of various metals,rust removal ,burring, welding masks finish, plating base polishing, scale removal, tank finishing. (Steel, stainless steel, aluminum, zinc, brass, copper)-With 15mm hole adapter (1 piece per box)atribut:
- Outer DiameterxThicknessxHole Diameter: 100x8x16mm
- Accessories: With 15mm hole adapter (1 piece per box)
- Maximum Working Rotation Speed: 8500rpm
- Purpose of Use: Stain removal of various metals,rust removal ,burring, welding masks finish, plating base polishing, scale removal, tank finishing. (Steel, stainless steel, aluminum, zinc, brass, copper)
- TRUSCO MAGIC Disc 50 (Amplas Bulat)atribut:
- Maximum Rotation Speed (rpm): 4000
- Outer Diameter d (mm): 50
- Purpose of Use: Automobile repair and polishing work. Various grinding work in woodwork and furniture manufacturers. Polishing work in building painting and interior construction. Coating film polishing in various vehicles. Metal baking paint polishing work.
- TRUSCO MAGIC Disc 75 (Amplas Bulat)Deskripsi:-Can replace the count with a single touch.-Cutting quality is sharp.-Abrasion marks are hard to come out.-Low clogging and long service life.-Grain size #120 to #1000 is water resistance and can be used with water.-Automobile repair and polishing work.-Various grinding work in woodwork and furniture manufacturers.-Polishing work in building painting and interior construction.-Coating film polishing in various vehicles.-Metal baking paint polishing work.atribut:
- Purpose of Use: Automobile repair and polishing work. Various grinding work in woodwork and furniture manufacturers. Polishing work in building painting and interior construction. Coating film polishing in various vehicles. Metal baking paint polishing work.
- TRUSCO MAGIC Disc 50 (Amplas Bulat)Deskripsi:Purpose: Automobile maitainance polishing work for construction paint and interior work.Paint polish work for railroad cars metal seizure paint polish and wooden furniture polishing of al kinds.atribut:
- Maximum Rotation Speed (rpm): 4000
- Outer Diameter d (mm): 50
- Purpose of Use: Automobile repair and polishing work. Various grinding work in woodwork and furniture manufacturers. Polishing work in building painting and interior construction. Coating film polishing in various vehicles. Metal baking paint polishing work.
- TRUSCO ASTRA Magic Disc with Hole (Amplas Bulat)atribut:
- Abrasive Material: A
- Maximum Rotation Speed (rpm): 12000
- Outer Diameter d (mm): 125
- Purpose of Use: Putty of metal paint, surfacer polished. (Surface polishing)Cloth/coated surface polishing of woodwork, furniture, musical instruments. Baked coated surface polishing, roughening. Working Tool: Dust Suction Type Double Action Sander. (Velcro tape type)
- PFERD Abrasive Disc AtADisc AD3505 G120 (Amplas Bulat)Deskripsi:ABRASIVE DISC ATADISC AD3505 G120 151938 adalah amplas berbentuk lingkaran/disc untuk proses penghalusan.Kertas abras ive disc ini cocok untuk komponen logam dan material benda kerja lai n, amplas disc ini mempunyai kecepatan maksimum 16000 Rpm dengan keleb ihan tidak menghasilkan panas yang berlebihan. Amplas disc ini di buat dari material Aluminium Oxide A dengan ukuran 35 MM .Amplas disc ini biasa digunakan di bengkel dan industri sebagai alat bantu peng halusan permukaan. Benefit Rubber drum holders marked H" are the harder type and permit grinding at higher contact pressures. Due to their reduced elasticity they are more suitable for edge grinding."atribut:
- Dimensions (cm): 3.5x3.5x0.5
- Type: Abrasive Disc A
- Item: Sanding Disc
- Application: Metal
- Abrasive Material: Aluminium Oxide A
- Grit Size: 120
- Diameter (mm): 35
- Arbor (mm): 6x32
- Maximum Speed (rpm): 16000
- PFERD Combidisc Set Set50 (Amplas Bulat)Deskripsi:COMBI DISC SET (22) SET 50 265918 adalah alat ya ng berbentuk disc abrasiv yang sangat cocok digunakan untuk semua jenis logam metal. Amplas bulat set ini mempunyai kelebihan minim getar an saat mengamplas dan debu yang dihasilkan relatif sedikit. Alat ini sangat direkomendasikan untuk menghaluskan permukaan aluminium seperti s isa permesinan dan pengelasan. Amplas ini terdiri dari 3 disc abrasiv,3 woven disc, dan 1 abrasive holder grade SBH 50 M. Amplas bulat setsering digunakan di industri, pabrik, bengkel .atribut:
- Application: Metal
- Arbor (mm): 6x40
- Dimensions (cm): 13.4x13.4x7.4
- Type: Combidisc Set
- PFERD Combidisc Set75 (Amplas Bulat)Deskripsi:COMBIDISC SET SET75 265932 adalah alat yang berb entuk disc abrasiv yang sangat cocok digunakan untuk semua jenis logam m etal. Amplas bulat set ini mempunyai kelebihan minim getaran saat mengamplas dan debu yang dihasilkan relatif sedikit. Alat ini sangat direkomendasikan untuk menghaluskan permukaan aluminium seperti sisa per mesinan dan pengelasan. Amplas ini terdiri dari 3 disc abrasiv,3 woven d isc, dan 1 abrasive holder grade SBH 75 M. Amplas bulat setsering digunakan di industri, pabrik, bengkel . Benefit Specifically designed for slot grinding applications, cost-efficientcleaning and rust removal of seat mounting rails (tracks) in passengeraircraft.atribut:
- Grit Size: 36-120
- Abrasive Material: Aluminium Oxide A
- Dimensions (mm): 25x25x25
- Type: Combidisc
- Item: Sanding Disc
- Application: Rust Removal
- Diameter (mm): 75
- TRUSCO ASTRA Magic Disc (Amplas Bulat)Deskripsi:-Velcro type paper for W Action Sander using Astra paper coated with abrasive material with pattern.-Replacement is easy with Velcro type.-Removal of chips is easy and clogging is suppressed.-Grinding power is increased with pattern coating.-Putty of metal paint, surfacer polished.-Cloth/coated surface polishing of woodwork, furniture, musical instruments.-Baked coated surface polishing, roughening.-Working Tool: Non-Dust Suction Type Double Action Sander. (Velcro tape type)atribut:
- Purpose of Use: Putty of metal paint, surfacer polished. Cloth/coated surface polishing of woodwork, furniture, musical instruments. Baked coated surface polishing, roughening. Working Tool: Non-Dust Suction Type Double Action Sander. (Velcro tape type)
- PFERD Combidisc Grit60Forte CD38A (Amplas Bulat)Deskripsi:ABRASIVE DISC 60 CD38A-FORTE 266090 adalah ampla s berbentuk lingkaran/disc untuk proses penghalusan.Kertas abrasive d isc ini cocok untuk komponen logam dan material benda kerja lain, am plas disc ini mempunyai kecepatan maksimum 16000 Rpm dengan kelebihan tidak menghasilkan panas yang berlebihan. Amplas disc ini dibuat dari material Aluminium Oxide A-Forte dengan ukuran 38 MM .Amplas dis c ini biasa digunakan di bengkel dan industri sebagai alat bantu p enghalusan permukaan.atribut:
- Arbor (mm): 6x40
- Application: Metal
- Diameter (mm): 38
- Dimensions (cm): 4x4x1
- Item: Sanding Disc
- Grit Size: 60
- Type: Abrasive Disc A
- Abrasive Material: Aluminium Oxide A-Forte
- Maximum Speed (rpm): 16000
- Dongcheng Corded Disc Sander (Mesin Amplas Bulat)atribut:
- Size (mm): 150
- Grinding Disc Dia. (mm): Φ150
- Rated Input Power (W): 405
- Rated Speed (rpm): 4700
Daftar Harga Mesin Amplas Bulat Terbaru October 2026
| TRUSCO Abrasive Paper Disc (Amplas Bulat) | Rp129.900 |
| TRUSCO Abrasive Paper Disc (Amplas Bulat) | Rp229.900 |
| TRUSCO Abrasive Paper Disc (Amplas Bulat) | Rp159.900 |
| TRUSCO Paper Disc (Amplas Bulat) | Rp71.900 |
| TRUSCO Paper Disc (Amplas Bulat) | Rp71.900 |
| Sherlock Round Sandpaper 4inch (Amplas Bulat) | Rp67.900 |
| TRUSCO Fabric Disc (Non-Woven Abrasives) (Amplas Bulat) | Rp43.900 |
| TRUSCO ASTRA Magic Disc (Amplas Bulat) | Rp42.900 |
| TRUSCO Soft Power Disc Alpha (Amplas Bulat) | Rp859.900 |
| TRUSCO MAGIC Disc 50 (Amplas Bulat) | Rp209.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P102748633-2.jpg)
/P102383579-7.jpg)
/P102007945-1.jpg)
/P102378355-3.jpg)
/P102716306-4.jpg)
/0zP105158035-1.jpg)
%20(Amplas%20Bulat)/P102383287-4.jpg)
/P102184738-1.jpg)
/P102748606-1.jpg)
/P102010532-1.jpg)
/P102720673-6.jpg)
/P102190678-1.jpg)
/P102006405-1.jpg)
/aoP104967384-2.jpg)
/4uP103745174-1.jpg)
/mhP103746809-1.jpg)
/P102720655-5.jpg)
/c3P103749435-1.jpg)
/giP103444594-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)