TRUSCO ASTRA Magic Disc (Amplas Bulat)

Kondisi Barang:
Sebelum PPN:
Rp579.900 - Rp689.900
Spesifikasi
Purpose of UsePutty of metal paint, surfacer polished. Cloth/coated surface polishing of woodwork, furniture, musical instruments. Baked coated surface polishing, roughening. Working Tool: Non-Dust Suction Type Double Action Sander. (Velcro tape type)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

-Velcro type paper for W Action Sander using Astra paper coated with abrasive material with pattern.
-Replacement is easy with Velcro type.
-Removal of chips is easy and clogging is suppressed.
-Grinding power is increased with pattern coating.
-Putty of metal paint, surfacer polished.
-Cloth/coated surface polishing of woodwork, furniture, musical instruments.
-Baked coated surface polishing, roughening.
-Working Tool: Non-Dust Suction Type Double Action Sander. (Velcro tape type)

Ulasan Produk

Tidak ada ulasan