Beli Mechanical Seal Centrifugal Pump di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Ebara Pump Centrifugal (Pompa Sentrifugal)Deskripsi:Pompa belum termasuk motoratribut:
- Liquid Name: Clean Water
- Temperature (°C): Below 80
- Maximum Working Pressure (bar): 10
- Casing Material: Cast Iron
- Impeller Material: Bronze Casting
- Shaft Material: 403 Stainless Steel
- Honda Power Product Pump Engine for Irrigation (Pompa Alkon)Deskripsi:Pompa ini juga dapat disebut pompa lumpur, pompa banjirSebagai salah satu pompa yang paling mengesankan diantara Pompa Honda, Volume Air yang dihasilkan oleh WB20XN telah dirancang sesuai dengan keinginan pelanggan, apa pun aplikasi yang anda ingin pakai. Mesin GX160 Honda 4-Stroke yang menggerakan WB20XN memastikannya mudah dihidupkan, mudah digunakan, hemat bahan bakar, emisi rendah dan daya tahan lebih lama. - Pompa Air 2 inch untuk Berbagai Kebutuhan. - Mudah dihidupkan. - Mesin Honda OHV. - Irit Bahan Bakar. - Garansi 1 Tahun & Bersertifikat SNI.atribut:
- Type: Self Priming, Centrifugal pump
- Max. Suction Head Lift (m): 7.5
- Air Cleaner: Semi Dry Type
- Bore and Stroke (mm): 68x45
- Compression Ratio: 8.5
- Displacement (cm³): 163
- Engine Type: 4-stroke, Overhead Valve Single Cylinder, inclined by 250
- Fuel Consumption (L/hour): 1.4
- Fuel Tank Capacity (L): 3.1
- Fuel Used: Unleaded Gasoline (Oktan 86 or Higher)
- Maximum Net Torque (N m): 10.3
- Net Power Output (kW): 3.6
- Oil Capacity (L): 0.58
- DAB Italy Pump Centrifugal Single Impeller (Pompa Sentrifugal)Deskripsi:Pompa single impeller centrifugal dapat digunakan untuk aplikasi rumah tangga, industri dan pertanian.
- ARGAL Pump Centrifugal Thermoplastic TMB Series (Pompa Sentrifugal)Deskripsi:BASIS Range (TMB). This range of pumps features a single stage centrifugal impeller and magnetic drive. The TMB Range consists of 5 models which can deliver flows of 15-70 Litres per minute. This range is constructed entirely of glass fibre reinforced polypropylene and has outstanding chemical and mechanical resistance. What makes this range ideal for various applications are the compact dimensions, low noise and the absence of a seal.atribut:
- Phase: 1
- Frequency (Hz): 50/60
- Wasser Pump Submersible (Pompa Celup)Deskripsi:Wasser memiliki range produk pompa celup yang lengkap dengan ukuran head 2-25 lpm, awet, rumah gedung sangat cocok digunakan di gedung, konstruksi, proyek, rumah dan industri
- Latty Double Mechanical SealDeskripsi:Dynamic sealing by double acting cartridge mechanical seal. Capable of operating as a pressurised double mechanical seal or as a tandem seal without barrier pressure. Fully adaptable to any environment. Self-decoupling mounting wedges. Available in DBVP version: works as a double pressurised mechanical seal or as a tandem seal without barrier pressure. CARTseal B24810 DBVP incorporates a pumping screw (VP) to allow the circulation of the barrier fluid, avoiding the costly and time-consuming installation of a motor pump.atribut:
- Fluids: All corrosive, abrasive and slightly clogging fluids
- Material: Centrifugal pumps, Volumetric pumps, Vertical and horizontal agitators, Mixers
- Pressure (bar): 0 to 25
- Approvals: FDA, CE 1935/2004, ATEX, ACS (On Request)
- Speed (m/s): 20.0
- Temperature (°C): -20 to 200
- Calpeda Pump Centrifugal NM Series (Pompa Sentrifugal)Deskripsi:NM 50 HzClose-Coupled centrifugal pumps with threaded end connections.Standard MOC
- Shimge Pump Centrifugal Horizontal Multistage (Pompa Sentrifugal)Deskripsi:BW, BWJ(T) stainless steel horizontal multistage centrifugal pumps are non-self priming pumps used for transporting liquid. They are classified into two kinds: cylinder type and sectional type. They adopt horizontal motor and alloy mechanical seal, which makes the replacement more convenient. The overflowing part of the horizontal process pump is made of stainless steel 304, applicable for light-corrosion medium. Relying on the high efficiency, energy saving performance, reliable quality, wide usable range, our products receive the great popularity after being launched.
- HCP Pump Submersible Sewage F Series (Pompa Celup Limbah/Air Kotor)Deskripsi:Pompa ini juga dapat disebut pompa lumpur, pompa banjirHCP memiliki range produk Submersible Sewage (Effluent Pump) yang lengkap dengan kapasitas 50-1200 lpm sangat cocok digunakan pada rumahan, kolam, aquarium, gedung, konstruksi dan industriatribut:
- Number of Pole: 2P
- Ailipu Pump Dosing Mechanical Diaphragm JXM-A Series (Pompa Kimia)Deskripsi:The JXM-A series of dosing pumps offer the high performance with the capacity up to 1200L/H and with outstanding values for pressure applications up to 12 Bar. This series dosing pump is designed for durability and cost effectiveness, which is welcome to be unsed in lots of lines, such as the water treatment, chemical, power, food and beverage, paper, textile etcatribut:
- Material: Pump Head : PVC,PVDF, Stainless; Diapragm : PTFE; Valve Ball : Ceramic; Valve Seat : PVC,PVDF, Stainless; Valve Cover : PVC,PVDF, Stainless; Valve Gasket : FPM/PTFE
- Maximum Suction (m): 2
- Measuring Accuracy Reaches (%): ±1
- Motor Voltage (V/Hz): 220-380
- Temperatures of Liquid (°C): -10 to 40
- Latty Dynamic Single Mechanical SealDeskripsi:Specially designed for applications where flush circulation is useless or prohibited, CARTseal B 24610 PP offers all the internal proven benefits of CARTseal B 24610 on a thinner gland plate configuration. Mechanical seal, 100% approved.atribut:
- Fluids: All corrosive, abrasive and slightly clogging fluids
- Material: Centrifugal pumps, Volumetric pumps, Vertical and horizontal agitators, Mixers
- Pressure (bar): 0 to 25
- Speed (m/s): 20.0
- Temperature (°C): -20 to 220
- Shimizu Pump Submersible (Pompa Celup)Deskripsi:Pompa celup dengan kapasitas flow maks 70-210 L/min, head 6-12m adalah pompa rendam dari Brand Shimizu untuk aquarium, industri, kolam, tangki dan rumahanatribut:
- Power (V): 220 (50Hz)
- Submerged Limit (m): 5
- Latty Dynamic Single Cartridge Mechanical SealDeskripsi:Designed for performance, ease of use and safety: surface drive system, unique working length and self-turning setting clamps are some of its design features. Cartridge mechanical seal , 100% approved.atribut:
- Fluids: All corrosive, abrasive and slightly clogging fluids
- Material: Centrifugal pumps, Volumetric pumps, Vertical and horizontal agitators, Mixers
- Pressure (bar): 0 to 25
- Approvals: (On request) FDA, CE 1935/2004, ATEX, ACS
- Speed (m/s): 20.0
- Temperature (°C): -20 to 220
- Type of Industries: Chemical, Pharmaceutical, Car Industry, Food Industry, Boilers, Paper Mills, Water Distribution
- York Pump Pump Submersible Dirty Water (Pompa Celup)Deskripsi:Pompa ini juga dapat disebut pompa lumpur, pompa banjiratribut:
- Voltage (V): 220
- Calpeda Pump Centrifugal (Pump Only) (Pompa Sentrifugal)Deskripsi:N - 50 HzCentrifugal pumps 1450Rpm & 2900RpmStandard MOCatribut:
- Shaft: Stainless Steel
- Mech, Seal: Carbon Ceramic
- Liquid Temperature (°C): -10 to 90
- Casing: Cast Iron
- TERAL Pump Submersible Coolant (Pompa Celup)Deskripsi:It corresponds to European RoHS directive, EU directive (CE marking).Miniaturization and weight saving is realized by integration of motor part and pump part.Connection of conductors is fixed to the terminal block.50/60Hz dual purpose.Mechanical seal-less construction makes it resistant to chips etc.
- TSURUMI PUMP Pump Submersible Resin Made Sewage & Wastewater Pump (Pompa Celup Limbah/Air Kotor)Deskripsi:Pompa ini juga dapat disebut pompa lumpur, pompa banjirProduk Submersible Resin-made Sewage & Wastewater Pump dari TSURUMI ini memiliki discharge rate 100-150 lpm tahan lama, kuat dan awet sangat cocok digunakan untuk keperluan industri, pengolahan , konstruksi dan aplikasi lainnyaatribut:
- Foreign Objects Passage Diameter (mm): 35
- Calpeda Pump Centrifugal NM Series with Flange End Connection (Pompa Sentrifugal)Deskripsi:NM flanged - 50 HzClose-Coupled centrifugal pumps with Flange end connections.Standard MOCatribut:
- Mech, Seal: Carbon Ceramic
- Liquid Temperature (°C): -10 to 90
- Casing: Cast Iron
- Impeller: Brass / Cast Iron
- SAER Pump Centrifugal Single Stage (Pompa Sentrifugal)atribut:
- Frequency (Hz): 50
- Dimension L3 (mm): 50
- Dimensions f (mm): 360
- Thread Size: M16
Daftar Harga Mechanical Seal Centrifugal Pump Terbaru November 2026
| Ebara Pump Centrifugal (Pompa Sentrifugal) | Rp16.999.900 |
| Honda Power Product Pump Engine for Irrigation (Pompa Alkon) | Rp6.599.900 |
| DAB Italy Pump Centrifugal Single Impeller (Pompa Sentrifugal) | Rp4.299.900 |
| ARGAL Pump Centrifugal Thermoplastic TMB Series (Pompa Sentrifugal) | Rp5.099.900 |
| Wasser Pump Submersible (Pompa Celup) | Rp669.900 |
| Latty Double Mechanical Seal | Rp62.999.900 |
| Calpeda Pump Centrifugal NM Series (Pompa Sentrifugal) | Rp5.999.900 |
| Shimge Pump Centrifugal Horizontal Multistage (Pompa Sentrifugal) | Rp4.299.900 |
| HCP Pump Submersible Sewage F Series (Pompa Celup Limbah/Air Kotor) | Rp4.799.900 |
| Ailipu Pump Dosing Mechanical Diaphragm JXM-A Series (Pompa Kimia) | Rp17.999.900 |
Data diperbarui pada 12/11/2026 (Harga belum termasuk PPN)



















































































































































/13P107622039-1.jpg)
/chP105472449-1.jpg)
/psP105920928-1.jpg)
/omP104618886-8.jpg)
/38P103794116-12.jpg)

/5wP108042212-2.jpg)
/0aP105308010-1.jpg)
/g1P104082577-1.jpg)
/g2P108232578-1.jpg)


/g6P103201582-10.jpg)

/5aP105222190-1.jpg)
%20(Pompa%20Sentrifugal)/9dP108042337-1.jpg)
/00P104715000-2.jpg)
/l5P105424761-1.jpg)
/76P108042258-2.jpg)
/arP107897387-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)