ARGAL Pump Centrifugal Thermoplastic TMB Series (Pompa Sentrifugal)

Sebelum PPN:
Rp5.099.900 - Rp14.999.900
Spesifikasi
Phase1
Frequency (Hz)50/60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
BASIS Range (TMB). This range of pumps features a single stage centrifugal impeller and magnetic drive. The TMB Range consists of 5 models which can deliver flows of 15-70 Litres per minute. This range is constructed entirely of glass fibre reinforced polypropylene and has outstanding chemical and mechanical resistance. What makes this range ideal for various applications are the compact dimensions, low noise and the absence of a seal.
Feature
Include Motor 1Ph 220/240V-50/60Hz. - Light duty chemical transfer pumps. - 240VAC Single Phase 2 pole splashproof motor. - 0-60°C Temperature range. - Max 1.1 SG. - Up to 30% Acid or Alkaline Applications with standard PP liquid end. - Viton or EPDM O-ring. - TMB10 available in 12VDC with Noryl head.

Ulasan Produk

Tidak ada ulasan