Beli Mata Polish di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO New Nylon Disc (Mata Poles Nilon)Deskripsi:-Even without adjusting the rotation speed, there is no burning or clogging. (High rotation model)-Nylon abrasive, which is made by sticking intertwined nylon fiber with abrasive, is used.-Can polish without grinding the polishing materials too much.-Welding burn removal, curve surface of woodwork, R part sealer sanding, finishing before painting, satin finish, mirror surface pre-processing, paint removal.-Only F95 adapter for 15mm hole 1 piece per box (sold separately item no.: GPTA-1P)atribut:
- Maximum Working Rotation Speed (rpm): 12000
- Outer DiameterxThicknessxHole Diameter: 95x15x16mm
- Accessories: Only Φ95 adapter for 15mm hole 1 piece per box (sold separately item no.: GPTA-1P)
- Purpose of Use: Welding burn removal, curve surface of woodwork, R part sealer sanding, finishing before painting, satin finish, mirror surface pre-processing, paint removal.
- MURAKO Surface Disc (Mata Poles Nilon)Deskripsi:-The non-woven fabric bends and prevents excessive grinding.-Includes 3 types of dedicated pads which can be used according to the application.-Paint removal.-Rust remover.-Scratch blurring.-Burr removal.-Surface polishing.-Includes one of each of the 94mm, 75mm, and 30mm dedicated padsatribut:
- Outer DiameterxHole Diameter: 100x16mm
- Maximum Working Rotation Speed (rpm): 13600
- Accessories: Includes one of each of the 94mm, 75mm, and 30mm dedicated pads
- TRUSCO Buff Wheel Flannel (Mata Poles Kain)Deskripsi:Resin, wood, bamboo polishing. (mainly for polishing and glazing.) Required tool: straight grinder, double ended grinder, buff grinder.atribut:
- Bore Diameter (ɸ mm): 19.05
- Finishing Material: Cotton Cloth
- Outside Diameter (mm): 250
- Thickness (mm): 5
- Usage Tool: Straight Double-Edged Grinder Grinder Buff Grinder
- Weight (g): 48
- Maximum Rotation Speed (rpm): 3200
- Purpose of Use: Glossy finish of resin, wood and bamboo. Working Tool: Straight-type grinder, double ended grinder, buff grinder.
- TRUSCO Buff Wheel Flannel (Mata Poles Kain)atribut:
- Outside Diameter (mm): 75
- Thickness (mm): 5
- Hole Diameter (mm): 9.53
- Maximum Working Speed (rpm): 11000
- Purpose of Use: Glossy finish of resin, wood and bamboo. Working Tool: Straight-type grinder, double ended grinder, buff grinder.
- TRUSCO Bevel Disc (Mata Poles Nilon)Deskripsi:-By thickening the fiber, we realized higher durability and longer life than conventional products.-Since it is processed into an umbrella type special shape, the tip of the disc always hits the work and it can make a beautiful finish.-High flexibility, f-Hard rust removal, black skin removal, and scraping work.
- TRUSCO GP Cleaning Disc (Mata Poles Nilon)Deskripsi:I am familiar with irregularities because it has flexibility. A special nylon nonwoven fabric (silicon carbide) with abrasive grain bonded to finish.Use:Remove rust, peel off paint. Cleaning etc. before and after welding operation.atribut:
- Thread Diameter (mm): 16
- Thickness (mm): 16
- Granularity: Equivalent to #36
- Maximum Operating Circumferential Speed (m/s): 62.8
- Outer Diameter (mm): 100
- Hole Diameter (mm): 16
- Maximum Operating Speed (rpm): 12000
- Purpose of Use: Rust Removal, peel coating.
- TRUSCO GP Nylon Disc (Mata Poles Nilon)atribut:
- Thickness (mm): 15
- Weight (g): 420
- Hole Diameter (phi mm): 16
- Finishing Material: (Material) Sumitomo 3M
- Usage Tool: Disk grinder
- Accessories: Only Φ100 adapter for 15mm hole 1 piece per box (sold separately: GPTA-1P)
- Maximum Rotation Speed (rpm): 6000
- Outer Diameter d (mm): 100
- Purpose of Use: Welding burn removal, curve surface of woodwork, R part sealer sanding, finishing before painting, satin finish, mirror surface pre-processing, paint removal.
- AC Felt Wheel (Mata Bor Kain Poles)Deskripsi:-In order to work efficiently on details, we prepared straight type and bullet type felt wheels.-Please select the type according to the shape of the work.-The felt uses the H(hard type).-Polishing, glossing, and finish polishing of stainless steel, brass, aluminum, and precious metals.-Mirror surface polishing.atribut:
- Outer DiameterxWxShaft DiameterxShaft Length: 6x12x3x35mm
- Maximum Working Rotation Speed: 20000rpm
- Purpose of Use: Polishing, glossing, and finish polishing of stainless steel, brass, aluminum, and precious metals. Mirror surface polishing.
- Type: Straight Type
- TRUSCO New Nylon Disc (Mata Poles Nilon)Deskripsi:-Even without adjusting the rotation speed, there is no burning or clogging. (High rotation model)-Nylon abrasive, which is made by sticking intertwined nylon fiber with abrasive, is used.-Can polish without grinding the polishing materials too much.-Welding burn removal, curve surface of woodwork, R part sealer sanding, finishing before painting, satin finish, mirror surface pre-processing, paint removal.atribut:
- Maximum Working Rotation Speed (rpm): 9000
- Outer DiameterxThicknessxHole Diameter: 125x15x16mm
- Purpose of Use: Welding burn removal, curve surface of woodwork, R part sealer sanding, finishing before painting, satin finish, mirror surface pre-processing, paint removal.
- TRUSCO Nylon Disc Mini Hard Type (Mata Poles Nilon)Deskripsi:-Since it uses a large volume of nylon, it has a long life.-Unlike whetstones, there is no worry of excessive grinding and this enables stable polishing.-Tough rust removal and black skin removal, etc.-Welding burn removal, paint removal, and finishing of stainless steel, etc.atribut:
- Maximum Working Rotation Speed (rpm): 15000
- Outer DiameterxThicknessxHole Diameter: 58x12x10mm
- Purpose of Use: Tough rust removal and black skin removal, etc. Welding burn removal, paint removal, and finishing of stainless steel, etc.
- TRUSCO Buff Wheel (Calico) (Mata Poles Kain)atribut:
- Thickness (mm): 2.5
- Finishing Material: Cotton cloth
- Weight (g): About38
- Hole Diameter (phi mm): 9.53
- Usage Tool: Straight grinder double-edged grinder buff grinder
- Maximum Rotation Speed (rpm): 11000
- Outer Diameter d (mm): 75
- Purpose of Use: Mirror surface finishing of aluminum, brass, and zinc. Working Tool: Straight-type grinder, double ended grinder, buff grinder.
- TRUSCO Buff Wheel Cotton (Mata Poles Kain)Deskripsi:Usage:Application of adhesives, etc.atribut:
- Outside Diameter (mm): 75
- Thickness (mm): 8
- Hole Diameter (mm): 9.53
- Maximum Working Speed (rpm): 11000
- Purpose of Use: Iron base polishing, plating base, burring. Working Tool: Straight-type grinder, double ended grinder, buff grinder.
- TRUSCO Flat Brush Flannel Cloth (Mata Poles Kain)atribut:
- Weight (g): 3.8
- Shaft Length (mm): 40
- Maximum Rotation Speed (rpm): 10000
- Outer Diameter d (mm): 20
- Purpose of Use: Working Tool: Variable speed type electric micro grinder. Flannel: laminated buff of soft flannel, optimum for dust removal, final polishing.
- TRUSCO New Nylon Disc (Mata Poles Nilon)Deskripsi:37atribut:
- Set Contents: Adapter Included For phi95 Only 15mm Hole (Only 1 Piece Per Box)
- Grain Size (#): 60
- Outside Diameter (mm): 95
- Thickness (mm): 15
- Hole Diameter (mm): 16
- Layers of Non-Woven Fabric: 27
- Maximum Usage Lap Speed: 59.7m/s (3580m/min)
- Accessories: Only Φ95 adapter for 15mm hole 1 piece per box (sold separately item no.: GPTA-1P)
- Purpose of Use: Welding burn removal, curve surface of woodwork, R part sealer sanding, finishing before painting, satin finish, mirror surface pre-processing, paint removal.
- TRUSCO New Nylon Disc Direct Screw-In Type (Mata Poles Nilon)Deskripsi:-Can be installed with one touch (screw type).-Even without adjusting the rotation speed, there is no burning or clogging. (High rotation model)-Nylon abrasive, which is made by sticking intertwined nylon fiber with abrasive, is used.-Can polish without g-Welding burn removal, curve surface of woodwork, R part sealer sanding, finishing before painting, satin finish, mirror surface pre-processing, paint removal.atribut:
- Outer DiameterxThicknessxThread Diameter: 95x15xM10 (P1.5)mm
- Maximum Working Rotation Speed (rpm): 12000
- Purpose of Use: Welding burn removal, curve surface of woodwork, R part sealer sanding, finishing before painting, satin finish, mirror surface pre-processing, paint removal.
- VELCRO Backing Pad (Bantalan Poles Gerinda)Deskripsi:Mata asah dengan velcroatribut:
- Product ID: VEL0101
- Size (mm): M10 x 10
- TOKYO Diamond Backing Pad (Bantalan Poles Gerinda)Deskripsi:Mata asah dengan velcroatribut:
- Size (inch): 4
- AC Braided Disc (Mata Poles Nilon)Deskripsi:-Uses a super strong and supple material made by sintering a special nylon non-woven fabric abrasive is used.-It is ideal for rust removal on metal surfaces and work of cleaning only the surface without digging into the base material such as with removal-Rust and coating removal, paint, lacquer, and sticker removal.-Removal of gaskets and light spatter.-Black skin(oxidized coating)removal.atribut:
- Maximum Working Rotation Speed (rpm): 10500
- Grain Size (#): Equivalent to 36
- Outer DiameterxThicknessxHole Diameter (mm): 75x13x6
- Purpose of Use: Rust and coating removal, paint, lacquer, and sticker removal. Removal of gaskets and light spatter. Black skin (oxidized coating)removal.
- AC Braided Disc (Mata Poles Nilon)Deskripsi:-Uses a super strong and supple material made by sintering a special nylon non-woven fabric abrasive is used.-It is ideal for rust removal on metal surfaces and work of cleaning only the surface without digging into the base material such as with removal-Rust and coating removal, paint, lacquer, and sticker removal.-Removal of gaskets and light spatter.-Black skin(oxidized coating)removal.atribut:
- Outer DiameterxThicknessxHole Diameter: 100x13x15mm
- Grain Size: Equivalent to #36
- Maximum Working Rotation Speed (rpm): 12000
- Purpose of Use: Rust and coating removal, paint, lacquer, and sticker removal. Removal of gaskets and light spatter. Black skin (oxidized coating)removal.
- HITACHI Wireless Brush Disc (Mata Poles Nilon)atribut:
- Grain Size (#): Equivalent to 180
- Thickness: 7mm
- Screw Diameter: M10 (P1.5)mm
- Outer Diameter: 90mm
Daftar Harga Mata Polish Terbaru November 2026
| TRUSCO New Nylon Disc (Mata Poles Nilon) | Rp589.900 |
| MURAKO Surface Disc (Mata Poles Nilon) | Rp1.399.900 |
| TRUSCO Buff Wheel Flannel (Mata Poles Kain) | Rp99.900 |
| TRUSCO Buff Wheel Flannel (Mata Poles Kain) | Rp94.900 |
| TRUSCO Bevel Disc (Mata Poles Nilon) | Rp219.900 |
| TRUSCO GP Cleaning Disc (Mata Poles Nilon) | Rp719.900 |
| TRUSCO GP Nylon Disc (Mata Poles Nilon) | Rp819.900 |
| AC Felt Wheel (Mata Bor Kain Poles) | Rp1.199.900 |
| TRUSCO New Nylon Disc (Mata Poles Nilon) | Rp1.199.900 |
| TRUSCO Nylon Disc Mini Hard Type (Mata Poles Nilon) | Rp379.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/P102387496-5.jpg)
/P102733525-1.jpg)
/P101000292-1.jpg)
/P102006856-1.jpg)
/P102378984-4.jpg)
/P102190531-1.jpg)
/P102187036-1.jpg)
/P102746149-2.jpg)
/P102387511-6.jpg)
/P102387353-6.jpg)
%20(Mata%20Poles%20Kain)/P102007310-1.jpg)
/P102006849-1.jpg)
/P102186237-1.jpg)
/P101506784-1.jpg)
/P102387502-6.jpg)
/P102114162-1.jpg)
/P102114094-1.jpg)
/P102347559-1.jpg)
/P102347531-1.jpg)
/P102315392-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)